Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    UPS,350VA,200W,120V,1PH
    • APC BY SCHNEIDER ELECTRIC
    • UPS, 350VA, 200W, 120V, 1PHUPS System
    • Item # 4NZT1
    • Mfr. Model # BE350G
    • UPS System, Wall Mounting, 350VA VA Rating, 200W Watts, 120VAC Input Voltage, 50/60 (+/-3 Hz) Hz, Output...More

    Surge Protection Device,Type 2,40kA,3P
    • BUSSMANN
    • Surge Protection Device, Type 2,40kA, 3PSurge Protection Device,Type 2,40kA,3P
    • Item # 20AZ40
    • Mfr. Model # SPP40SP3480WYG
    • Surge Protection Device, Type 1 SPD, Location Type 2, Nominal Discharge Current 10kA, Voltage 480, Phase 3,...More

    Surge Protection Device,120/240VAC,Steel
    • ICM
    • Surge Protection Device, 120/240VAC, SteelSurge Protection Device,120/240VAC,Steel
    • Item # 32MY23
    • Mfr. Model # ICM517
    • Surge Protection Device, Arrestor, Location Type 2, Voltage 120/240, Phase 1, Wire UL 14 AWG MTW Cable,...More

    Surge Protection Device,Type 2,100kA
    • 5-2-1 COMPRESSOR SAVER
    • Surge Protection Device, Type 2,100kASurge Protection Device,Type 2,100kA
    • Item # 32ZN48
    • Mfr. Model # SPD150
    • Surge Protection Device, Hardwired, Location Type Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

    Photovoltaic Repl Module,MOV,MCOV 300V
    • BUSSMANN
    • Photovoltaic Repl Module, MOV, MCOV 300VPhotovoltaic Repl Module,MOV,MCOV 300V
    • Item # 19D563
    • Mfr. Model # BPM300YPV
    • Surge Protecive Device, Type 4, Location Type Type 2, Nominal Discharge Current 20kA, Max. Surge Current Per...More

    IEC SPD 1Pole, 230V
    • BUSSMANN
    • IEC SPD 1Pole, 230VIEC SPD 1Pole, 230V
    • Item # 19D452
    • Mfr. Model # BSPM1385TN
    • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

    IEC SPD 1Pole, 230V
    • BUSSMANN
    • IEC SPD 1Pole, 230VIEC SPD 1Pole, 230V
    • Item # 19D450
    • Mfr. Model # BSPM1320TN
    • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

    IEC SPD 1Pole, 230V
    • BUSSMANN
    • IEC SPD 1Pole, 230VIEC SPD 1Pole, 230V
    • Item # 19D444
    • Mfr. Model # BSPM1275TN
    • Surge Protection DeviceNominal Discharge Current 20kA, Voltage 230V, Phase 1, Wire 2, Number of Poles 1, Max....More

    Results per page: 16 | 32 | 48