Skip Content

Filter Results By

Applied Filters Clear All

Voltage
  • View MoreView Less
Number of Poles
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voltage Regulation

23 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Surge Protector,100kA,208Y,3 Phase WYE
    • EATON
    • Surge Protector, 100kA, 208Y, 3 Phase WYE
    • Item # 5RAA8
    • Mfr. Model # CVX100-208Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector,DIN Rail,24VAC,10A
    • EATON
    • Surge Protector, DIN Rail, 24VAC, 10A
    • Item # 5RAC7
    • Mfr. Model # DRP-24
    • Surge Protection Device, DIN Rail, Location Type 2Voltage 24VAC, Phase 1Number of Poles 1, Max. Surge Current...More

    Surge Protector,120/240V,36kA Max,5kA In
    • EATON
    • Surge Protector, 120/240V, 36kA Max, 5kA In
    • Item # 6YTP2
    • Mfr. Model # CHSPT2MICRO
    • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240,...More

    Surge Protector, 50kA,480Y,3 Phase WYE
    • EATON
    • Surge Protector, 50kA, 480Y, 3 Phase WYE
    • Item # 5RAA7
    • Mfr. Model # CVX050-480Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protect,120/240V,108kA Max,20kA In
    • EATON
    • Surge Protect, 120/240V, 108kA Max, 20kA In
    • Item # 6YTP4
    • Mfr. Model # CHSPT2ULTRA
    • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 20kA, Voltage 120/240,...More

    Surge Protect,120/240V,72kA Max,10kA In
    • EATON
    • Surge Protect, 120/240V, 72kA Max, 10kA In
    • Item # 6YTP3
    • Mfr. Model # CHSPT2MAX
    • Surge Protection Device, Block, Hard Wired, Location Type 2, Nominal Discharge Current 10kA, Voltage 120/240,...More

    Surge Protector, 50kA,208Y,3 Phase WYE
    • EATON
    • Surge Protector, 50kA, 208Y, 3 Phase WYE
    • Item # 5RAA3
    • Mfr. Model # CVX050-208Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector, 50kA,480D,3 Phase Delta
    • EATON
    • Surge Protector, 50kA, 480D, 3 Phase Delta
    • Item # 5RAA6
    • Mfr. Model # CVX050-480D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector, 50kA,240D,3 Phase Delta
    • EATON
    • Surge Protector, 50kA, 240D, 3 Phase Delta
    • Item # 5RAA4
    • Mfr. Model # CVX050-240D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector, 50kA,240S, Split Phase
    • EATON
    • Surge Protector, 50kA, 240S, Split Phase
    • Item # 5RAA5
    • Mfr. Model # CVX050-240S
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector,100kA,480Y,3 Phase WYE
    • EATON
    • Surge Protector, 100kA, 480Y, 3 Phase WYE
    • Item # 5RAC2
    • Mfr. Model # CVX100-480Y
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector,100kA,480D,3 Phase Delta
    • EATON
    • Surge Protector, 100kA, 480D, 3 Phase Delta
    • Item # 5RAC1
    • Mfr. Model # CVX100-480D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protection Device,120VAC,1 Pole
    • EATON
    • Surge Protection Device, 120VAC, 1 Pole
    • Item # 30UJ04
    • Mfr. Model # AGPH12010
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

    Surge Protection Device,120VAC,1 Pole
    • EATON
    • Surge Protection Device, 120VAC, 1 Pole
    • Item # 30UJ05
    • Mfr. Model # AGPH12015
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

    Surge Protection Device,120VAC,1 Pole
    • EATON
    • Surge Protection Device, 120VAC, 1 Pole
    • Item # 30UJ07
    • Mfr. Model # AGCF12010-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

    Surge Protection Device,240VAC,1 Pole
    • EATON
    • Surge Protection Device, 240VAC, 1 Pole
    • Item # 30UJ09
    • Mfr. Model # AGCF24010-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 3 kA,Voltage...More

    Surge Protection Device,120VAC,1 Pole
    • EATON
    • Surge Protection Device, 120VAC, 1 Pole
    • Item # 30UJ06
    • Mfr. Model # AGPH12020
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Nominal Discharge Current 5kA,Voltage...More

    Surge Protection Device,24VDC,1 Pole
    • EATON
    • Surge Protection Device, 24VDC, 1 Pole
    • Item # 30UJ08
    • Mfr. Model # AGCF02410-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Voltage 24VDC,Phase 1,Wire 2 Wires +...More

    Surge Protection Device,48VDC,1 Pole
    • EATON
    • Surge Protection Device, 48VDC, 1 Pole
    • Item # 30UJ10
    • Mfr. Model # AGCF04810-DIN
    • Surge Protection Device,Line Filter,Location Type Type 1 or 2,Voltage 48VDC,Phase 1,Wire 2 Wires +...More

    Surge Protector,DIN Rail,48VAC,10A
    • EATON
    • Surge Protector, DIN Rail, 48VAC, 10A
    • Item # 5RAC9
    • Mfr. Model # DRP-48
    • Surge Protection Device, DIN Rail, Location Type 2Voltage 48VAC, Phase 1Number of Poles 1, Max. Surge Current...More

    Surge Suppressor,120V,15A,DIN Rail
    • EATON
    • Surge Suppressor, 120V, 15A, DIN Rail
    • Item # 5RAC4
    • Mfr. Model # AGSHWCH120N15XS
    • Surge Protection Device, Powerline Filter, Aegis, Location Type 2Voltage 120, Phase 1, Wire 2W + Ground,...More

    Surge Protector,100kA,240S,Split-Phase
    • EATON
    • Surge Protector, 100kA, 240S, Split-Phase
    • Item # 5RAC0
    • Mfr. Model # CVX100-240S
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Surge Protector,100kA,240D,3 Phase Delta
    • EATON
    • Surge Protector, 100kA, 240D, 3 Phase Delta
    • Item # 5RAA9
    • Mfr. Model # CVX100-240D
    • Surge Protection Device, Commercial and Light Industrial, Location Type 1 or 2, Nominal Discharge Current...More

    Results per page: 16 | 32 | 48