Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Voltage Regulation

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Voltage Stabilizer,Max Amps 6.7,2 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 6.7,2 HP
    • Item # 3EDY2
    • Mfr. Model # VS-2
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 9.1,3 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 9.1,3 HP
    • Item # 3EDY4
    • Mfr. Model # VS-3
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 13.9,5 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 13.9,5 HP
    • Item # 4TGY8
    • Mfr. Model # VS-5
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 23,7.5 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 23,7.5 HP
    • Item # 3EDY8
    • Mfr. Model # VS-7
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 28,10 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 28,10 HP
    • Item # 3EDZ1
    • Mfr. Model # VS-10
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 70,25 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 70,25 HP
    • Item # 3EDZ7
    • Mfr. Model # VS-25
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 55,20 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 55,20 HP
    • Item # 3EDZ5
    • Mfr. Model # VS-20
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 102,40 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 102,40 HP
    • Item # 3EEA2
    • Mfr. Model # VS-40
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 252,100 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 252,100 HP
    • Item # 3EEC1
    • Mfr. Model # VS-100
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 42,15 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 42,15 HP
    • Item # 3EDZ3
    • Mfr. Model # VS-15
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 4.2,1 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 4.2,1 HP
    • Item # 3EDX9
    • Mfr. Model # VS-1
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 126,50 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 126,50 HP
    • Item # 3EEA4
    • Mfr. Model # VS-50
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Voltage Stabilizer,Max Amps 82,30 HP
    • PHASE-A-MATIC
    • Voltage Stabilizer, Max Amps 82,30 HP
    • Item # 3EDZ9
    • Mfr. Model # VS-30
    • Voltage Stabilizer, Input Voltage 208-230, Voltage Output 208-230+/-5%, NEMA Rating Type 1 Enclosure, Height...More

    Results per page: 16 | 32 | 48