Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage Range
Indication
Audible Alert
Battery Type
Safety Rating
Flashlight
On/Off Switch
Brand
Price
Shop By
Ratings

Voltage Detectors

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Voltage Detector,10 to 1000VAC,LED
    • MILWAUKEE
    • Voltage Detector, 10 to 1000VAC, LEDVoltage Detector,10 to 1000VAC,LED
    • Item # 20LN62
    • Mfr. Model # 2203-20
    • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

    Continuity Tester,600VAC/DC,LCD,LED
    • MILWAUKEE
    • Continuity Tester, 600VAC/DC, LCD, LEDContinuity Tester,600VAC/DC,LCD,LED
    • Item # 20LN63
    • Mfr. Model # 2212-20
    • Voltage/Continuity Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type...More

    Non-Contact Volt Detector,50 to 1000VAC
    Electrical Tester,600VAC/DC,LCD and LED
    • MILWAUKEE
    • Electrical Tester, 600VAC/DC, LCD and LEDElectrical Tester,600VAC/DC,LCD and LED
    • Item # 20LN64
    • Mfr. Model # 2213-20
    • Electrical Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type AAA,...More

    Stray Volt Detector Kit,5 to 600VAC,LED
    • HDE
    • Stray Volt Detector Kit, 5 to 600VAC, LEDStray Volt Detector Kit,5 to 600VAC,LED
    • Item # 35ME29
    • Mfr. Model # LV-5/K01
    • Stray Voltage Detector Kit, Voltage Range 5 to 600VAC, Indication LED, Audible Alert No, Battery Type (2) AA...More

    Voltage Probe Kit,5 to 600VAC,LED
    • HDE
    • Voltage Probe Kit, 5 to 600VAC, LEDVoltage Probe Kit,5 to 600VAC,LED
    • Item # 35ME38
    • Mfr. Model # VP-1/K01
    • Voltage Probe Kit, Voltage Range 5 to 600VAC, Indication LED, Audible Alert Yes, Battery Type (2) AA...More

    Results per page: 16 | 32 | 48