Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Voice & Data Patch Panels

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Panel,Patch,Cat5e,Rack
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Cat5e, Rack
    • Item # 3XA33
    • Mfr. Model # P5E24UE
    • Rear Access Patch Panel, Category 5E, Mount Style Rack, Number of Ports 24, Rack Units 1U, Meets Standard...More

    Patch Panel,24 Ports,T568 Standard A/B
    • HUBBELL PREMISE WIRING
    • Patch Panel, 24 Ports, T568 Standard A/B
    • Item # 2TJ19
    • Mfr. Model # P6E24U
    • Patch Panel, Category Type 6E, Rack Mounting, Number of Ports 24, T568 Standard A/B, 14 Gauge Steel...More

    Panel,Patch,Blk,Cat5e
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Blk, Cat5e
    • Item # 1MN27
    • Mfr. Model # P5E12BF
    • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 12, Standard Wired T568B, Front...More

    Panel,Patch,Blk,Cat5e
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Blk, Cat5e
    • Item # 1MN28
    • Mfr. Model # P5E24BF
    • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 24, Standard Wired T568B, Front...More

    Patch Panel,48 Ports,T568 Standard A/B
    • HUBBELL PREMISE WIRING
    • Patch Panel, 48 Ports, T568 Standard A/B
    • Item # 2TJ20
    • Mfr. Model # P6E48U
    • Patch Panel, Category Type 6E, Rack Mounting, Number of Ports 48, T568 Standard A/B, 14 Gauge Steel...More

    Panel,Patch,Cat5e,Rack
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Cat5e, Rack
    • Item # 3XA34
    • Mfr. Model # P5E48UE
    • Rear Access Patch Panel, Category 5E, Mount Style Rack, Number of Ports 48, Rack Units 2U, Meets Standard...More

    Patch Panel,96 Ports,T568 Standard A/B
    • HUBBELL PREMISE WIRING
    • Patch Panel, 96 Ports, T568 Standard A/B
    • Item # 2TJ21
    • Mfr. Model # P6E96U
    • Patch Panel, Category Type 6E, Rack Mounting, Number of Ports 96, T568 Standard A/B, 14 Gauge Steel...More

    Patch Panel,CAT 5E,6 and 8 Connects
    • HUBBELL PREMISE WIRING
    • Patch Panel, CAT 5E, 6 and 8 Connects
    • Item # 22LV17
    • Mfr. Model # P5E48AU
    • Mounting Style 110, Connectors per Panel 6,8, Number of Ports 48, Material of Construction P5E48AU, Patch...More

    Patch Panel,CAT 6,3 and 8 Connects
    • HUBBELL PREMISE WIRING
    • Patch Panel, CAT 6,3 and 8 Connects
    • Item # 22LV18
    • Mfr. Model # P624AU
    • Mounting Style 110, Connectors per Panel 3,8, Number of Ports 24, Material of Construction P624AU, Patch...More

    Patch Panel,CAT 5E,3 and 8 Connects
    • HUBBELL PREMISE WIRING
    • Patch Panel, CAT 5E, 3 and 8 Connects
    • Item # 22LV16
    • Mfr. Model # P5E24AU
    • Mounting Style 110, Connectors per Panel 3,8, Number of Ports 24, Material of Construction P5E24AU, Patch...More

    Patch Panel,CAT 6,6 and 8 Connects
    • HUBBELL PREMISE WIRING
    • Patch Panel, CAT 6,6 and 8 Connects
    • Item # 22LV19
    • Mfr. Model # P648AU
    • Mounting Style 110, Connectors per Panel 6,8, Number of Ports 48, Material of Construction P648AU, Patch...More

    Panel,Patch,Blk,Cat5e
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Blk, Cat5e
    • Item # 3XA36
    • Mfr. Model # P5E48UF
    • Patch Panel, Front Access, Hinged Wall Mount, Category 5E, Number Of Ports 48, Includes 2U Cable Horizontal...More

    Panel,Patch,Cat5e,Rack
    • HUBBELL PREMISE WIRING
    • Panel, Patch, Cat5e, Rack
    • Item # 3XA35
    • Mfr. Model # P5E96UE
    • Rear Access Patch Panel, Category 5E, Mount Style Rack, Number of Ports 96 Rack Units 4U, Meets Standard...More

    Results per page: 16 | 32 | 48