Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Voice & Data Patch Panels

46 Results Found that Include 46 Products 

Results per page: 16 | 32 | 48
Panel,Patch,Cat5e,Rack
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Cat5e, RackPanel,Patch,Cat5e,Rack
  • Item # 3XA33
  • Mfr. Model # P5E24UE
  • Rear Access Patch Panel, Category 5E, Mount Style Rack, Number of Ports 24, Rack Units 1U, Meets Standard...More

Patch Panel,24 Ports,T568 Standard A/B
Panel,Patch,Blk,Cat5e
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Blk, Cat5ePanel,Patch,Blk,Cat5e
  • Item # 1MN27
  • Mfr. Model # P5E12BF
  • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 12, Standard Wired T568B, Front...More

Patch Panel,48 Ports,T568 Standard A/B
Panel,Patch,Blk,Cat5e
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Blk, Cat5ePanel,Patch,Blk,Cat5e
  • Item # 1MN28
  • Mfr. Model # P5E24BF
  • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 24, Standard Wired T568B, Front...More

Hitch Mounted Cargo Tray,500 lb,60 In
Patch Panel,Cat 6,Rack Mt,24 Port
  • PANDUIT
  • Patch Panel, Cat 6, Rack Mt, 24 PortPatch Panel,Cat 6,Rack Mt,24 Port
  • Item # 5ZVX6
  • Mfr. Model # DP24688TGY
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Patch Panel,...More

Patch Panel,Mini-Com,Rack Mt,24 Port
Patch Panel,Mini-Com,Rack Mt,24 Port
Patch Panel,Cat 5e,Rack Mt,24 Port
  • PANDUIT
  • Patch Panel, Cat 5e, Rack Mt, 24 PortPatch Panel,Cat 5e,Rack Mt,24 Port
  • Item # 5ZVX5
  • Mfr. Model # DP245E88TGY
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Patch Panel,...More

Panel,Patch,Cat5e,Rack
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Cat5e, RackPanel,Patch,Cat5e,Rack
  • Item # 3XA34
  • Mfr. Model # P5E48UE
  • Rear Access Patch Panel, Category 5E, Mount Style Rack, Number of Ports 48, Rack Units 2U, Meets Standard...More

Patch Panel,Cat 5e,Rack Mt,48 Port
  • PANDUIT
  • Patch Panel, Cat 5e, Rack Mt, 48 PortPatch Panel,Cat 5e,Rack Mt,48 Port
  • Item # 5ZVX7
  • Mfr. Model # DP485E88TGY
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction CRS, Patch Panel,...More

Angled Patch Panel,Mini-Com,Rack Mt,48P
Patch Panel,Mini-Com,Rack Mt,48 Port
Patch Panel, 24P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, 2UPatch Panel, 24P, 2U
  • Item # 20PW84
  • Mfr. Model # 7257
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Patch Panel, 96P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 96P, 2UPatch Panel, 96P, 2U
  • Item # 20PW86
  • Mfr. Model # 7259
  • Mounting Style Rack, Connectors per Panel 96, Number of Ports 96, Material of Construction Steel, Patch...More

Patch Panel, 12P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, 2UPatch Panel, 12P, 2U
  • Item # 20PW83
  • Mfr. Model # 7256
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel,Mini-Com,Rack Mt,48 Port
Patch Panel,Cat 6,Rack Mt,48 Port
  • PANDUIT
  • Patch Panel, Cat 6, Rack Mt, 48 PortPatch Panel,Cat 6,Rack Mt,48 Port
  • Item # 5ZVX8
  • Mfr. Model # DP48688TGY
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction CRS, Patch Panel,...More

Patch Panel,CAT 5E,3 and 8 Connects
  • HUBBELL PREMISE WIRING
  • Patch Panel, CAT 5E, 3 and 8 ConnectsPatch Panel,CAT 5E,3 and 8 Connects
  • Item # 22LV16
  • Mfr. Model # P5E24AU
  • Mounting Style 110, Connectors per Panel 3,8, Number of Ports 24, Material of Construction P5E24AU, Patch...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half UPatch Panel, 24P, Half U
  • Item # 20PW96
  • Mfr. Model # 10039
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Patch Panel, 12P, Vertical
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, VerticalPatch Panel, 12P, Vertical
  • Item # 20PW90
  • Mfr. Model # 7304
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel, 12P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, 2UPatch Panel, 12P, 2U
  • Item # 20PW78
  • Mfr. Model # 7310
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half UPatch Panel, 24P, Half U
  • Item # 20PW97
  • Mfr. Model # 10036
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half UPatch Panel, 24P, Half U
  • Item # 20PW88
  • Mfr. Model # 10035
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half UPatch Panel, 24P, Half U
  • Item # 20PW76
  • Mfr. Model # 10034
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Patch Panel, 12P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, 2UPatch Panel, 12P, 2U
  • Item # 20PW91
  • Mfr. Model # 7252
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel, 12P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, 2UPatch Panel, 12P, 2U
  • Item # 20PW93
  • Mfr. Model # 7305
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel, 48P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 48P, 2UPatch Panel, 48P, 2U
  • Item # 20PW85
  • Mfr. Model # 7258
  • Mounting Style Rack, Connectors per Panel 48, Number of Ports 48, Material of Construction Steel, Patch...More

Patch Panel, 96P, 2U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 96P, 2UPatch Panel, 96P, 2U
  • Item # 20PW82
  • Mfr. Model # 7307
  • Mounting Style Rack, Connectors per Panel 96, Number of Ports 96, Material of Construction Steel, Patch...More

Patch Panel, 12P, Vertical
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 12P, VerticalPatch Panel, 12P, Vertical
  • Item # 20PW79
  • Mfr. Model # 7299
  • Mounting Style Rack, Connectors per Panel 12, Number of Ports 12, Material of Construction Steel, Patch...More

Patch Panel, 24P, Half U
  • GRAINGER APPROVED VENDOR
  • Patch Panel, 24P, Half UPatch Panel, 24P, Half U
  • Item # 20PW98
  • Mfr. Model # 10033
  • Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction Steel, Patch...More

Results per page: 16 | 32 | 48

A patch panel from Grainger provides versatility in a network with an Ethernet switch or in a recording and broadcasting studio. Technicians connect devices to ports on the patch panel by attaching telephone wire or LAN cable to the rear of the panel with a punch-down tool. This allows signals to be routed virtually anywhere on the network. For a professional installation, Grainger provides standard universal rack mount patch panels for cat5e and cat6 cable, with front and rear access. A patch panel from Grainger provides versatility in networking.