Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

Voice & Data Connectors

94 Results Found that Include 94 Products

Results per page: 16 | 32 | 48
Plug,Modular,RJ45,Solid,Pk100
  • GRAINGER APPROVED
  • Plug, Modular, RJ45, Solid, Pk100Plug,Modular,RJ45,Solid,Pk100
  • Item # 13U652
  • Mfr. Model # 7245
  • Modular Plug, RJ45, T568 Standard Yes, Cable Type Cat5, Cat5e, Wire Type Solid, Number of Positions 8, Number...More

CAT6,RJ45,Inline Coupler,White
  • GRAINGER APPROVED
  • CAT6, RJ45, Inline Coupler, WhiteCAT6,RJ45,Inline Coupler,White
  • Item # 14J358
  • Mfr. Model # 7286
  • Inline Coupler, RJ45, T568 Standard Yes, Cable Type CAT6, Number of Positions 8, Number of Contacts 8, Color...More

Adapter,Y
  • GRAINGER APPROVED
  • Adapter, YAdapter,Y
  • Item # 6C080
  • Mfr. Model # 6C080
  • Telephone Y Adapter, Duplex, Ivory, 4 Conductors, Modular

Plug,Modular,Rj45,Pk25
  • GRAINGER APPROVED
  • Plug, Modular, Rj45, Pk25Plug,Modular,Rj45,Pk25
  • Item # 4JY50
  • Mfr. Model # 4JY50
  • Modular Plug, RJ45, T568 Standard, Cable Type Round, Wire Type Solid, Category Type 5, Number of Positions 8,...More

CAT5E,RJ45,Inline Coupler,Black
Modular Plug, RJ45, With Insert,PK100
  • GRAINGER APPROVED
  • Modular Plug, RJ45, With Insert, PK100Modular Plug, RJ45, With Insert,PK100
  • Item # 13U654
  • Mfr. Model # 7266
  • Modular Plug, RJ45, With Insert, T568 Standard Yes, Cable Type Cat6, Wire Type Solid, Number of Positions 2,...More

Plug,Mod,RJ11,6P6C,Round,Stranded,Pk50
Plug,Modular,RJ45,Stranded,Pk100
  • GRAINGER APPROVED
  • Plug, Modular, RJ45, Stranded, Pk100Plug,Modular,RJ45,Stranded,Pk100
  • Item # 13U653
  • Mfr. Model # 7246
  • Modular Plug, RJ45, T568 Standard Yes, Cable Type Cat5, Cat5e, Wire Type Stranded, Number of Positions 2,...More

Plug,Modular,Cat5,Shielded,Pk100
Adapter,Parallel
  • HUBBELL PREMISE WIRING
  • Adapter, ParallelAdapter,Parallel
  • Item # 6MH57
  • Mfr. Model # BR851B
  • Parallel Adapter, Provides 2 RJ45 4-Pair Jacks and 2 Access Points To The Circuit, Parallel Wiring Formation

Plug,Mod,Cat6,Strander,Shielded,Pk100
Datacom Jack,Cat5e,Inline Coupler,Black
T Adapter 6P4C - 1M/2F
  • GRAINGER APPROVED
  • T Adapter 6P4C - 1M/2FT Adapter 6P4C - 1M/2F
  • Item # 14J359
  • Mfr. Model # 7292
  • , Number of Positions 1, Cable Type RJ11, 6P4C - 1M/2F, Package Quantity 1, Number of Contacts 6, T Adapter,...More

RJ12, Straight Coupler, Beige
  • GRAINGER APPROVED
  • RJ12, Straight Coupler, BeigeRJ12, Straight Coupler, Beige
  • Item # 13U663
  • Mfr. Model # 7278
  • Number of Positions 2, Cable Type RJ12, Straight Coupler, Package Quantity 1, Number of Contacts 8, Plug, For...More

T Adapter 8P8C - 1F/2F
  • GRAINGER APPROVED
  • T Adapter 8P8C - 1F/2FT Adapter 8P8C - 1F/2F
  • Item # 14J361
  • Mfr. Model # 7294
  • , Number of Positions 1, Cable Type RJ45, 8P8C - 1F/2F, Package Quantity 1, Number of Contacts 6, T Adapter,...More

Plug,Mod,RJ12,6P6C,Flat,Stranded,Pk50
Plug,Modular,RJ45,8P8C,Stranded,Pk50
Plug,Mod,6P4C,Strander,Stranded,PK 50
CAT5E,RJ45,Straigt Inline Coupler,Beige
Plug,Mod,PK50,RJ12,6P6C,Round,Solid
Coupler,Cord
Plug,Modular,RJ11,6P4C,Stranded,Pk50
2-Line Splitter
  • GRAINGER APPROVED
  • 2-Line Splitter2-Line Splitter
  • Item # 6LP20
  • Mfr. Model # 6LP20
  • 2-Line Splitter, 1 Male to 3 Female, Cable Type RJ11, Number of Positions 6, Number of Contacts 2, 2, 4,...More

Relief Boot, RJ45, Red,PK 50
Cat5e, Shielded Inline Coupler
  • GRAINGER APPROVED
  • Cat5e, Shielded Inline CouplerCat5e, Shielded Inline Coupler
  • Item # 14J353
  • Mfr. Model # 7281
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5, Cat5e, Package Quantity 1, Number of Contacts 8,...More

Cat5e, Inline Coupler,White
  • GRAINGER APPROVED
  • Cat5e, Inline Coupler, WhiteCat5e, Inline Coupler,White
  • Item # 14J356
  • Mfr. Model # 7284
  • , Number of Positions 2, T568 Standard Yes, Cable Type Cat5, Cat5e, Number of Contacts 8, Inline Coupler, For...More

Plug,Modular,RJ11,6P4C,Solid,Pk50
Plug,Modular,Cat6,Stranded w/50U,PK100
CAT5E,RJ45,Reverse Inline Coupler,Beige
Relief Boot, RJ45,White,PK 50
Relief Boot, RJ45, Black,PK 50
Adapter,Phone
Results per page: 16 | 32 | 48

Grainger supplies phone connector and data connector options for your communication networks. One of the most important parts of a voice and data network is the RJ45 connector. Sometimes used as a phone jack, an RJ45 connector is attached to the end of a phone cord or data cable. It connects computers and phones to the hub. If you are installing or upgrading your phone system, find parts to bring your project together. Grainger features standard RJ45 connectors for flat Cat5 wire, jacks fitting Hubble keystone openings, and phone cord couplers and adapters.