Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Voice & Data Communication Cabinets

138 Results Found that Include 138 Products

Results per page: 16 | 32 | 48
Wall Mount Rack Enclosure,SmartRack,6U
Rack,Freestanding,Blk
  • HUBBELL PREMISE WIRING
  • Rack, Freestanding, BlkRack,Freestanding,Blk
  • Item # 5LV70
  • Mfr. Model # HPW84RR19
  • Data/Communication 19 Inch Relay Rack, Freestanding, Height 84 Inches, Width 20 Inches, Depth 15 Inches, 45...More

Wall Mount Open Frame, 8U, 12U, 22U
  • TRIPP LITE
  • Wall Mount Open Frame, 8U, 12U, 22UWall Mount Open Frame, 8U, 12U, 22U
  • Item # 6HKP1
  • Mfr. Model # SRWO8U22
  • Wall Mount Open Frame Rack, Rack Units 8, 12, 22, Black Finish, Material of Construction Steel, Load Rating...More

Wall Mount Rack Enclosure,12U,Acrylic
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12U, AcrylicWall Mount Rack Enclosure,12U,Acrylic
  • Item # 6HKN9
  • Mfr. Model # SRW12USG
  • Wall Mount Rack Enclosure Cabinet with Acrylic Sheet Door, Rack Units 12, Black Finish, Material of...More

Rack,Wall Mount,Black
  • HUBBELL PREMISE WIRING
  • Rack, Wall Mount, BlackRack,Wall Mount,Black
  • Item # 5LV75
  • Mfr. Model # HPWWMR24
  • Data/Communication 19 Inch Relay Rack, Wall Mount, Swing-out, Height 24 Inches, Width 20.56 Inches, Depth 18...More

Open Frame Rack, 2-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 45U, GSA/TAAOpen Frame Rack, 2-Post, 45U, GSA/TAA
  • Item # 6HKG5
  • Mfr. Model # SR2POSTAA
  • 2 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

Open Frame Rack, 2-Post, 25U
  • TRIPP LITE
  • Open Frame Rack, 2-Post, 25UOpen Frame Rack, 2-Post, 25U
  • Item # 6HKP3
  • Mfr. Model # SR2POST25
  • 2 Post Open Frame Rack, Rack Units 25, Black Finish, Material of Construction HD Aluminum, Load Rating (Lb.)...More

Cabinet,Wall Mount,Blk
  • HUBBELL
  • Cabinet, Wall Mount, BlkCabinet,Wall Mount,Blk
  • Item # 4XA80
  • Mfr. Model # HSQ24
  • Data/Communication Cabinet, Mounting 2 Piece Wall, 400 Lb Capacity, Height 24 Inches, Width 19 Inches, Depth...More

Wall Mount Rack Enclosure, 12U
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12UWall Mount Rack Enclosure, 12U
  • Item # 6HKN7
  • Mfr. Model # SRW12US
  • Mounting Style Wall Mount, Wall Mount Rack Enclosure Cabinet, Material of Construction Steel, 12 Rack Units,...More

Rack,Wall Mount,Black
  • HUBBELL PREMISE WIRING
  • Rack, Wall Mount, BlackRack,Wall Mount,Black
  • Item # 5LV76
  • Mfr. Model # HPWWMR48
  • Data/Communication 19 Inch Relay Rack, Wall Mount, Swing-out, Height 48 Inches, Width 20.56 Inches, Depth 18...More

Open Frame Rack, 4-Post, 45U, GSA/TAA
  • TRIPP LITE
  • Open Frame Rack, 4-Post, 45U, GSA/TAAOpen Frame Rack, 4-Post, 45U, GSA/TAA
  • Item # 6HKG6
  • Mfr. Model # SR4POSTAA
  • 4 Post Open Frame Rack, Rack Units 45, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

Wall Mount Rack Enclosure, 12U, 33in. D
  • TRIPP LITE
  • Wall Mount Rack Enclosure, 12U, 33in. DWall Mount Rack Enclosure, 12U, 33in. D
  • Item # 6HKN8
  • Mfr. Model # SRW12US33
  • Wall Mount Rack Enclosure Cabinet with Extended 33" Depth, Rack Units 12, Black Finish, Material of...More

Fiber Enclosure,Rack Mount,2U
  • HUBBELL WIRING DEVICE-KELLEMS
  • Fiber Enclosure, Rack Mount, 2UFiber Enclosure,Rack Mount,2U
  • Item # 13K599
  • Mfr. Model # FCR2U6SP
  • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

Network Cabinet,Steel,Black
  • RITTAL
  • Network Cabinet, Steel, BlackNetwork Cabinet,Steel,Black
  • Item # 6XXE8
  • Mfr. Model # 9963764
  • Network Cabinet, Mounting Style Freestanding, Material of Construction Carbon Steel, 42 Rack Units, Finish...More

Rack,Freestanding,Blk
  • HUBBELL PREMISE WIRING
  • Rack, Freestanding, BlkRack,Freestanding,Blk
  • Item # 5LV78
  • Mfr. Model # HPW48RR19
  • Data/Communication 19 Inch Relay Rack, Freestanding, Height 48 Inches, Width 20 Inches, Depth 15 Inches, 24...More

Open Frame Rack, 4-Post, 13U
  • TRIPP LITE
  • Open Frame Rack, 4-Post, 13UOpen Frame Rack, 4-Post, 13U
  • Item # 6HKP4
  • Mfr. Model # SR4POST13
  • 4 Post Open Frame Rack, Rack Units 13, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

19 In EIA Rack AL 84.0Hx20.3Wx3.0D
Cabinet,Wall Mount,Blk
  • HUBBELL
  • Cabinet, Wall Mount, BlkCabinet,Wall Mount,Blk
  • Item # 4XA81
  • Mfr. Model # HSQ36
  • Data/Communication Cabinet, Mounting 2 Piece Wall, 400 Lb Capacity, Height 36 Inches, Width 19 Inches, Depth...More

Server Cabinet,Steel,Black
  • RITTAL
  • Server Cabinet, Steel, BlackServer Cabinet,Steel,Black
  • Item # 6XXF2
  • Mfr. Model # 9963768
  • Server Cabinet, Mounting Style Freestanding, Material of Construction Carbon Steel, 42 Rack Units, Finish...More

Fiber Enclosure,Rack Mount,3U
  • HUBBELL WIRING DEVICE-KELLEMS
  • Fiber Enclosure, Rack Mount, 3UFiber Enclosure,Rack Mount,3U
  • Item # 13K598
  • Mfr. Model # FCR3U12SP
  • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

Cabinet,42 In Height
  • HUBBELL PREMISE WIRING
  • Cabinet, 42 In HeightCabinet,42 In Height
  • Item # 6MK35
  • Mfr. Model # RE4X
  • Remote Equipment Cabinet, Rack Units 4 Hubs, Maximum Hub Depth 22 Inches, Height 42 Inches, Width 24.2...More

Cabinet,32.2 In Height
  • HUBBELL PREMISE WIRING
  • Cabinet, 32.2 In HeightCabinet,32.2 In Height
  • Item # 6MK34
  • Mfr. Model # RE4
  • Remote Equipment Cabinet, Rack Units 4 Hubs, Maximum Hub Depth 14 Inches, Height 32.2 Inches, Width 24.2...More

Cabinet,32.2 In Height
  • HUBBELL PREMISE WIRING
  • Cabinet, 32.2 In HeightCabinet,32.2 In Height
  • Item # 6MK33
  • Mfr. Model # RE2
  • Remote Equipment Cabinet, Rack Units 2 Hubs, Maximum Hub Depth 14 Inches, Height 32.2 Inches, Width 24.2...More

Rack Enclosure, 42U
  • TRIPP LITE
  • Rack Enclosure, 42URack Enclosure, 42U
  • Item # 6RHW5
  • Mfr. Model # SR42UB
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure, 25U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 25U, GSA/TAARack Enclosure, 25U, GSA/TAA
  • Item # 6HKG2
  • Mfr. Model # SR25UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 25, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure, 42U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 42U, GSA/TAARack Enclosure, 42U, GSA/TAA
  • Item # 6HKG3
  • Mfr. Model # SR42UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure,Floor Mount,42U
Rack Enclosure, 48U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 48U, GSA/TAARack Enclosure, 48U, GSA/TAA
  • Item # 6HKG7
  • Mfr. Model # SR48UBTAA
  • Rack Enclosure Server Cabinet, Rack Units 48, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure, 42U, GSA/TAA
  • TRIPP LITE
  • Rack Enclosure, 42U, GSA/TAARack Enclosure, 42U, GSA/TAA
  • Item # 6HKG4
  • Mfr. Model # SR42UBWDTAA
  • Rack Enclosure Server Cabinet, Rack Units 42, Black Finish, Material of Construction Steel, Load Rating (Lb.)...More

Rack Enclosure,Floor Mount,42U
Open Frame Rack,Floor Mount,45U
Rack Enclosure,Floor Mount,42U
Results per page: 16 | 32 | 48

The world as we know it runs on secure data and communications connections. Low-voltage electricians and telecommunications technicians fully understand their clients’ needs, and how important it is for their businesses to maintain secure data and telecom connections. Secure data networking and telecom installations keep companies moving, and ensure they’re maintaining high levels of efficiency. Grainger supplies telecom technicians and low-voltage electricians with all the cabling, networking and electrical equipment needed to complete high quality networking and telecom installations.