Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Voice & Data Communication Cabinets

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Wall Mount Rack Enclosure,12U,Acrylic
    • TRIPP LITE
    • Wall Mount Rack Enclosure, 12U, AcrylicWall Mount Rack Enclosure,12U,Acrylic
    • Item # 6HKN9
    • Mfr. Model # SRW12USG
    • Wall Mount Rack Enclosure Cabinet with Acrylic Sheet Door, Rack Units 12, Black Finish, Material of...More

    Fiber Enclosure,Rack Mount,2U
    • HUBBELL WIRING DEVICE-KELLEMS
    • Fiber Enclosure, Rack Mount, 2UFiber Enclosure,Rack Mount,2U
    • Item # 13K599
    • Mfr. Model # FCR2U6SP
    • Fiber Enclosure, Rack Mount, Formed Welded Steel, Neck Extension (In.) Powder Coat Black, Socket Length (In.)...More

    Open Frame Rack, 4-Post, 13U
    • TRIPP LITE
    • Open Frame Rack, 4-Post, 13UOpen Frame Rack, 4-Post, 13U
    • Item # 6HKP4
    • Mfr. Model # SR4POST13
    • 4 Post Open Frame Rack, Rack Units 13, Black Finish, Material of Construction HD Cold Rolled Steel, Load...More

    Cabinet,32.2 In Height
    • HUBBELL PREMISE WIRING
    • Cabinet, 32.2 In HeightCabinet,32.2 In Height
    • Item # 6MK33
    • Mfr. Model # RE2
    • Remote Equipment Cabinet, Rack Units 2 Hubs, Maximum Hub Depth 14 Inches, Height 32.2 Inches, Width 24.2...More

    Fiber Enclosure,1 Unit
    • HUBBELL PREMISE WIRING
    • Fiber Enclosure, 1 UnitFiber Enclosure,1 Unit
    • Item # 22LU50
    • Mfr. Model # FCR1U3SP
    • Fiber Enclosure, Material of Construction 16 Gauge Cold Rolled Steel, 1 Rack Units, Finish Black, Includes...More

    Wallmount Server Cabinet,6U,600mm
    Open Frame Rack, 10U
    • GRAINGER APPROVED
    • Open Frame Rack, 10UOpen Frame Rack, 10U
    • Item # 20PW10
    • Mfr. Model # 10655
    • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 10 Rack Units, Finish Polished,...More

    Open Frame Rack, 45U
    • GRAINGER APPROVED
    • Open Frame Rack, 45UOpen Frame Rack, 45U
    • Item # 20PW05
    • Mfr. Model # 10653
    • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 45 Rack Units, Finish Polished,...More

    Open Frame Rack, 6U
    • GRAINGER APPROVED
    • Open Frame Rack, 6UOpen Frame Rack, 6U
    • Item # 20PW11
    • Mfr. Model # 10646
    • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 6 Rack Units, Finish Polished,...More

    Open Frame Rack, 9U
    • GRAINGER APPROVED
    • Open Frame Rack, 9UOpen Frame Rack, 9U
    • Item # 20PW13
    • Mfr. Model # 10662
    • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 9 Rack Units, Finish Polished,...More

    Wallmount Server Cabinet,9U,450mm
    Open Frame Rack,4 Post,15U
    • GRAINGER APPROVED
    • Open Frame Rack, 4 Post, 15UOpen Frame Rack,4 Post,15U
    • Item # 20PW65
    • Mfr. Model # 10338
    • Mounting Style Floor, Open Frame Rack, Material of Construction Steel, 15 Rack Units, Finish Polished,...More

    Results per page: 16 | 32 | 48