Skip Content

Filter Results By

Voice and Data Patch Panels

5 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Panel,Patch,Blk,Cat5e
  • HUBBELL PREMISE WIRING
  • Panel, Patch, Blk, Cat5e Wall Mount Patch Panels
  • These front access patch panels provide versatility in networking with rack mounting.

  • Item # 1MN27
  • Mfr. Model # P5E12BF
  • Patch Panel, Front Access, Category Type 5E, Mounting Wall, Number of Ports 12, Standard Wired T568B, Front...More

  • Rack Mount Patch Panels Rack Mount Patch Panels
  • Multiple product options available

    Patch panels allow technicians to quickly change the path of select signals, without the expense of dedicated switching equipment or the necessity to rewire a network.

    Multiple product options available

Rackmount Keystone Jack Panel,48 Ports
  • GRAINGER APPROVED
  • Rackmount Keystone Jack Panel, 48 Ports Rackmount Keystone Jack Panel,48 Ports
  • Jack Panel, Series Keystone, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0, Number of Ports 48, Package Quantity 1, Color Black

  • Item # 20PW28
  • Mfr. Model # 8630
  • Jack Panel, Series Keystone, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0,...More

Rackmount Keystone Jack Panel,24 Ports
  • GRAINGER APPROVED
  • Rackmount Keystone Jack Panel, 24 Ports Rackmount Keystone Jack Panel,24 Ports
  • Jack Panel, Series Keystone, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0, Number of Ports 24, Package Quantity 1, Color Black

  • Item # 20PW33
  • Mfr. Model # 7260
  • Jack Panel, Series Keystone, Material of Construction Steel, Number of Conductors 0, Number of Gangs 0,...More

Results per page:  16 | 32 | 48

A patch panel from Grainger provides versatility in a network with an Ethernet switch or in a recording and broadcasting studio. Technicians connect devices to ports on the patch panel by attaching telephone wire or LAN cable to the rear of the panel with a punch-down tool. This allows signals to be routed virtually anywhere on the network. For a professional installation, Grainger provides standard universal rack mount patch panels for cat5e and cat6 cable, with front and rear access. A patch panel from Grainger provides versatility in networking.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More