Skip Content

Filter Results By

VIRCO INC.

157 Results Found that Include 161 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, Navy Stack Chair,Plastic,Navy
  • Item # 23L717
  • Mfr. Model # 9018BLU51CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color Navy....More

Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium Oak Activity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Folding Chair Cart,69-3/4x68x30-3/4 In
Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, Black Stack Chair,Plastic,Black
  • Item # 23L718
  • Mfr. Model # 9018BLK01CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 21-1/2 In., Color...More

Student Desk,Grey Nebula
  • VIRCO INC.
  • Student Desk, Grey Nebula Student Desk,Grey Nebula
  • Item # 23L847
  • Mfr. Model # 785MBBGRY091BLK01BLK01
  • Student Desk, Series 785, Work Surface Color Grey Nebula, Frame Finish Black, Overall Width 18 In., Overall...More

Folding Chair,Golden Bronze
  • VIRCO INC.
  • Folding Chair, Golden Bronze Folding Chair,Golden Bronze
  • Item # 23L623
  • Mfr. Model # 167GLD91
  • Folding Chair, Overall Height 30 In., Overall Width 20-1/2 In., Overall Depth 21 In., Seat Height 18-1/2 In.,...More

Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium Oak Activity Table,24 x 48 In,Medium Oak
  • Item # 23L739
  • Mfr. Model # 482448OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray Nebula Activity Table,30 x 60 In,Gray Nebula
  • Item # 23L754
  • Mfr. Model # 873060GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Stack Chair,Polypropylene/Chrome,Black
Stack Chair,Plastic,Black
Folding Chair Cart,38-1/4 x 100 x 21 In
Mobile Bench Table,Oak,Oak,58x144 In.
  • VIRCO INC.
  • Mobile Bench Table, Oak, Oak, 58x144 In. Mobile Bench Table,Oak,Oak,58x144 In.
  • Item # 23L860
  • Mfr. Model # MTB172912OAK084BLK01CHRM
  • Mobile Bench Table, Shape Rectangle, Depth 58 In., Width 144 In., Height 29 In., Chair Color Medium Oak, Edge...More

Mobile Bench Table,Oak,Oak,58x96 In.
  • VIRCO INC.
  • Mobile Bench Table, Oak, Oak, 58x96 In. Mobile Bench Table,Oak,Oak,58x96 In.
  • Item # 23L861
  • Mfr. Model # MTB17298OAK084BLK01CHRM
  • Mobile Bench Table, Shape Rectangle, Depth 58 In., Width 96 In., Height 29 In., Chair Color Medium Oak, Edge...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray Nebula Activity Table,24 x 36 In,Gray Nebula
  • Item # 23L738
  • Mfr. Model # 482436GRY091BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray Nebula Activity Table,24 x 36 In,Gray Nebula
  • Item # 23L748
  • Mfr. Model # 872436GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Padded Stack Chair,Plastic,Navy
Teachers Desk,Grey Nebula,Black
  • VIRCO INC.
  • Teachers Desk, Grey Nebula, Black Teachers Desk,Grey Nebula,Black
  • Item # 23L747
  • Mfr. Model # 533060GRY091BLK01
  • Teachers Desk, Series 533060, Work Surface Color Grey Nebula, Frame Finish Black, Overall Width 30 In.,...More

Cafe Top,Walnut,Round,36 In
  • VIRCO INC.
  • Cafe Top, Walnut, Round, 36 In Cafe Top,Walnut,Round,36 In
  • Item # 23L937
  • Mfr. Model # U36RWAL078BLK01BLK01
  • Cafe Top, Shape Round, Diameter 36 In., Tabletop Color Walnut, Top Thickness 1-1/16 In., Surface Material...More

Cafe Top,Gray Nebula,48x30 In
  • VIRCO INC.
  • Cafe Top, Gray Nebula, 48x30 In Cafe Top,Gray Nebula,48x30 In
  • Item # 23L932
  • Mfr. Model # U3048GRY091BLK01BLK01
  • Cafe Top, Shape Rectangle, Length 30 In., Width 48 In., Tabletop Color Gray Nebula, Top Thickness 1-1/16 In.,...More

Cafe Base,Black,27-7/8 In
  • VIRCO INC.
  • Cafe Base, Black, 27-7/8 In Cafe Base,Black,27-7/8 In
  • Item # 23L727
  • Mfr. Model # 66833BLK03
  • Cafe Base, Height 27-7/8 In., Frame Color Black, Frame Material Cast Iron, Base Type Cross Base with...More

Stack Chair,Hard Plastic,Black
Cafe Base,Black,29 In
  • VIRCO INC.
  • Cafe Base, Black, 29 In Cafe Base,Black,29 In
  • Item # 23L728
  • Mfr. Model # 66920BLK03
  • Cafe Base, Height 29 In., Frame Color Black, Frame Material Cast Iron, Base Type Horizantal Leg with...More

Stack Chair,Plastic,Navy,Grade K to 2
Stack Chair,Plastic,Gray
Round Folding Table Cart,72 x 30 x 55 in
Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, Sandstone Combo Desk,Navy,Sandstone
  • Item # 23L759
  • Mfr. Model # 3400BRBLU51BRN96CHRM
  • Combo Desk, Series 3400BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Activity Table Bookbox,15x14x4-1/2 In
Stack Chair,Plastic,Wine
Combo Desk,Navy,Sandstone
  • VIRCO INC.
  • Combo Desk, Navy, Sandstone Combo Desk,Navy,Sandstone
  • Item # 23L760
  • Mfr. Model # 3700BRBLU51BRN96CHRM
  • Combo Desk, Series 3700BR, Chair Color Navy, Work Surface Color Sandstone, Frame Finish Chrome, Overall Width...More

Student Desk,Fusion Maple,Silver Mist
  • VIRCO INC.
  • Student Desk, Fusion Maple, Silver Mist Student Desk,Fusion Maple,Silver Mist
  • Item # 23L939
  • Mfr. Model # ZADJ2026BOXMBLU51BRN38GRY02
  • Student Desk, Series Zuma, Work Surface Color Fusion Maple, Frame Finish Silver Mist, Overall Width 20 In.,...More

Stack Chair,Plastic,Navy
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More