Skip Content

Filter Results By

Video Camera Lenses

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CCTV Camera Varifocal Lens,3.5-8mm
CCTV Camera Varifocal Lens,2.8-12mm
Autoiris Lens, CS Mount
  • INTERLOGIX
  • Autoiris Lens, CS Mount Autoiris Lens, CS Mount
  • Item # 3FVP1
  • Mfr. Model # KTL-2.7-13.5VA
  • Autoiris Lens, CS Mount, Focal Length 2.7 to 13.5 mm, Aperture Ratio f/1.3, Day/Night, For Use With Closed...More

CCTV Camera Varifocal Lens,6-60mm
  • SPECO TECHNOLOGIES
  • CCTV Camera Varifocal Lens, 6-60mm CCTV Camera Varifocal Lens,6-60mm
  • Item # 1ZME3
  • Mfr. Model # VF660DC
  • CCTV Camera Varifocal Lens, Analog, Focal Length (mm) 6 to 60, Aperture Ratio f/1.6, Visible and Infrared...More

CCTV Camera Lens,Varifocal,5 to 100mm
  • INMOTION
  • CCTV Camera Lens, Varifocal, 5 to 100mm CCTV Camera Lens,Varifocal,5 to 100mm
  • Item # 40CG70
  • Mfr. Model # INLS5100DN-1.3MP
  • CCTV Camera Lens, Varifocal, Focal Length (mm) 5 to 100, Aperture Ratio f/1.6, High Resolution Images,...More

CCTV Camera Lens,Varifocal,2.8 to 12mm
  • INMOTION
  • CCTV Camera Lens, Varifocal, 2.8 to 12mm CCTV Camera Lens,Varifocal,2.8 to 12mm
  • Item # 31EX04
  • Mfr. Model # INLS2812DN
  • CCTV Camera Lens, Varifocal, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.2, Deliver Crisp Color Images In...More

CCTV Camera Lens,Varifocal,7.5 to 50mm
  • INMOTION
  • CCTV Camera Lens, Varifocal, 7.5 to 50mm CCTV Camera Lens,Varifocal,7.5 to 50mm
  • Item # 31EX02
  • Mfr. Model # INLS755DN
  • CCTV Camera Lens, Varifocal, Focal Length (mm) 7.5 to 50, Aperture Ratio f/1.3, Deliver Crisp Color Images In...More

Lens,Varifocal,3.8 to 13mm,f/1.8
Lens,Varifocal,5 to 50mm,f/1.6
Lens,Varifocal,5 to 50mm,f/1.4
Lens,Varifocal,9 to 40mm,f/1.5
Lens,Varifocal,4.1 to 9mm,f/1.6
Lens,Varifocal,2.8 to 11mm,f/1.4
Lens,Varifocal,2.8 to 12mm,f/1.3
Lens,Varifocal,1.8 to 3 mm,f/1.4
Varifocal Manual Lens,2.8 to 12mm,Analog
Auto Iris Lens,8 to 80mm,f/1.2
Auto Iris Lens,3.5 to 8mm,1:1.0 to 360
Auto Iris Lens,1:1.4 to 360
Auto Iris Lens,12 to 240mm,f/1.6
P-Iris Lens,3.1 to 8mm,1:1.2 to 360
CCTV Camera Lens,Varifocal,2.8 to 12mm
  • INMOTION
  • CCTV Camera Lens, Varifocal, 2.8 to 12mm CCTV Camera Lens,Varifocal,2.8 to 12mm
  • Item # 40CG69
  • Mfr. Model # INLS2812DN-2MP
  • CCTV Camera Lens, Varifocal, Focal Length (mm) 2.8 to 12, Aperture Ratio f/1.4, High Resolution Images,...More

Lens,DC-Iris,12mm to 40mm,1.8 to 360
CCTV Camera Varifocal Lens,2.7mm
Lens,DC-Iris,4.1mm to 9mm
  • SAMSUNG
  • Lens, DC-Iris, 4.1mm to 9mm Lens,DC-Iris,4.1mm to 9mm
  • Item # 38YH61
  • Mfr. Model # SLA-F-M419DN
  • Lens, DC-Iris, Focal Length (mm) 4.1 to 9, Aperture Ratio f/1.6, Provides Exceptional Low Light Performance...More

Auto Iris Lens,3.1 to 8mm,1:1.2 to 360
CCTV Camera Varifocal Lens,3.3mm
Lens,Fixed,0 to 2.1mm
  • SAMSUNG
  • Lens, Fixed, 0 to 2.1mm Lens,Fixed,0 to 2.1mm
  • Item # 35XR41
  • Mfr. Model # SLA-M-M21D
  • Lens, Fixed, Focal Length (mm) 0 to 2.1, Aperture Ratio f/1.8, Wider Coverage, For Building, Retail, School,...More

Auto Iris Lens,5 to 50mm,1:1.3 to 360
Auto Iris Lens,2.8 to 12mm,1:1.3 to 360
Results per page:  16 | 32 | 48

High-quality video camera lens options from Grainger offer a varifocal feature that lets you manually adjust the field of view and then lock the settings in place with locking screws. Choose from a variety of focal lengths to help determine which CCTV camera lens can fit your application. Find your video camera lens at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More