Skip Content

Filter Results By

Applied Filters Clear All

Type
  • View MoreView Less
Diameter
  • View MoreView Less
Length
  • View MoreView Less
Duct Size
  • View MoreView Less
Width
Gauge
Price
  • View MoreView Less
Shop By

Ventilation

14 Results Found that Include 14 Products 

Results per page: 16 | 32 | 48
    Quick Fit Pipe,12 in
    • NORDFAB
    • Quick Fit Pipe, 12 in
    • Item # 40D526
    • Mfr. Model # 3200-1200-100000
    • Quick Fit Pipe, Diameter 12 In., Length 58-3/4 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material...More

    Angle Flange Adapter,10 In
    • NORDFAB
    • Angle Flange Adapter, 10 In
    • Item # 40D620
    • Mfr. Model # 3250-1000-100000
    • Fitting, Angle Flange Adapter, Diameter 10 In., Length 3-1/2 In., Inlet Diameter 10 In., Outlet Diameter 10...More

    Duct Reducer,12x6
    • NORDFAB
    • Duct Reducer, 12x6
    • Item # 40D564
    • Mfr. Model # 3222-1206-100000
    • Fitting, Reducer, Diameter 12 In. x 6 In., Length 12 In., Inlet Diameter 12 In., Outlet Diameter 6 In.,...More

    Duct Reducer,12x10
    • NORDFAB
    • Duct Reducer, 12x10
    • Item # 40D566
    • Mfr. Model # 3222-1210-100000
    • Fitting, Reducer, Diameter 12 In. x 10 In., Length 8 In., Inlet Diameter 12 In., Outlet Diameter 10 In.,...More

    Duct Reducer,12x8
    • NORDFAB
    • Duct Reducer, 12x8
    • Item # 40D565
    • Mfr. Model # 3222-1208-100000
    • Fitting, Reducer, Diameter 12 In. x 8 In., Length 10 In., Inlet Diameter 12 In., Outlet Diameter 8 In.,...More

    Duct Reducer,12x4
    • NORDFAB
    • Duct Reducer, 12x4
    • Item # 40D563
    • Mfr. Model # 3222-1204-100000
    • Fitting, Reducer, Diameter 12 In. x 4 In., Length 14 In., Inlet Diameter 12 In., Outlet Diameter 4 In.,...More

    Bellmouth Adapter, 4 in. dia., Steel
    • NORDFAB
    • Bellmouth Adapter, 4 in. dia., Steel
    • Item # 29RN94
    • Mfr. Model # 3251-0400-100000
    • Bellmouth Adapter, Diameter 4 In., Length 4-1/2 In., Inlet Diameter 3-55/64 In., Outlet Diameter 4-1/2 In.,...More

    Elbow,60 Degree,6 In
    • NORDFAB
    • Elbow, 60 Degree, 6 In
    • Item # 40D543
    • Mfr. Model # 3210-0660-106000
    • Fitting, 60 Degrees Elbow, Diameter 6 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

    Duct Fitting Tap In,10x10
    • NORDFAB
    • Duct Fitting Tap In, 10x10
    • Item # 40D591
    • Mfr. Model # 3224-1010-100000
    • Fitting, Tap In, Diameter 10 In. x 10 In., Length 14 In., Width 14 In., Inlet Diameter 10 In., Outlet...More

    Duct Fitting In Cut,10x10
    • NORDFAB
    • Duct Fitting In Cut, 10x10
    • Item # 40D576
    • Mfr. Model # 3223-1010-100000
    • Fitting, In-Cut, Diameter 10 In. x 10 In., Length 16 In., Width 16 In., Inlet Diameter 10 In., Outlet...More

    Vibration Isolator, 4 in. dia., Steel
    • NORDFAB
    • Vibration Isolator, 4 in. dia., Steel
    • Item # 29RP30
    • Mfr. Model # 3206-0400-100000
    • Vibration Isolator, Diameter 4 In., Length 6-1/2 In., Material of Construction Steel, 22 Gauge, Coating...More

    Butterfly Valve ,14 in. dia.,Steel
    • NORDFAB
    • Butterfly Valve , 14 in. dia., Steel
    • Item # 29RN05
    • Mfr. Model # 3208-1400-100000
    • Butterfly Valve, Diameter 14 In., Length 17 In., Inlet Diameter 13-61/64 In., Outlet Diameter 14-1/16 In.,...More

    Duct Fitting In Cut,12x10
    • NORDFAB
    • Duct Fitting In Cut, 12x10
    • Item # 40D580
    • Mfr. Model # 3223-1210-100000
    • Fitting, In-Cut, Diameter 12 In. x 10 In., Length 16 In., Width 16 In., Inlet Diameter 12 In., Outlet...More

    Duct Fitting Tap In,12x10
    • NORDFAB
    • Duct Fitting Tap In, 12x10
    • Item # 40D595
    • Mfr. Model # 3224-1210-100000
    • Fitting, Tap In, Diameter 12 In. x 10 In., Length 14 In., Width 14 In., Inlet Diameter 12 In., Outlet...More

    Results per page: 16 | 32 | 48