Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Ventilation

31 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Louvered Shutter,4 In Duct
    • FANTECH
    • Louvered Shutter, 4 In Duct
    • Item # 15W870
    • Mfr. Model # HS 4W
    • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

    Louvered Shutter,6 In Duct
    • FANTECH
    • Louvered Shutter, 6 In Duct
    • Item # 15W872
    • Mfr. Model # HS 6W
    • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

    Exhaust Hood,8 IN Duct
    • FANTECH
    • Exhaust Hood, 8 IN Duct
    • Item # 15W880
    • Mfr. Model # FML 8
    • Exhaust Hood, Fits Duct Size (In.) 8, Flange Size (In.) 1, Cap Height (In.) 5, Cap Width (In.) 9,...More

    Soffit Vent,Plastic,4 In
    • FANTECH
    • Soffit Vent, Plastic, 4 In
    • Item # 15W869
    • Mfr. Model # UEV 4
    • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

    Exhaust Hood,10 In Duct
    • FANTECH
    • Exhaust Hood, 10 In Duct
    • Item # 15W881
    • Mfr. Model # FML 10
    • Exhaust Hood, Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

    Duct Elbow,Plastic,4 In
    • FANTECH
    • Duct Elbow, Plastic, 4 In
    • Item # 15W862
    • Mfr. Model # FEL 4
    • Duct Elbow, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Plastic, For Use With 4...More

    Mounting Clamp,8 In Duct
    • FANTECH
    • Mounting Clamp, 8 In Duct
    • Item # 15W852
    • Mfr. Model # FC 8
    • Duct Mounting Clamp, Duct Size (In.) 8, Height (In.) 8, Width (In.) 3, Construction Material Galvanized...More

    Exhaust Hood,12 In Duct
    • FANTECH
    • Exhaust Hood, 12 In Duct
    • Item # 15W882
    • Mfr. Model # FML 12
    • Exhaust Hood, Fits Duct Size (In.) 12, Flange Size (In.) 1, Cap Height (In.) 7, Cap Width (In.) 13,...More

    Supply And Exhaust Hood,5 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 5 In Duct
    • Item # 15W877
    • Mfr. Model # COM 5P
    • Supply And Exhaust Hood, Fits Duct Size (In.) 5, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Round Damper,Manual,4 In
    • FANTECH
    • Round Damper, Manual, 4 In
    • Item # 15W828
    • Mfr. Model # IR 4
    • Round Damper, Manual, Damper Dia. (In.) 4, Frame Height (In.) 6-1/2, Frame Width (In.) 6-1/2, Frame Depth...More

    Mounting Clamp,10 In Duct,PK2
    • FANTECH
    • Mounting Clamp, 10 In Duct, PK2
    • Item # 15W853
    • Mfr. Model # FC 10
    • Duct Mounting Clamp, Duct Size (In.) 10, Height (In.) 10, Width (In.) 3, Construction Material Galvanized...More

    Roof Cap,Galvanized Steel,10 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 10 In
    • Item # 15W867
    • Mfr. Model # RC 10
    • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

    Exhaust Hood,6 In Duct
    • FANTECH
    • Exhaust Hood, 6 In Duct
    • Item # 15W879
    • Mfr. Model # COM 6M
    • Exhaust Hood, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 4, Cap Width (In.) 7,...More

    Supply And Exhaust Hood,6 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 6 In Duct
    • Item # 15W878
    • Mfr. Model # COM 6P**
    • Supply And Exhaust Hood, Fits Duct Size (In.) 6, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Supply And Exhaust Hood,4 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 4 In Duct
    • Item # 15W876
    • Mfr. Model # COM 4P*
    • Supply And Exhaust Hood, Fits Duct Size (In.) 4, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Roof Cap,Galvanized Steel,8 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 8 In
    • Item # 15W866
    • Mfr. Model # RC 8
    • Roof Cap, Fits Duct Size (In.) 8, Flange Size (In.) 15-3/4, Cap Height (In.) 8, Cap Width (In.) 11-3/4,...More

    Roof Cap,Aluminum,4 In
    • FANTECH
    • Roof Cap, Aluminum, 4 In
    • Item # 15W863
    • Mfr. Model # RC 4
    • Roof Cap, Fits Duct Size (In.) 4, Flange Size (In.) 12, Cap Height (In.) 4, Cap Width (In.) 8, Construction...More

    Round Damper,Manual,6 In
    • FANTECH
    • Round Damper, Manual, 6 In
    • Item # 15W830
    • Mfr. Model # IR 6
    • Round Damper, Manual, Damper Dia. (In.) 6, Frame Height (In.) 9, Frame Width (In.) 9, Frame Depth (In.) 2,...More

    Mounting Clamp,6 In Duct, PK 2
    • FANTECH
    • Mounting Clamp, 6 In Duct, PK 2
    • Item # 15W851
    • Mfr. Model # FC 6
    • Duct Mounting Clamp, Duct Size (In.) 6, Height (In.) 6, Width (In.) 3, Construction Material Galvanized...More

    Mounting Clamp,4 In Duct, PK 2
    • FANTECH
    • Mounting Clamp, 4 In Duct, PK 2
    • Item # 15W849
    • Mfr. Model # FC 4
    • Duct Mounting Clamp, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Galvanized...More

    Mounting Clamp,5 In Duct
    • FANTECH
    • Mounting Clamp, 5 In Duct
    • Item # 15W850
    • Mfr. Model # FC 5
    • Duct Mounting Clamp, Duct Size (In.) 5, Height (In.) 5, Width (In.) 3, Construction Material Galvanized...More

    Roof Cap,Galvanized Steel,6 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 6 In
    • Item # 15W865
    • Mfr. Model # RC 6
    • Roof Cap, Fits Duct Size (In.) 6, Flange Size (In.) 13-3/4, Cap Height (In.) 7, Cap Width (In.) 10,...More

    Round Damper,Manual,5 In
    • FANTECH
    • Round Damper, Manual, 5 In
    • Item # 15W829
    • Mfr. Model # IR 5
    • Round Damper, Manual, Damper Dia. (In.) 5, Frame Height (In.) 8-1/4, Frame Width (In.) 8-1/4, Frame Depth...More

    Roof Cap,Galvanized Steel,12 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 12 In
    • Item # 15W868
    • Mfr. Model # RC 12
    • Roof Cap, Fits Duct Size (In.) 12, Flange Size (In.) 21-3/4, Cap Height (In.) 12, Cap Width (In.) 17-1/2,...More

    Round Damper,Manual,8 In
    • FANTECH
    • Round Damper, Manual, 8 In
    • Item # 15W831
    • Mfr. Model # IR 8
    • Round Damper, Manual, Damper Dia. (In.) 8, Frame Height (In.) 11-1/4, Frame Width (In.) 11-1/4, Frame Depth...More

    Round Damper,Manual,10 In
    • FANTECH
    • Round Damper, Manual, 10 In
    • Item # 15W832
    • Mfr. Model # IR 10
    • Round Damper, Manual, Damper Dia. (In.) 10, Frame Height (In.) 13, Frame Width (In.) 13, Frame Depth (In.)...More

    Round Damper,Manual,16 In
    • FANTECH
    • Round Damper, Manual, 16 In
    • Item # 15W834
    • Mfr. Model # IR 16
    • Round Damper, Manual, Damper Dia. (In.) 16, Frame Height (In.) 22, Frame Width (In.) 22, Frame Depth (In.)...More

    Roof Cap,Galvanized Steel,5 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 5 In
    • Item # 15W864
    • Mfr. Model # RC 5
    • Roof Cap, Fits Duct Size (In.) 5, Flange Size (In.) 12, Cap Height (In.) 6, Cap Width (In.) 8, Construction...More

    Round Damper,Manual,12 In
    • FANTECH
    • Round Damper, Manual, 12 In
    • Item # 15W833
    • Mfr. Model # IR 12
    • Round Damper, Manual, Damper Dia. (In.) 12, Frame Height (In.) 16, Frame Width (In.) 16, Frame Depth (In.)...More

    Mounting Clamp,12 In Duct
    • FANTECH
    • Mounting Clamp, 12 In Duct
    • Item # 15W855
    • Mfr. Model # FC 12-315
    • Duct Mounting Clamp, Duct Size (In.) 12-3/8, Height (In.) 12-3/8, Width (In.) 3, Construction Material...More

    Mounting Clamp,12 In Duct
    • FANTECH
    • Mounting Clamp, 12 In Duct
    • Item # 15W854
    • Mfr. Model # FC 12
    • Duct Mounting Clamp, Duct Size (In.) 12, Height (In.) 12, Width (In.) 3, Construction Material Galvanized...More

    Results per page: 16 | 32 | 48