Skip Content

Filter Results By

Applied Filters Clear All

Ventilation

273 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Crawl Space Vent,Black
  • AIR VENT
  • Crawl Space Vent, BlackCrawl Space Vent,Black
  • Item # 4KY88
  • Mfr. Model # 303BL
  • Crawl Space Vent, Manual, Thermostat None, Dehumidification Control None, Height 8 In., Width 18 In, Depth 1...More

Louvered Shutter,6 In Duct
  • FANTECH
  • Louvered Shutter, 6 In DuctLouvered Shutter,6 In Duct
  • Item # 15W872
  • Mfr. Model # HS 6W
  • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

Ceiling Radiation Damper,3-1/4 in.,PK6
  • PANASONIC
  • Ceiling Radiation Damper, 3-1/4 in., PK6Ceiling Radiation Damper,3-1/4 in.,PK6
  • Item # 20JP70
  • Mfr. Model # PC-RD05C4
  • Ceiling Radiation Damper, Duct Size (In.) 3-1/4, Height (In.) 10-1/4, Width (In.) 10-1/4, Depth (In.) 3-5/8,...More

Roof Cap,Galvanized Steel,10 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 10 InRoof Cap,Galvanized Steel,10 In
  • Item # 15W867
  • Mfr. Model # RC 10
  • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

Louver Damper,Adjustable,30H x 60W
  • DAYTON
  • Louver Damper, Adjustable, 30H x 60WLouver Damper,Adjustable,30H x 60W
  • Item # 20UC35
  • Mfr. Model # 20UC35
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 8267, Max. Intake (CFM) 5781, Inside Height...More

Temperature Interlock Sensor,SS
  • DAYTON
  • Temperature Interlock Sensor, SSTemperature Interlock Sensor,SS
  • Item # 6KWL9
  • Mfr. Model # 6KWL9
  • Temperature Interlock Sensor, Additional for Temperature Interlock Electrical Control, Construction Stainless...More

Soffit Vent,Plastic,4 In
  • FANTECH
  • Soffit Vent, Plastic, 4 InSoffit Vent,Plastic,4 In
  • Item # 15W869
  • Mfr. Model # UEV 4
  • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

Wall Cap,10 In Duct
  • FANTECH
  • Wall Cap, 10 In DuctWall Cap,10 In Duct
  • Item # 15W881
  • Mfr. Model # FML 10
  • Wall Cap , Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

Ball Joint Damper, PK5
Register,2 Way,10x4in
  • AMERIFLOW
  • Register, 2 Way, 10x4inRegister,2 Way,10x4in
  • Item # 3CC23
  • Mfr. Model # 356W10x4
  • 2 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 4 Inches, Free Area 26 Square Inches, Bar...More

4x8 Scroll Steel Plated Nickel
  • DECOR GRATES
  • 4x8 Scroll Steel Plated Nickel4x8 Scroll Steel Plated Nickel
  • Item # 5TFE5
  • Mfr. Model # SPH408-NKL
  • Register, 4x8 Scroll Steel Plated Nickel, Nickel Finish, Plated Steel front grille and plastic damper box...More

Supply And Exhaust Hood,4 In Duct
  • FANTECH
  • Supply And Exhaust Hood, 4 In DuctSupply And Exhaust Hood,4 In Duct
  • Item # 15W876
  • Mfr. Model # COM 4P*
  • Supply And Exhaust Hood, Fits Duct Size (In.) 4, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

Supply And Exhaust Hood,5 In Duct
  • FANTECH
  • Supply And Exhaust Hood, 5 In DuctSupply And Exhaust Hood,5 In Duct
  • Item # 15W877
  • Mfr. Model # COM 5P
  • Supply And Exhaust Hood, Fits Duct Size (In.) 5, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

Jackshaft Coupler
REAR EXHAUST
  • BEL-ART - SCIENCEWARE
  • REAR EXHAUSTREAR EXHAUST
  • Item # 8A353
  • Mfr. Model # 50015-0000
  • Tapered Rear Exhaust Fume Hood, Width 24 In., Height 12 In., Outlet Diameter 6 In.

High Temp Side Wall Vent Hood,3 In
  • TJERNLUND
  • High Temp Side Wall Vent Hood, 3 InHigh Temp Side Wall Vent Hood,3 In
  • Item # 14U196
  • Mfr. Model # VH1-3
  • High Temperature Vent Hood, Fits Duct Size (In.) 3, Flange Size (In.) 10 x 7-3/4, Cap Height (In.) 5-1/4, Cap...More

Supply And Exhaust Hood,6 In Duct
  • FANTECH
  • Supply And Exhaust Hood, 6 In DuctSupply And Exhaust Hood,6 In Duct
  • Item # 15W878
  • Mfr. Model # COM 6P**
  • Supply And Exhaust Hood, Fits Duct Size (In.) 6, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

Crank Arm Kit
Horizontal Remote Kit, Damper
Exhaust Vent Balancing Baffle,10 In
  • TJERNLUND
  • Exhaust Vent Balancing Baffle, 10 InExhaust Vent Balancing Baffle,10 In
  • Item # 14U167
  • Mfr. Model # ABD-10
  • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 10, Frame Height (In.) 6, Frame Width (In.) 10,...More

Reducer, 16 in. dia.,  Steel
  • NORDFAB
  • Reducer, 16 in. dia., SteelReducer, 16 in. dia., Steel
  • Item # 29RN23
  • Mfr. Model # 3222-1616-100000
  • Reducer, Diameter 16 In., Length 7 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16 In., Material of...More

Mounting Clamp,12 In Duct
  • FANTECH
  • Mounting Clamp, 12 In DuctMounting Clamp,12 In Duct
  • Item # 15W854
  • Mfr. Model # FC 12
  • Duct Mounting Clamp, Duct Size (In.) 12, Height (In.) 12, Width (In.) 3, Construction Material Galvanized...More

Energy Recovery Ventilator,115V,970 CFM
  • SOLER & PALAU
  • Energy Recovery Ventilator, 115V, 970 CFMEnergy Recovery Ventilator,115V,970 CFM
  • Item # 12K692
  • Mfr. Model # TRC800-115
  • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 9, Max. Inlet Temp. (Deg. F) 122, Voltage...More

Exhaust Vent Balancing Baffle,4 In
  • TJERNLUND
  • Exhaust Vent Balancing Baffle, 4 InExhaust Vent Balancing Baffle,4 In
  • Item # 14U161
  • Mfr. Model # ABD-4
  • Exhaust Vent Balancing Baffle, Adjustable, Damper Dia. (In.) 4, Frame Height (In.) 6, Frame Width (In.) 4,...More

Roof Cap,Galvanized Steel,8 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 8 InRoof Cap,Galvanized Steel,8 In
  • Item # 15W866
  • Mfr. Model # RC 8
  • Roof Cap, Fits Duct Size (In.) 8, Flange Size (In.) 15-3/4, Cap Height (In.) 8, Cap Width (In.) 11-3/4,...More

Roof Cap,Galvanized Steel,5 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 5 InRoof Cap,Galvanized Steel,5 In
  • Item # 15W864
  • Mfr. Model # RC 5
  • Roof Cap, Fits Duct Size (In.) 5, Flange Size (In.) 12, Cap Height (In.) 6, Cap Width (In.) 8, Construction...More

Anti Rotation Bracket Strap
Intake Louver,Fixed, Drainable,42H x 60W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 42H x 60WIntake Louver,Fixed, Drainable,42H x 60W
  • Item # 20UA83
  • Mfr. Model # 20UA83
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 14,043, Max. Intake (CFM) 9820, Inside Height (In.) 36,...More

Intake Louver,Fixed, Drainable,18H x 24W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 18H x 24WIntake Louver,Fixed, Drainable,18H x 24W
  • Item # 20UA40
  • Mfr. Model # 20UA40
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2069, Max. Intake (CFM) 1447, Inside Height (In.) 12,...More

Intake Louver,Fixed, Drainable,48H x 60W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 48H x 60WIntake Louver,Fixed, Drainable,48H x 60W
  • Item # 20UA84
  • Mfr. Model # 20UA84
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 15,447, Max. Intake (CFM) 10,802, Inside Height (In.) 42,...More

Intake Louver,Fixed, Drainable,30H x 36W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 30H x 36WIntake Louver,Fixed, Drainable,30H x 36W
  • Item # 20UA54
  • Mfr. Model # 20UA54
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 5691, Max. Intake (CFM) 3980, Inside Height (In.) 24,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More