Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Ventilation

50 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
Volumn Control Motorized Damper,100-240V
  • DAYTON
  • Volumn Control Motorized Damper, 100-240VVolumn Control Motorized Damper,100-240V
  • Item # 5NKK3
  • Mfr. Model # 5NKK3
  • Volume Control Motorized Damper, For Fan Dia. N/A, Voltage 100 to 240, 50/60 Hz, Overall Square 19-3/4 In.,...More

Louver,Intake,36-48 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 36-48 In, Galvanized SteelLouver,Intake,36-48 In,Galvanized Steel
  • Item # 3C977
  • Mfr. Model # 3C977
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 8000 CFM, Max Intake 5600 CFM, Inside Height 48...More

Mtrzd Damper,For Fan Dia. 36",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 36", 100-240VMtrzd Damper,For Fan Dia. 36",100-240V
  • Item # 3C131
  • Mfr. Model # 3C131
  • Motorized Damper, For Fan Dia. 36 In., Voltage 100 to 240, 50/60 Hz, Overall Square 39 In., Sq. Opening...More

Combo Louver Damper,Adj,23-1/2 H,Alum
  • DAYTON
  • Combo Louver Damper, Adj, 23-1/2 H, AlumCombo Louver Damper,Adj,23-1/2 H,Alum
  • Item # 5NKH7
  • Mfr. Model # 5NKH7
  • Combination Louver Damper, Adjustable, Max. Exhaust (CFM) 1444, Max. Intake (CFM) 1005, Inside Height (In.)...More

Mtrzd Damper,For Fan Dia. 42",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 42", 100-240VMtrzd Damper,For Fan Dia. 42",100-240V
  • Item # 3C730
  • Mfr. Model # 3C730
  • Motorized Damper, For Fan Dia. 42 In., Voltage 100 to 240, 50/60 Hz, Overall Square 45 In., Sq. Opening...More

Intake Louver,42x42
  • DAYTON
  • Intake Louver, 42x42Intake Louver,42x42
  • Item # 45C678
  • Mfr. Model # 45C678
  • Intake Louver, Fixed, Max. Exhaust (CFM) 4875, Max. Intake (CFM) 3734, Inside Height (In.) 36, Outside Height...More

Intake Louver,Fixed, Drainable,36H x 36W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 36H x 36WIntake Louver,Fixed, Drainable,36H x 36W
  • Item # 20UA13
  • Mfr. Model # 20UA13
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 6504, Max. Intake (CFM) 4548, Inside Height (In.) 30,...More

Louver,Intake,36-48 In,Aluminum
  • DAYTON
  • Louver, Intake, 36-48 In, AluminumLouver,Intake,36-48 In,Aluminum
  • Item # 4F956
  • Mfr. Model # 4F956
  • Intake Louver, Fixed Height, Adjustable Width, Max. Exhaust (CFM) 6000, Max. Intake (CFM) 4200, Inside Height...More

Louver,Wall Opening 48 x 48 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 48 x 48 In, AluminumLouver,Wall Opening 48 x 48 In,Aluminum
  • Item # 4FZG2
  • Mfr. Model # 4FZG2
  • Intake Louver, Fixed, Max Exhaust 5469 CFM, Max Intake 3828 CFM, Inside Height 35 In, Outside Height 47 1/2...More

Louver,Wall Opening 36 x 48 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 36 x 48 In, AluminumLouver,Wall Opening 36 x 48 In,Aluminum
  • Item # 4FZF9
  • Mfr. Model # 4FZF9
  • Intake Louver, Fixed, Max Exhaust 2635 CFM, Max Intake 1845 CFM, Inside Height 47 In, Outside Height 35 1/2...More

Mtrzd Damper,For Fan Dia. 30",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 30", 100-240VMtrzd Damper,For Fan Dia. 30",100-240V
  • Item # 3C234
  • Mfr. Model # 3C234
  • Motorized Damper, For Fan Dia. 30 In., Voltage 100 to 240, 50/60 Hz, Overall Square 33 In., Sq. Opening...More

Louver,Wall Opening 48x48In,Galvannealed
  • DAYTON
  • Louver, Wall Opening 48x48In, GalvannealedLouver,Wall Opening 48x48In,Galvannealed
  • Item # 4FZH2
  • Mfr. Model # 4FZH2
  • Intake Louver, Fixed, Max Exhaust 5469 CFM, Max Intake 3828 CFM, Inside Height 35 In, Outside Height 47 1/2...More

Volumn Control Motorized Damper,100-240V
  • DAYTON
  • Volumn Control Motorized Damper, 100-240VVolumn Control Motorized Damper,100-240V
  • Item # 5NKK2
  • Mfr. Model # 5NKK2
  • Volume Control Motorized Damper, For Fan Dia. N/A, Voltage 100 to 240, 50/60 Hz, Overall Square 15-3/4 In.,...More

Drainable Louver,Fixed,47-1/2 H,Alum
  • DAYTON
  • Drainable Louver, Fixed, 47-1/2 H, AlumDrainable Louver,Fixed,47-1/2 H,Alum
  • Item # 5NKJ8
  • Mfr. Model # 5NKJ8
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 4812, Max. Intake (CFM) 3686, Inside Height (In.) 42,...More

Louver,Intake,24-42 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 24-42 In, Galvanized SteelLouver,Intake,24-42 In,Galvanized Steel
  • Item # 4F423
  • Mfr. Model # 4F423
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 6125 CFM, Max Intake 4290 CFM, Inside Height 42...More

Volumn Control Motorized Damper,100-240V
  • DAYTON
  • Volumn Control Motorized Damper, 100-240VVolumn Control Motorized Damper,100-240V
  • Item # 5NKK4
  • Mfr. Model # 5NKK4
  • Volume Control Motorized Damper, For Fan Dia. N/A, Voltage 100 to 240, 50/60 Hz, Overall Square 23-3/4 In.,...More

Exhaust Shutter,For 60In Fans
  • DAYTON
  • Exhaust Shutter, For 60In FansExhaust Shutter
  • Item # 45C663
  • Mfr. Model # 45C663
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 60 In., Overall Square 63 In., Opening Required 60-1/2 In. x...More

MotorPack, 24 to 240, Vertical, 50/60hz
  • DAYTON
  • MotorPack, 24 to 240, Vertical, 50/60hzMotorPack, 24 to 240, Vertical, 50/60hz
  • Item # 20XG62
  • Mfr. Model # 20XG62
  • MotorPack, Voltage 24 to 240, 50/60 Hz, 1 Phase, Amps 6.0/2.5, Height (In.) 10-3/4, Width (In.) 4-1/2, Depth...More

Wye Branch,PVC,45 Degree,14 In
NFMES Manual Blastgate, 8 in. dia, Steel
Ball Joint, 12 in. dia., Steel
  • NORDFAB
  • Ball Joint, 12 in. dia., SteelBall Joint, 12 in. dia., Steel
  • Item # 29RP41
  • Mfr. Model # 3209-1200-100000
  • Ball Joint, Diameter 12 In., Length 15-1/4 In., Material of Construction Steel, 16 Gauge, Coating Galvanized,...More

Jet Cap, 16 in. dia., Steel
  • NORDFAB
  • Jet Cap, 16 in. dia., SteelJet Cap, 16 in. dia., Steel
  • Item # 29RP48
  • Mfr. Model # 3258-1600-100000
  • Jet Cap, Diameter 16 In., Length 26-1/2 In., Width 26-1/2 In., Height 36-3/8 In., Material of Construction...More

Raincap,B Style,PVC,12 In
Round Damper,Manual,16 In
  • FANTECH
  • Round Damper, Manual, 16 InRound Damper,Manual,16 In
  • Item # 15W834
  • Mfr. Model # IR 16
  • Round Damper, Manual, Damper Dia. (In.) 16, Frame Height (In.) 22, Frame Width (In.) 22, Frame Depth (In.)...More

Ball Joint, 10 in. dia., Steel
  • NORDFAB
  • Ball Joint, 10 in. dia., SteelBall Joint, 10 in. dia., Steel
  • Item # 29RP40
  • Mfr. Model # 3209-1000-100000
  • Ball Joint, Diameter 10 In., Length 14-1/4 In., Material of Construction Steel, 18 Gauge, Coating Galvanized,...More

Intake Fume Hood,PVC,8 In
  • PLASTIC SUPPLY
  • Intake Fume Hood, PVC, 8 InIntake Fume Hood,PVC,8 In
  • Item # 6UXY1
  • Mfr. Model # PVCHS130
  • Intake Fume Hood, Duct Size 8 In, Length 30 In, Height 19-1/4 In, Material of Construction Type I Grade I...More

Elbow,PVC,90 Degree,1-1/2 Radius,16 In.
Intake Louver,Fixed, Drainable,18H x 54W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 18H x 54WIntake Louver,Fixed, Drainable,18H x 54W
  • Item # 20UA72
  • Mfr. Model # 20UA72
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 5026, Max. Intake (CFM) 3515, Inside Height (In.) 12,...More

Intake Louver,Fixed, Drainable,24H x 54W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 24H x 54WIntake Louver,Fixed, Drainable,24H x 54W
  • Item # 20UA73
  • Mfr. Model # 20UA73
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 6282, Max. Intake (CFM) 4393, Inside Height (In.) 18,...More

Intake Louver,Fixed, Drainable,30H x 42W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 30H x 42WIntake Louver,Fixed, Drainable,30H x 42W
  • Item # 20UA60
  • Mfr. Model # 20UA60
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 6726, Max. Intake (CFM) 4703, Inside Height (In.) 24,...More

Intake Louver,Fixed, Drainable,24H x 48W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 24H x 48WIntake Louver,Fixed, Drainable,24H x 48W
  • Item # 20UA66
  • Mfr. Model # 20UA66
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 5543, Max. Intake (CFM) 3876, Inside Height (In.) 18,...More

Louver Damper,Adjustable,24H x 18W
  • DAYTON
  • Louver Damper, Adjustable, 24H x 18WLouver Damper,Adjustable,24H x 18W
  • Item # 20UA86
  • Mfr. Model # 20UA86
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 1697, Max. Intake (CFM) 1186, Inside Height...More

Results per page: 16 | 32 | 48