Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Ventilation

46 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Actuator Motor,100-240 V
  • DAYTON
  • Actuator Motor, 100-240 VActuator Motor,100-240 V
  • Item # 5NKP0
  • Mfr. Model # 5NKP0
  • Actuator Motor, Voltage 100 to 240, 50/60 Hz, 1 Phase, Amps 3.0/1.5, Height (In.) 10, Width (In.) 4, Depth...More

Mtrzd Damper,For Fan Dia. 30",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 30", 100-240VMtrzd Damper,For Fan Dia. 30",100-240V
  • Item # 3C728
  • Mfr. Model # 3C728
  • Motorized Damper, For Fan Dia. 30 In., Voltage 100 to 240, 50/60 Hz, Overall Square 33 In., Sq. Opening...More

Mtrzd Damper,For Fan Dia. 36",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 36", 100-240VMtrzd Damper,For Fan Dia. 36",100-240V
  • Item # 3C729
  • Mfr. Model # 3C729
  • Motorized Damper, For Fan Dia. 36 In., Voltage 100 to 240, 50/60 Hz, Overall Square 39 In., Sq. Opening...More

Louver,Intake,36-48 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 36-48 In, Galvanized SteelLouver,Intake,36-48 In,Galvanized Steel
  • Item # 3C975
  • Mfr. Model # 3C975
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 6000 CFM, Max Intake 4200 CFM, Inside Height 36...More

Louver,Wall Opening 36 x 36 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 36 x 36 In, AluminumLouver,Wall Opening 36 x 36 In,Aluminum
  • Item # 4FZF8
  • Mfr. Model # 4FZF8
  • Intake Louver, Fixed, Max Exhaust 4376 CFM, Max Intake 3063 CFM, Inside Height 23 In, Outside Height 35 1/2...More

Volumn Control Motorized Damper,100-240V
  • DAYTON
  • Volumn Control Motorized Damper, 100-240VVolumn Control Motorized Damper,100-240V
  • Item # 5NKK1
  • Mfr. Model # 5NKK1
  • Volume Control Motorized Damper, For Fan Dia. N/A, Voltage 100 to 240, 50/60 Hz, Overall Square 11-3/4 In.,...More

Duct Insulation,1 In,50 Ft.
  • DUCTMATE
  • Duct Insulation, 1 In, 50 Ft.Duct Insulation,1 In,50 Ft.
  • Item # 38G225
  • Mfr. Model # PA48F1W50
  • Duct Insulation, Liner, Polyester Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

PVC Duct,16 In, 10 Ft
  • HARVEL
  • PVC Duct, 16 In, 10 FtPVC Duct,16 In, 10 Ft
  • Item # 6VKU3
  • Mfr. Model # HGUC1600PG1000
  • Duct Pipe, PVC, Diameter 16 In., Length 10', Width 16 In., Height 16 In., Outlet Diameter 16 In.. Only...More

Louver,Wall Opening 48 x 36 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 48 x 36 In, AluminumLouver,Wall Opening 48 x 36 In,Aluminum
  • Item # 4FZG1
  • Mfr. Model # 4FZG1
  • Intake Louver, Fixed, Max Exhaust 5469 CFM, Max Intake 3828 CFM, Inside Height 35 In, Outside Height 35 1/2...More

Shutter,Wall,60 In
  • DAYTON
  • Shutter, Wall, 60 InShutter
  • Item # 3C314
  • Mfr. Model # 3C314
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 60 In., Overall Square 63 In., Opening Required 60-1/2 In. x...More

Intake Louver,Fixed, Drainable,30H x 30W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 30H x 30WIntake Louver,Fixed, Drainable,30H x 30W
  • Item # 20UA11
  • Mfr. Model # 20UA11
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 4656, Max. Intake (CFM) 3256, Inside Height (In.) 24,...More

Louver Damper,Adjustable,18H x 18W
  • DAYTON
  • Louver Damper, Adjustable, 18H x 18WLouver Damper,Adjustable,18H x 18W
  • Item # 20UA21
  • Mfr. Model # 20UA21
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 1114, Max. Intake (CFM) 779, Inside Height...More

Intake Louver,Fixed, Drainable,24H x 30W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 24H x 30WIntake Louver,Fixed, Drainable,24H x 30W
  • Item # 20UA47
  • Mfr. Model # 20UA47
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 3326, Max. Intake (CFM) 2326, Inside Height (In.) 18,...More

Intake Louver,Fixed, Drainable,18H x 42W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 18H x 42WIntake Louver,Fixed, Drainable,18H x 42W
  • Item # 20UA58
  • Mfr. Model # 20UA58
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 3843, Max. Intake (CFM) 2688, Inside Height (In.) 12,...More

Combo Louver Damper,Adj,17-1/2 H,Alum
  • DAYTON
  • Combo Louver Damper, Adj, 17-1/2 H, AlumCombo Louver Damper,Adj,17-1/2 H,Alum
  • Item # 5NKH6
  • Mfr. Model # 5NKH6
  • Combination Louver Damper, Adjustable, Max. Exhaust (CFM) 625, Max. Intake (CFM) 438, Inside Height (In.) 12,...More

Equipment Mounting Rail,6 Ft
  • GRAINGER APPROVED
  • Equipment Mounting Rail, 6 FtEquipment Mounting Rail,6 Ft
  • Item # 30F451
  • Mfr. Model # 30F451
  • Equipment Mounting Rail, Height (In.) 8, Width (In.) 3-1/2, Length (Ft.) 6, Max. Allowable Load (Lb.) 1450,...More

Intake Louver,Fixed, Drainable,36H x 24W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 36H x 24WIntake Louver,Fixed, Drainable,36H x 24W
  • Item # 20UA10
  • Mfr. Model # 20UA10
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 4139, Max. Intake (CFM) 2894, Inside Height (In.) 30,...More

Drainable Louver,Fixed,35-1/2 H,Alum
  • DAYTON
  • Drainable Louver, Fixed, 35-1/2 H, AlumDrainable Louver,Fixed,35-1/2 H,Alum
  • Item # 5NKJ7
  • Mfr. Model # 5NKJ7
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 3781, Max. Intake (CFM) 2406, Inside Height (In.) 30,...More

Louver,Intake,24-36 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 24-36 In, Galvanized SteelLouver,Intake,24-36 In,Galvanized Steel
  • Item # 3C976
  • Mfr. Model # 3C976
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 6000 CFM, Max Intake 5200 CFM, Inside Height 48...More

Louver,Wall Opening 48x36In,Galvannealed
  • DAYTON
  • Louver, Wall Opening 48x36In, GalvannealedLouver,Wall Opening 48x36In,Galvannealed
  • Item # 4FZH1
  • Mfr. Model # 4FZH1
  • Intake Louver, Fixed, Max Exhaust 5469 CFM, Max Intake 3828 CFM, Inside Height 35 In, Outside Height 35 1/2...More

Shutter Motor,For 49 to 60 In Shutters
Wye Branch,PVC,45 Degree,12 In
NFMES Manual Blastgate, 6 in. dia, Steel
Elbow,PVC,90 Degree,1-1/2 Radius,14 In.
Jet Cap, 14 in. dia., Steel
  • NORDFAB
  • Jet Cap, 14 in. dia., SteelJet Cap, 14 in. dia., Steel
  • Item # 29RP47
  • Mfr. Model # 3258-1400-100000
  • Jet Cap, Diameter 14 In., Length 23-1/8 In., Width 23-1/8 In., Height 32-51/64 In., Material of Construction...More

Raincap,A Style,PVC,16 In
  • PLASTIC SUPPLY
  • Raincap, A Style, PVC, 16 InRaincap,A Style,PVC,16 In
  • Item # 6UXV6
  • Mfr. Model # PVCRCA16
  • Rain Cap, Style A, Diameter 33 In, Duct Size 16 In, Length 21-1/2 In, Material of Construction Type I Grade I...More

Blastgate,14 in dia.,Steel/Cast Aluminum
  • NORDFAB
  • Blastgate, 14 in dia., Steel/Cast AluminumBlastgate,14 in dia.,Steel/Cast Aluminum
  • Item # 29RN64
  • Mfr. Model # 3240-1400-100000
  • Manual Blastgate, Diameter 14 In., Length 5-1/4 In., Width 15-3/4 In., Height 17-57/64 In., Inlet Diameter...More

Tee,PVC,16X16X16
NFMES Manual Blastgate, 4 in. dia, Steel
Raincap,B Style,PVC,10 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More