Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Ventilation

64 Results Found that Include 70 Products 

Results per page: 16 | 32 | 48
Mtrzd Damper,For Fan Dia. 24",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 24", 100-240VMtrzd Damper,For Fan Dia. 24",100-240V
  • Item # 3C315
  • Mfr. Model # 3C315
  • Motorized Damper, For Fan Dia. 24 In., Voltage 100 to 240, 50/60 Hz, Overall Square 27 In., Sq. Opening...More

Mtrzd Damper,For Fan Dia. 16",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 16", 100-240VMtrzd Damper,For Fan Dia. 16",100-240V
  • Item # 4C560
  • Mfr. Model # 4C560
  • Motorized Damper, For Fan Dia. 16 In., Voltage 100 to 240, 50/60 Hz, Overall Square 19 In., Sq. Opening...More

Louver,Intake,24-36 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 24-36 In, Galvanized SteelLouver,Intake,24-36 In,Galvanized Steel
  • Item # 3C974
  • Mfr. Model # 3C974
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 4500 CFM, Max Intake 3150 CFM, Inside Height 36...More

Shutter,Wall,54 In
  • DAYTON
  • Shutter, Wall, 54 InShutter
  • Item # 3C313
  • Mfr. Model # 3C313
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 54 In., Overall Square 57 In., Opening Required 54-1/2 In. x...More

Mtrzd Damper,For Fan Dia. 20",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 20", 100-240VMtrzd Damper,For Fan Dia. 20",100-240V
  • Item # 4C561
  • Mfr. Model # 4C561
  • Motorized Damper, For Fan Dia. 20 In., Voltage 100 to 240, 50/60 Hz, Overall Square 23 In., Sq. Opening...More

Louver,Wall Opening 36x36In,Galvannealed
  • DAYTON
  • Louver, Wall Opening 36x36In, GalvannealedLouver,Wall Opening 36x36In,Galvannealed
  • Item # 4FZG8
  • Mfr. Model # 4FZG8
  • Intake Louver, Fixed, Max Exhaust 2635 CFM, Max Intake 1845 CFM, Inside Height 23 In, Outside Height 35 1/2...More

Louver,Intake,21-36 In,Aluminum
  • DAYTON
  • Louver, Intake, 21-36 In, AluminumLouver,Intake,21-36 In,Aluminum
  • Item # 4F954
  • Mfr. Model # 4F954
  • Intake Louver, Fixed Height, Adjustable Width, Max. Exhaust (CFM) 3750, Max. Intake (CFM) 2625, Inside Height...More

PVC Duct,12 In, 10 Ft
Drainable Louver,Fixed,29-1/2 H,Alum
  • DAYTON
  • Drainable Louver, Fixed, 29-1/2 H, AlumDrainable Louver,Fixed,29-1/2 H,Alum
  • Item # 5NKJ5
  • Mfr. Model # 5NKJ5
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2475, Max. Intake (CFM) 1724, Inside Height (In.) 24,...More

Louver,Wall Opening 36 x 24 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 36 x 24 In, AluminumLouver,Wall Opening 36 x 24 In,Aluminum
  • Item # 4FZF7
  • Mfr. Model # 4FZF7
  • Intake Louver, Fixed, Max Exhaust 2635 CFM, Max Intake 1845 CFM, Inside Height 23 In, Outside Height 35 1/2...More

Intake Fume Hood,PVC,4 In
  • PLASTIC SUPPLY
  • Intake Fume Hood, PVC, 4 InIntake Fume Hood,PVC,4 In
  • Item # 6UXX9
  • Mfr. Model # PVCHS112
  • Intake Fume Hood, Duct Size 4 In, Length 12 In, Height 11 In, Material of Construction Type I Grade I PVC,...More

Louver,Wall Opening 30x30In,Galvannealed
  • DAYTON
  • Louver, Wall Opening 30x30In, GalvannealedLouver,Wall Opening 30x30In,Galvannealed
  • Item # 4FZG6
  • Mfr. Model # 4FZG6
  • Intake Louver, Fixed, Max Exhaust 1594 CFM, Max Intake 1116 CFM, Inside Height 17 In, Outside Height 29 1/2...More

Louver,Wall Opening 30 x 30 In,Aluminum
  • DAYTON
  • Louver, Wall Opening 30 x 30 In, AluminumLouver,Wall Opening 30 x 30 In,Aluminum
  • Item # 4FZF6
  • Mfr. Model # 4FZF6
  • Intake Louver, Fixed, Max Exhaust 1594 CFM, Max Intake 1116 CFM, Inside Height 17 In, Outside Height 29 1/2...More

Raincap,A Style,PVC,10 In
Temperature Interlock Sensor,SS
  • DAYTON
  • Temperature Interlock Sensor, SSTemperature Interlock Sensor,SS
  • Item # 6KWL9
  • Mfr. Model # 6KWL9
  • Temperature Interlock Sensor, Additional for Temperature Interlock Electrical Control, Construction Stainless...More

Elbow,PVC,90 Degree,1 Radius,16 In.
Drainable Louver,Fixed,35-1/2 H,Alum
  • DAYTON
  • Drainable Louver, Fixed, 35-1/2 H, AlumDrainable Louver,Fixed,35-1/2 H,Alum
  • Item # 5NKJ4
  • Mfr. Model # 5NKJ4
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2897, Max. Intake (CFM) 2028, Inside Height (In.) 30,...More

Drainable Louver,Fixed,23-1/2 H,Alum
  • DAYTON
  • Drainable Louver, Fixed, 23-1/2 H, AlumDrainable Louver,Fixed,23-1/2 H,Alum
  • Item # 5NKJ6
  • Mfr. Model # 5NKJ6
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2269, Max. Intake (CFM) 1580, Inside Height (In.) 18,...More

Combination Louver Damper,24x36
  • DAYTON
  • Combination Louver Damper, 24x36Combination Louver Damper,24x36
  • Item # 45C680
  • Mfr. Model # 45C680
  • Combination Louver Damper, Adjustable Damper, Max. Exhaust (CFM) 2269, Max. Intake (CFM) 1444, Inside Height...More

Tee,PVC,12X12X12
Intake Louver,Fixed, Drainable,24H x 24W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 24H x 24WIntake Louver,Fixed, Drainable,24H x 24W
  • Item # 20UA09
  • Mfr. Model # 20UA09
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2587, Max. Intake (CFM) 1809, Inside Height (In.) 18,...More

Damper,Horizontal,60 In Sq
  • DAYTON
  • Damper, Horizontal, 60 In SqDamper,Horizontal,60 In Sq
  • Item # 5NKN8
  • Mfr. Model # 5NKN8
  • Backdraft Exhaust Damper, No Flange, Horizontal Mount, Damper Size (In.) 59-3/4 X 59-3/4, Overall Size (In.)...More

Vent Hood,High Temp,8 In
  • TJERNLUND
  • Vent Hood, High Temp, 8 InVent Hood,High Temp,8 In
  • Item # 6KXZ3
  • Mfr. Model # VH1-8
  • High Temperature Vent Hood, Fits Duct Size (In.) 8, Cap Height (In.) 18-3/8, Cap Width (In.) 20, Construction...More

Elbow,PVC,90 Degree,1-1/2 Radius,12 In.
Intake Louver,Fixed, Drainable,18H x 18W
  • DAYTON
  • Intake Louver, Fixed, Drainable, 18H x 18WIntake Louver,Fixed, Drainable,18H x 18W
  • Item # 20UA08
  • Mfr. Model # 20UA08
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 1478, Max. Intake (CFM) 1034, Inside Height (In.) 12,...More

Louver,Adj w/ 40 to 52 In,Aluminum
  • DAYTON
  • Louver, Adj w/ 40 to 52 In, AluminumLouver,Adj w/ 40 to 52 In,Aluminum
  • Item # 2FTX2
  • Mfr. Model # 2FTX2
  • Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 24 In, Outside Height 28...More

Elbow,PVC,90 Degree,1-1/2 Radius,10 In.
Ball Joint, 8 in. dia., Steel
  • NORDFAB
  • Ball Joint, 8 in. dia., SteelBall Joint, 8 in. dia., Steel
  • Item # 29RP39
  • Mfr. Model # 3209-0800-100000
  • Ball Joint, Diameter 8 In., Length 14 In., Material of Construction Steel, 18 Gauge, Coating Galvanized, For...More

Butterfly Damper,PVC,10 In.
  • PLASTIC SUPPLY
  • Butterfly Damper, PVC, 10 In.Butterfly Damper,PVC,10 In.
  • Item # 6XMF2
  • Mfr. Model # PVCBD10
  • Butterfly Damper, Duct Size 10 In, Length 13 In, Material of Construction Type I Grade I PVC, Includes...More

Louver Damper,Adjustable,12H x 12W
  • DAYTON
  • Louver Damper, Adjustable, 12H x 12WLouver Damper,Adjustable,12H x 12W
  • Item # 20UA20
  • Mfr. Model # 20UA20
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 381, Max. Intake (CFM) 266, Inside Height...More

Results per page: 16 | 32 | 48