Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Ventilation

232 Results Found that Include 274 Products

Results per page: 16 | 32 | 48
Single Panel Wall Shutter Motor Pack
  • GRAINGER APPROVED
  • Single Panel Wall Shutter Motor PackSingle Panel Wall Shutter Motor Pack
  • Item # 24N064
  • Mfr. Model # MTR556-SP
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth...More

Double Panel Wall Shutter Motor Pack
  • DAYTON
  • Double Panel Wall Shutter Motor PackDouble Panel Wall Shutter Motor Pack
  • Item # 24N065
  • Mfr. Model # 24N065
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-1/2, Width (In.) 4, Depth...More

Ceiling Shutter Motor Pack
  • DAYTON
  • Ceiling Shutter Motor PackCeiling Shutter Motor Pack
  • Item # 24N066
  • Mfr. Model # 24N066
  • Shutter Motor, Voltage 120/240, 60 Hz, 1 Phase, Amps .20/.14, Height (In.) 8-1/2, Width (In.) 4-1/2, Depth...More

  • DAYTON
  • ShutterShutter
  • Multiple product options available

    Multiple product options available

Wall Cap
  • BROAN
  • Wall CapWall Cap
  • Item # 4YG77
  • Mfr. Model # 441
  • Wall Cap, Fits Duct Size 10 In, Construction Material Steel With Aluminum Louvers, For Use With Vent...More

Door Louver,26-1/8 H,26-1/4 W,Steel
  • DAYTON
  • Door Louver, 26-1/8 H, 26-1/4 W, SteelDoor Louver,26-1/8 H,26-1/4 W,Steel
  • Item # 6WRK3
  • Mfr. Model # 6WRK3
  • Door Louver, Intake or Exhaust, Height (In.) 26-1/8, Width (In.) 26-1/4, Flange Width (In.) 1-3/16, Cutout...More

Door Louver,26-1/4 H,18-1/8 W,Aluminum
  • DAYTON
  • Door Louver, 26-1/4 H, 18-1/8 W, AluminumDoor Louver,26-1/4 H,18-1/8 W,Aluminum
  • Item # 5NKN1
  • Mfr. Model # 5NKN1
  • Door Louver, Intake or Exhaust, Height (In.) 18-1/8, Width (In.) 26-1/4, Flange Width (In.) 1-3/16, Cutout...More

Louver,Intake,18-30 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 18-30 In, Galvanized SteelLouver,Intake,18-30 In,Galvanized Steel
  • Item # 3C973
  • Mfr. Model # 3C973
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 2500 CFM, Max Intake 1750 CFM, Inside Height 24...More

8 In Dia 26 Ga,Self Seal Snap Lock,PK-5
Louver,Intake,12-18 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 12-18 In, Galvanized SteelLouver,Intake,12-18 In,Galvanized Steel
  • Item # 4F421
  • Mfr. Model # 4F421
  • Intake Louver, Fixed Height, Adjustable Width, Max. Exhaust (CFM) 875, Max. Intake (CFM) 616, Inside Height...More

Louver,Intake,18-24 In,Aluminum
  • DAYTON
  • Louver, Intake, 18-24 In, AluminumLouver,Intake,18-24 In,Aluminum
  • Item # 4F952
  • Mfr. Model # 4F952
  • Intake Louver, Fixed Height, Adjustable Width, Max. Exhaust (CFM) 1500, Max. Intake (CFM) 1050, Inside Height...More

10 In Dia 26 Ga,Self Seal Snap Lock,PK-5
Door Louver,18-1/8 H,26-1/4 W,Steel
  • DAYTON
  • Door Louver, 18-1/8 H, 26-1/4 W, SteelDoor Louver,18-1/8 H,26-1/4 W,Steel
  • Item # 6WRK1
  • Mfr. Model # 6WRK1
  • Door Louver, Intake or Exhaust, Height (In.) 18-1/8, Width (In.) 26-1/4, Flange Width (In.) 1-3/16, Cutout...More

8 In Dia,24 Ga,Self Seal Snap Lock,PK-5
Door Louver,22-1/4 H,22-1/8 W,Aluminum
  • DAYTON
  • Door Louver, 22-1/4 H, 22-1/8 W, AluminumDoor Louver,22-1/4 H,22-1/8 W,Aluminum
  • Item # 5NKL9
  • Mfr. Model # 5NKL9
  • Door Louver, Intake or Exhaust, Height (In.) 22-1/8, Width (In.) 22-1/4, Flange Width (In.) 1-3/16, Cutout...More

Damper,Backdraft,Wall Mount,27-3/4 In Sq
  • DAYTON
  • Damper, Backdraft, Wall Mount, 27-3/4 In SqDamper,Backdraft,Wall Mount,27-3/4 In Sq
  • Item # 5NKN6
  • Mfr. Model # 5NKN6
  • Backdraft Damper, Wall Mount, Gravity Operated, Single Panel, Damper Size (In.) 25-1/2 X 25-1/2, Overall Size...More

Floating Actuator for VC Series Valves
Louver,Intake,18-24 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 18-24 In, Galvanized SteelLouver,Intake,18-24 In,Galvanized Steel
  • Item # 3C972
  • Mfr. Model # 3C972
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 18...More

Door Louver,22-1/8 H,22-1/4 W,Steel
  • DAYTON
  • Door Louver, 22-1/8 H, 22-1/4 W, SteelDoor Louver,22-1/8 H,22-1/4 W,Steel
  • Item # 6WRJ9
  • Mfr. Model # 6WRJ9
  • Door Louver, Intake or Exhaust, Height (In.) 22-1/8, Width (In.) 22-1/4, Flange Width (In.) 1-3/16, Cutout...More

Floating Valve Actuator,20 to 28 Vac
  • HONEYWELL
  • Floating Valve Actuator, 20 to 28 VacFloating Valve Actuator,20 to 28 Vac
  • Item # 4ARY8
  • Mfr. Model # M6410A1029
  • Valve Actuator, Floating, Stem Force 40.5 Lb, Input Voltage 20 to 28 Vac, Depth 3 15/16 In, Width 1 15/16 In,...More

Flat Roof Cap
  • BROAN
  • Flat Roof CapFlat Roof Cap
  • Item # 4CK04
  • Mfr. Model # 612
  • Roof Cap, Fits Duct Size 12 In, Cap Height 14 1/2 In, Cap Width 20 3/4 In, Construction Material Aluminum,...More

1-3/4x3x1-3/4x50 Vinyl Flex Connector
3x3x3x50 ft Vinyl Flex Connector
Damper,Roof Mount
  • DAYTON
  • Damper, Roof MountDamper,Roof Mount
  • Item # 4HX69
  • Mfr. Model # 4HX69
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 35 x 35 In, Overall Size 37 x 37 In, Flange Width 1 In,...More

Switch,Auxiliary
  • HONEYWELL
  • Switch, AuxiliarySwitch,Auxiliary
  • Item # 4E392
  • Mfr. Model # 220736A
  • One SPDT Auxiliary Switch, Voltage Rating 120/240 VAC, Amperage Rating 7.2/3.6, Internal Mount, Use With...More

Angle Flange Adapter,12 In
  • NORDFAB
  • Angle Flange Adapter, 12 InAngle Flange Adapter,12 In
  • Item # 40D621
  • Mfr. Model # 3250-1200-100000
  • Fitting, Angle Flange Adapter, Diameter 12 In., Length 3-1/2 In., Inlet Diameter 12 In., Outlet Diameter 12...More

Door Louver,20-1/8 H,26-1/4 W,Steel
  • DAYTON
  • Door Louver, 20-1/8 H, 26-1/4 W, SteelDoor Louver,20-1/8 H,26-1/4 W,Steel
  • Item # 6WRK2
  • Mfr. Model # 6WRK2
  • Door Louver, Intake or Exhaust, Height (In.) 20-1/8, Width (In.) 26-1/4, Flange Width (In.) 1-3/16, Cutout...More

Supply Shutter,30 In,SGL Pannel,Alum
  • DAYTON
  • Supply Shutter, 30 In, SGL Pannel, AlumSupply Shutter
  • Item # 3HHT1
  • Mfr. Model # 3HHT1
  • Backdraft Damper / Intake Shutter, Fits Fan Dia. 30 In., Overall Square 32-3/4 In., Opening Required 31 In. x...More

Results per page: 16 | 32 | 48