Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ventilation

42 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
Shutter,Wall,10 In
  • DAYTON
  • Shutter, Wall, 10 InShutter
  • Item # 4C555
  • Mfr. Model # 4C555
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Overall Square 13 In., Opening Required 10-1/2 In. x...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof MountDamper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

Return Air Filter Grille,12x24 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 12x24 In, WhiteReturn Air Filter Grille,12x24 In,White
  • Item # 4JRT9
  • Mfr. Model # 4JRT9
  • Return Air Filter Grille, Removable Face, Overall Height 14.57 In, Overall Width 26.57 In, Depth 1.13 In, Max...More

Damper,Vert/Horiz Mtg,17 3/4 Sq
  • DAYTON
  • Damper, Vert/Horiz Mtg, 17 3/4 SqDamper,Vert/Horiz Mtg,17 3/4 Sq
  • Item # 2FTU9
  • Mfr. Model # 2FTU9
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 17 3/4 x 17 3/4 In, Overall...More

Backdraft Damper,Vert/Horiz Mtg,15 3/4Sq
  • DAYTON
  • Backdraft Damper, Vert/Horiz Mtg, 15 3/4SqBackdraft Damper,Vert/Horiz Mtg,15 3/4Sq
  • Item # 3HHL5
  • Mfr. Model # 3HHL5
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 15 3/4 x 15 3/4 In, Overall...More

Exh Shutter,10 In,Frnt Flange,SGL Pannel
  • DAYTON
  • Exh Shutter, 10 In, Frnt Flange, SGL PannelExhaust Shutter
  • Item # 3HHN4
  • Mfr. Model # 3HHN4
  • Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 10 In., Overall Square 13 In., Opening Required...More

Metal Grille Kit
  • BROAN
  • Metal Grille KitMetal Grille Kit
  • Item # 4TP54
  • Mfr. Model # MG1
  • Metal Grille Kit, Height 14 In, Width 14 In, Construction Material 20-Gauge White Painted Steel, Replaces...More

4 In Dia,26 Ga,Snap Pipe Free Flow Tee
Return Air Filter Grille,14x20 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x20 In, WhiteReturn Air Filter Grille,14x20 In,White
  • Item # 4JRT5
  • Mfr. Model # 4JRT5
  • Return Air Filter Grille, Removable Face, Overall Height 22.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Damper,Backdraft
  • DAYTON
  • Damper, BackdraftDamper,Backdraft
  • Item # 4HX73
  • Mfr. Model # 4HX73
  • Backdraft Damper, Wall Mount, Damper Size 10 x 10 In, Overall Size 12 3/4 x 12 3/4 In, Flange Width 1 3/8 In,...More

Duct,Transition
  • BROAN
  • Duct, TransitionDuct,Transition
  • Item # 4TP55
  • Mfr. Model # 423
  • Transition Duct, Duct Size 4 1/2 x 18 1/2 to 10 In Round, Height 8 In, Construction Material 30-gauge...More

Duct Hose Adapter,8 In
  • NORDFAB
  • Duct Hose Adapter, 8 InDuct Hose Adapter,8 In
  • Item # 40D634
  • Mfr. Model # 3282-0800-100000
  • Duct Hose Adapter, Diameter 8 In., Length 4 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Return Air Filter Grille,14x25 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x25 In, WhiteReturn Air Filter Grille,14x25 In,White
  • Item # 4MJT4
  • Mfr. Model # 4MJT4
  • Return Air Filter Grille, Removable Face, Overall Height 27.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Return Air Filter Grille,14x24 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x24 In, WhiteReturn Air Filter Grille,14x24 In,White
  • Item # 4MJT7
  • Mfr. Model # 4MJT7
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 26.57 In, Depth 1.13 In, Max...More

Vent Boot Hanger,Straight,8 x 14,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 8 x 14, Dia 8Vent Boot Hanger,Straight,8 x 14,Dia 8
  • Item # 4NXF5
  • Mfr. Model # SBH-8148 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 8 x 14 In., Collar Dia. 8 In., Construction Material 23 ga....More

Vent Boot Hanger,End,6 x 14,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, End, 6 x 14, Dia 8Vent Boot Hanger,End,6 x 14,Dia 8
  • Item # 4NXF4
  • Mfr. Model # SBH-6148 EB
  • Vent Boot Hanger, End Boot, Duct Size 6 x 14 In., Collar Dia. 8 In., Construction Material 23 ga. Galvanized...More

Louver Flange Kit,36X36
  • DAYTON
  • Louver Flange Kit, 36X36Louver Flange Kit,36X36
  • Item # 33W759
  • Mfr. Model # 33W759
  • Louver Flange Kit, Length 38-1/2 In., Width 38-1/2 In., Height 1-1/2 In., Material Extruded Aluminum, For Use...More

14x8 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x8 In Dia, 26 Ga, Snap Pipe Reducer14x8 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL5
  • Mfr. Model # GRR14P8PGA26
  • Fitting, Reducer, Diameter 14'x8", Width 14", Height 9", Inlet Diameter 14", Outlet Diameter 8", Material of...More

Louver Flange Kit,30X30
  • DAYTON
  • Louver Flange Kit, 30X30Louver Flange Kit,30X30
  • Item # 33W757
  • Mfr. Model # 33W757
  • Louver Flange Kit, Length 32-1/2 In., Width 32-1/2 In., Height 1-1/2 In., Material Extruded Aluminum, For Use...More

Mounting Clamp,6 In Duct, PK 2
Duct  Insulation,2In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 2In x 24In x 48InDuct Insulation,2In x 24In x 48In
  • Item # 6ZKL6
  • Mfr. Model # 17745
  • Duct Insulation, Board, Fiberglass Material of Construction, All Service Jacket Jacket Material, Color White,...More

12 In Dia,24Ga,Self Seal Collar w/Damper
Coupling,PVC,8 In.
Vent Boot Hanger,90 Degree,8 x 14,Dia 8
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 8 x 14, Dia 8Vent Boot Hanger,90 Degree,8 x 14,Dia 8
  • Item # 4NXF6
  • Mfr. Model # SBH-8148 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 8 x 14 In., Collar Dia. 8 In., Construction Material 23 ga....More

Coupling,PVC,6 In.
Connector Sleeve Fitting,10 In
  • DUCTMATE
  • Connector Sleeve Fitting, 10 InConnector Sleeve Fitting,10 In
  • Item # 6PGC0
  • Mfr. Model # GRQS10GA
  • Fitting, Connector Sleeve, Duct Size 10 In, Length 3-1/2 In, Width 10 In, Height 10 In, Inlet Diameter 10 In,...More

Louver Flange Kit,24X36
  • DAYTON
  • Louver Flange Kit, 24X36Louver Flange Kit,24X36
  • Item # 33W756
  • Mfr. Model # 33W756
  • Louver Flange Kit, Length 38-1/2 In., Width 26-1/2 In., Height 1-1/2 In., Material Extruded Aluminum, For Use...More

Louver Flange Kit,36X24
  • DAYTON
  • Louver Flange Kit, 36X24Louver Flange Kit,36X24
  • Item # 33W758
  • Mfr. Model # 33W758
  • Louver Flange Kit, Length 26-1/2 In., Width 38-1/2 In., Height 1-1/2 In., Material Extruded Aluminum, For Use...More

Machine Adapter,8 In
  • NORDFAB
  • Machine Adapter, 8 InMachine Adapter,8 In
  • Item # 40D614
  • Mfr. Model # 3249-0800-100000
  • Fitting, Machine Adapter, Diameter 8 In., Length 4 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material...More

Vent Boot Hanger,Oval,6 x 10 x 4.5
  • SPEEDI-BOOT
  • Vent Boot Hanger, Oval, 6 x 10 x 4.5Vent Boot Hanger,Oval,6 x 10 x 4.5
  • Item # 4NXE2
  • Mfr. Model # SBH-6106 WS
  • Vent Boot Hanger, Wall Stack-Oval, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

15 In Louvered Oak Baseboard Nat
  • DECOR GRATES
  • 15 In Louvered Oak Baseboard Nat15 In Louvered Oak Baseboard Nat
  • Item # 5TFG5
  • Mfr. Model # WL15BB
  • Baseboard, 15 In Louvered Oak Baseboard Nat, Laquered Natural Finish, Oak Wood front grille Construction,...More

Results per page: 16 | 32 | 48