Skip Content

Filter Results By

Applied Filters Clear All

Ventilation

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wall Cap
  • BROAN
  • Wall CapWall Cap
  • Item # 2C090
  • Mfr. Model # 639
  • Wall Cap, Fits Duct Size 3 1/4 x 10 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof MountDamper,Roof Mount
  • Item # 4HX64
  • Mfr. Model # 4HX64
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 12 x 12 In, Overall Size 14 x 14 In, Flange Width 1 In,...More

End Cap, 10 in. dia., Steel
  • NORDFAB
  • End Cap, 10 in. dia., SteelEnd Cap, 10 in. dia., Steel
  • Item # 29RN69
  • Mfr. Model # 3151-1000-100000
  • End Cap, Diameter 10 In., Length 2 In., Inlet Diameter 9-57/64 In., Outlet Diameter 9-61/64 In., Material of...More

Sidewall/Ceiling Register,Adjustable
Pull Chain Kit,Single Panel Shutters
Sidewall/Ceiling Register,Adjustable
Damper,Backdraft
  • DAYTON
  • Damper, BackdraftDamper,Backdraft
  • Item # 4HX72
  • Mfr. Model # 4HX72
  • Backdraft Damper, Wall Mount, Damper Size 8 x 8 In, Overall Size 10 3/4 x 10 3/4 In, Flange Width 1 3/8 In,...More

Ball Joint Damper, PK5
Transition Duct
  • BROAN
  • Transition DuctTransition Duct
  • Item # 5C200
  • Mfr. Model # 411
  • Transition Duct, Duct Size 3 1/4 x 10 to 6 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

Cap,Universal Vent,6in
  • AMERI-VENT
  • Cap, Universal Vent, 6inCap,Universal Vent,6in
  • Item # 3F355
  • Mfr. Model # 6CW
  • Vent Cap, Fits Duct Size 6 In, Cap Height 5 3/4 In, Cap Width 9 7/8 In, Construction Material Galvanized...More

Metal Grille Kit
  • BROAN
  • Metal Grille KitMetal Grille Kit
  • Item # 4TP54
  • Mfr. Model # MG1
  • Metal Grille Kit, Height 14 In, Width 14 In, Construction Material 20-Gauge White Painted Steel, Replaces...More

8 In Dia,24 Ga,Self Seal Collar w/Damper
Duct  Insulation,1-1/2In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1-1/2In x 24In x 48InBoard Duct Insulation
  • Item # 6ZKL2
  • Mfr. Model # 17760
  • Duct Insulation, Board, Fiberglass Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

Push Rod,Dia 5/16 In, Depth 48 In
Vent Boot Hanger,Straight,4 x 12,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 4 x 12, Dia 6Vent Boot Hanger,Straight,4 x 12,Dia 6
  • Item # 4NXC6
  • Mfr. Model # SBH-4126 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 4 x 12 In., Collar Dia. 6 In., Construction Material 23 ga....More

Crank Arm Kit
Pipe Hanger, 8 in. dia., Steel
Flange, 10 in. dia., Steel
  • NORDFAB
  • Flange, 10 in. dia., SteelFlange, 10 in. dia., Steel
  • Item # 29RN90
  • Mfr. Model # 3261-1000-100000
  • Flange, Angle Flange, Diameter 10 In., Length 1-1/4 In., Inlet Diameter 10-1/8 In., Outlet Diameter 12-57/64...More

Round Duct  Connector,Gasketed Coupler
End Cap, 12 in. dia., Steel
  • NORDFAB
  • End Cap, 12 in. dia., SteelEnd Cap, 12 in. dia., Steel
  • Item # 29RN70
  • Mfr. Model # 3151-1200-100000
  • End Cap, Diameter 12 In., Length 1-57/64 In., Inlet Diameter 10-57/64 In., Outlet Diameter 12-1/16 In.,...More

Adjustable Nipple,10 In
  • NORDFAB
  • Adjustable Nipple, 10 InAdjustable Nipple,10 In
  • Item # 40D530
  • Mfr. Model # 3202-1000-100000
  • Fitting, Adjustable Nipple, Diameter 10 In., Length 10-7/8 In., Inlet Diameter 10 In., Outlet Diameter 10...More

Square Balancing Damper,6x6
  • DAYTON
  • Square Balancing Damper, 6x6Square Balancing Damper,6x6
  • Item # 22CV77
  • Mfr. Model # 22CV77
  • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 5-3/4, Frame Width (In.) 5-3/4, Frame Depth...More

Ball Joints
Round Duct Connector,8 In.
  • DAYTON
  • Round Duct Connector, 8 In.Round Duct Connector,8 In.
  • Item # 6WZP3
  • Mfr. Model # 6WZP3
  • Round Duct Connector, Duct Size (In.) 8, Construction Material Galvanized Steel, For Use With 5AE72, 5AE73,...More

12 In Dia,26Ga,Self Seal Collar w/Damper
Mounting Clamp,4 In Duct,PK2
4x14 Louvered Solid Oak Natural
  • DECOR GRATES
  • 4x14 Louvered Solid Oak Natural4x14 Louvered Solid Oak Natural
  • Item # 5TFH3
  • Mfr. Model # WL414-N
  • Register, 4x14 Louvered Solid Oak Natural, Laquered Natural Finish, Oak Wood front grille and plastic damper...More

Connector Sleeve Fitting,5 In
  • DUCTMATE
  • Connector Sleeve Fitting, 5 InConnector Sleeve Fitting,5 In
  • Item # 6PGA5
  • Mfr. Model # GRQS5GA
  • Fitting, Connector Sleeve, Duct Size 5 In, Length 3-1/2 In, Width 5 In, Height 5 In, Inlet Diameter 5 In,...More

Connector Sleeve Fitting,6 In
  • DUCTMATE
  • Connector Sleeve Fitting, 6 InConnector Sleeve Fitting,6 In
  • Item # 6PGA6
  • Mfr. Model # GRQS6GA
  • Fitting, Connector Sleeve, Duct Size 6 In, Length 3-1/2 In, Width 6 In, Height 6 In, Inlet Diameter 6 In,...More

2x10 Louvered Solid Cherry Natural
  • DECOR GRATES
  • 2x10 Louvered Solid Cherry Natural2x10 Louvered Solid Cherry Natural
  • Item # 5TFK8
  • Mfr. Model # WLC210-N
  • Register, 2x10 Louvered Solid Cherry Natural, Laquered Natural Finish, Cherry Wood front grille and plastic...More

Coupling,PVC,4 In.
Conduit Adapters
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More