Skip Content

Filter Results By

Applied Filters Clear All

Ventilation

56 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Return Air Grille,20x20 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 20x20 In, WhiteReturn Air Grille,20x20 In,White
  • Item # 4JRT2
  • Mfr. Model # 4JRT2
  • Return Air Grille, Overall Height 21.75 In, Overall Width 21.75 In, Depth 0.31 In, Max Duct Height 20 In, Max...More

Wall Cap
  • BROAN
  • Wall CapWall Cap
  • Item # 4C388
  • Mfr. Model # 642
  • Wall Cap, Fits Duct Size 3 or 4 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Roof Cap
  • BROAN
  • Roof CapRoof Cap
  • Item # 2C905
  • Mfr. Model # 636
  • Roof Cap, Fits Duct Size 3 or 4 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent...More

Cap,Universal Vent,5in
  • AMERI-VENT
  • Cap, Universal Vent, 5inCap,Universal Vent,5in
  • Item # 3F354
  • Mfr. Model # 5CW
  • 9-7/8, 4-5/16, Vent Cap, Fits Duct Size (In.) 5, Cap Height (In.) 4-1/4, Cap Width (In.) 9-7/8, Construction...More

12", Backdraft Damper / Wall Shutter 12-1/2"
  • DAYTON
  • 12", Backdraft Damper / Wall Shutter 12-1/2" x 12-1/2" Opening RequiredBackdraft Damper / Wall Shutter
  • Item # 2C518
  • Mfr. Model # 2C518
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 12 In., Overall Square 15 In., Opening Required 12-1/2 In. x...More

6 In Dia,24 Ga,Self Seal Collar w/Damper
Damper,Vert/Horiz Mtg,11 3/4 Sq
  • DAYTON
  • Damper, Vert/Horiz Mtg, 11 3/4 SqDamper,Vert/Horiz Mtg,11 3/4 Sq
  • Item # 2FTX4
  • Mfr. Model # 2FTX4
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 11 3/4 x 11 3/4 In, Overall...More

Sidewall/Ceiling Register,Adjustable
Return Air Filter Grille,14x14 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 14x14 In, WhiteReturn Air Filter Grille,14x14 In,White
  • Item # 4MJT2
  • Mfr. Model # 4MJT2
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 16.57 In, Depth 1.13 In, Max...More

Damper,Vert/Horiz Mtg,9 3/4 Sq
  • DAYTON
  • Damper, Vert/Horiz Mtg, 9 3/4 SqDamper,Vert/Horiz Mtg,9 3/4 Sq
  • Item # 2FTW8
  • Mfr. Model # 2FTW8
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 9 3/4 x 9 3/4 In, Overall Size...More

10 In Dia,26Ga,Self Seal Collar w/Damper
Louvered Shutter,6 In Duct
  • FANTECH
  • Louvered Shutter, 6 In DuctLouvered Shutter,6 In Duct
  • Item # 15W872
  • Mfr. Model # HS 6W
  • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

Sidewall/Ceiling Register,Adjustable
Diffuser,Baseboard,White,24 In.
Vent Boot Hanger,90 Degree,4 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6Vent Boot Hanger,90 Degree,4 x 10,Dia 6
  • Item # 4NXC4
  • Mfr. Model # SBH-4106 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 4 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

14x12 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x12 In Dia, 24 Ga, Snap Pipe Reducer14x12 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKN3
  • Mfr. Model # GRR14P12PGA24
  • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

14 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 14 In Dia, 24 Ga, 90 Adj Elbow14 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH2
  • Mfr. Model # GRAE1490GA24
  • Fitting, 90 Degrees Elbow, Diameter 14", Width 17", Height 17", Inlet Diameter 14", Outlet Diameter 14",...More

Louver Flange Kit, Extruded Aluminum, Length 14-1/2",
End Cap, 8 in. dia., Steel
  • NORDFAB
  • End Cap, 8 in. dia., SteelEnd Cap, 8 in. dia., Steel
  • Item # 29RN68
  • Mfr. Model # 3151-0800-100000
  • End Cap, Diameter 8 In., Length 2 In., Inlet Diameter 7-57/64 In., Outlet Diameter 7-61/64 In., Material of...More

Duct Hose Adapter,4 In
  • NORDFAB
  • Duct Hose Adapter, 4 InDuct Hose Adapter,4 In
  • Item # 40D632
  • Mfr. Model # 3282-0400-100000
  • Duct Hose Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Pipe Hanger, 6 in. dia., Steel
Crawl Space Vent,Mill Finish Aluminum
  • AIR VENT
  • Crawl Space Vent, Mill Finish AluminumCrawl Space Vent,Mill Finish Aluminum
  • Item # 4KY90
  • Mfr. Model # ALSL
  • Crawl Space Vent, Manual, Thermostat None, Dehumidification Control None, Height 7 3/4 In., Width 16 7/8 In,...More

Return Air Grille,20x20 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 20x20 In, WhiteReturn Air Grille,20x20 In,White
  • Item # 4MJR5
  • Mfr. Model # 4MJR5
  • Return Air Grille, Overall Height 21.75 In, Overall Width 21.75 In, Depth 0.31 In, Max Duct Height 20 In, Max...More

Backdraft Damper,Vert/Horiz Mtg,7 3/4 Sq
  • DAYTON
  • Backdraft Damper, Vert/Horiz Mtg, 7 3/4 SqBackdraft Damper,Vert/Horiz Mtg,7 3/4 Sq
  • Item # 3HHL4
  • Mfr. Model # 3HHL4
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 7 3/4 x 7 3/4 In, Overall Size...More

Sidewall/Ceiling Register,Adjustable
Vent Boot Hanger,Straight,4 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 4 x 10, Dia 6Vent Boot Hanger,Straight,4 x 10,Dia 6
  • Item # 4NXC3
  • Mfr. Model # SBH-4106 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 4 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

12x10 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 12x10 In Dia, 24 Ga, Snap Pipe Reducer12x10 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKN1
  • Mfr. Model # GRR12P10PGA24
  • Fitting, Reducer, Diameter 12"x10", Width 12", Height 6", Inlet Diameter 12", Outlet Diameter 10", Material...More

Vent Boot Hanger,Straight,4 x 10,Dia 5
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 4 x 10, Dia 5Vent Boot Hanger,Straight,4 x 10,Dia 5
  • Item # 4NXA9
  • Mfr. Model # SBH-4105 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 4 x 10 In., Collar Dia. 5 In., Construction Material 23 ga....More

In Line Adapter Kit
  • BROAN
  • In Line Adapter KitIn Line Adapter Kit
  • Item # 4TR40
  • Mfr. Model # 982L
  • In-line Adapter, Duct Size 4 1/2 x 18 1/2 (In), Height 12 1/4 In, Width 21 1/2 In, Construction Material...More

Vent Boot Hanger,End,4 x 10,Dia 5
  • SPEEDI-BOOT
  • Vent Boot Hanger, End, 4 x 10, Dia 5Vent Boot Hanger,End,4 x 10,Dia 5
  • Item # 4NXC2
  • Mfr. Model # SBH-4105 EB
  • Vent Boot Hanger, End Boot, Duct Size 4 x 10 In., Collar Dia. 5 In., Construction Material 23 ga. Galvanized...More

Press On Collar With Damper,5 In
  • DUCTMATE
  • Press On Collar With Damper, 5 InPress On Collar With Damper,5 In
  • Item # 6PGE2
  • Mfr. Model # GR6POCR5GA24D
  • Fitting, Press-On Collar, Duct Size 5 In, Width 8 In, Height 6 In, Inlet Diameter 5 In, Outlet Diameter 5 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More