Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ventilation

63 Results Found that Include 63 Products

Results per page: 16 | 32 | 48
8 In Dia,26 Ga,Self Seal Collar w/Damper
Duct  Insulation,1-1/2In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1-1/2In x 24In x 48InDuct Insulation,1-1/2In x 24In x 48In
  • Item # 6ZKK6
  • Mfr. Model # 17635
  • Duct Insulation, Board, Fiberglass Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

6 In Dia,26 Ga,Self Seal Collar w/Damper
Fan Shutter,10in
  • DAYTON
  • Fan Shutter, 10inFan Shutter
  • Item # 2C517
  • Mfr. Model # 2C517
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Overall Square 13 In., Opening Required 10-1/2 In. x...More

Return Air Filter Grille,12x12 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 12x12 In, WhiteReturn Air Filter Grille,12x12 In,White
  • Item # 4MJT1
  • Mfr. Model # 4MJT1
  • Return Air Filter Grille, Removable Face, Overall Height 14.57 In, Overall Width 14.57 In, Depth 1.13 In, Max...More

12 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 24 Ga, 90 Adj Elbow12 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH1
  • Mfr. Model # GRAE1290GA24
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

Sidewall/Ceiling Register,Adjustable
Duct Clamp,16 in. dia., Steel
Duct  Insulation,1In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1In x 24In x 48InDuct Insulation,1In x 24In x 48In
  • Item # 6ZKL1
  • Mfr. Model # 17750
  • Duct Insulation, Board, Fiberglass Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

Pipe Hanger, 4 in. dia., Steel
8x6 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 8x6 In Dia, 24 Ga, Snap Pipe Reducer8x6 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL9
  • Mfr. Model # GRR8P6PGA24
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

14x12 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x12 In Dia, 26 Ga, Snap Pipe Reducer14x12 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL7
  • Mfr. Model # GRR14P12PGA26
  • Fitting, Reducer, Diameter 14"x12", Width 14", Height 6", Inlet Diameter 14", Outlet Diameter 12", Material...More

Floor Grille,6x14 In,Brown
  • GRAINGER APPROVED
  • Floor Grille, 6x14 In, BrownFloor Grille,6x14 In,Brown
  • Item # 4MJD1
  • Mfr. Model # 4MJD1
  • Floor Grille, Overall Height 7.75 In, Overall Width 15.75 In, Depth 0.73 In, Max Duct Height 6 In, Max Duct...More

Duct Wrap,Cotton,15 ft. L
  • FROST KING
  • Duct Wrap, Cotton, 15 ft. LDuct Wrap,Cotton,15 ft. L
  • Item # 48H491
  • Mfr. Model # CF55
  • Duct Wrap, Cotton Material of Construction, Foil Jacket Material, Color Silver, Thickness 1 In., Approx....More

10x8 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 10x8 In Dia, 24 Ga, Snap Pipe Reducer10x8 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKN0
  • Mfr. Model # GRR10P8PGA24
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

Adjustable Nipple,4 In
  • NORDFAB
  • Adjustable Nipple, 4 InAdjustable Nipple,4 In
  • Item # 40D527
  • Mfr. Model # 3202-0400-100000
  • Fitting, Adjustable Nipple, Diameter 4 In., Length 11-1/4 In., Inlet Diameter 4 In., Outlet Diameter 4 In.,...More

Adjustable Nipple,6 In
  • NORDFAB
  • Adjustable Nipple, 6 InAdjustable Nipple,6 In
  • Item # 40D528
  • Mfr. Model # 3202-0600-100000
  • Fitting, Adjustable Nipple, Diameter 6 In., Length 11-1/4 In., Inlet Diameter 6 In., Outlet Diameter 6 In.,...More

Return Air Baseboard Grille,8x30 In
  • GRAINGER APPROVED
  • Return Air Baseboard Grille, 8x30 InReturn Air Baseboard Grille,8x30 In
  • Item # 4MJW5
  • Mfr. Model # 4MJW5
  • Return Air Baseboard Grille, Overall Height 9.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 8...More

Floor Grille,6x12 In,Brown
  • GRAINGER APPROVED
  • Floor Grille, 6x12 In, BrownFloor Grille,6x12 In,Brown
  • Item # 4MJC9
  • Mfr. Model # 4MJC9
  • Floor Grille, Overall Height 7.75 In, Overall Width 13.75 In, Depth 0.73 In, Max Duct Height 6 In, Max Duct...More

Flange, 8 in. dia., Steel
  • NORDFAB
  • Flange, 8 in. dia., SteelFlange, 8 in. dia., Steel
  • Item # 29RN89
  • Mfr. Model # 3161-0800-100000
  • Flange, Angle Flange, Diameter 8 In., Length 1-1/8 In., Inlet Diameter 8-1/8 In., Outlet Diameter 10-25/64...More

Sidewall/Ceiling Register,1-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 1-WaySidewall/Ceiling Register,1-Way
  • Item # 4MJK4
  • Mfr. Model # 4MJK4
  • Sidewall/Ceiling Register, 1-Way Multilouver, - Amps AC, 1/3 In., White Finish, For Use With -, RPM -,...More

14x10 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 14x10 In Dia, 26 Ga, Snap Pipe Reducer14x10 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL6
  • Mfr. Model # GRR14P10PGA26
  • Fitting, Reducer, Diameter 14"x10", Width 14", Height 8", Inlet Diameter 14", Outlet Diameter 10", Material...More

Round Duct Connector,6 In.
  • DAYTON
  • Round Duct Connector, 6 In.Round Duct Connector,6 In.
  • Item # 6WZP2
  • Mfr. Model # 6WZP2
  • Round Duct Connector, Duct Size (In.) 6, Construction Material Plastic, For Use With 5AE70, 5AE71, 3DPE5,...More

End Cap, 6 in. dia., Steel
  • NORDFAB
  • End Cap, 6 in. dia., SteelEnd Cap, 6 in. dia., Steel
  • Item # 29RN67
  • Mfr. Model # 3151-0600-100000
  • End Cap, Diameter 6 In., Length 2-1/4 In., Inlet Diameter 5-57/64 In., Outlet Diameter 5-61/64 In., Material...More

Sidewall/Ceiling Register,Adjustable
Duct Fitting,Reducer,8x7,24 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 8x7,24 GaugeDuct Fitting,Reducer,8x7,24 Gauge
  • Item # 6RGA6
  • Mfr. Model # GRR8P7PGA24
  • Fitting, Reducer, Duct Size 8 InX7 In, Width 8 In, Height 6-1/4 In, Inlet Diameter 8 In, Outlet Diameter 7...More

4x10 Louvered Solid Oak Unfinished
  • DECOR GRATES
  • 4x10 Louvered Solid Oak Unfinished4x10 Louvered Solid Oak Unfinished
  • Item # 5TFK5
  • Mfr. Model # WL410-U
  • Register, 4x10 Louvered Solid Oak Unfinished, Unfinished Finish, Oak Wood front grille and plastic damper box...More

Duct  Insulation,1-1/2In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1-1/2In x 24In x 48InDuct Insulation,1-1/2In x 24In x 48In
  • Item # 6ZKK9
  • Mfr. Model # 17590
  • Duct Insulation, Board, Fiberglass Material of Construction, All Service Jacket Jacket Material, Color White,...More

Sidewall/Ceiling Register,1-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 1-WaySidewall/Ceiling Register,1-Way
  • Item # 4MJK1
  • Mfr. Model # 4MJK1
  • Sidewall/Ceiling Register, 1-Way Multilouver, - Amps AC, 1/3 In., White Finish, For Use With -, RPM -,...More

4x14 Oriental Steel Plated Rubbed Bronze
  • DECOR GRATES
  • 4x14 Oriental Steel Plated Rubbed Bronze4x14 Oriental Steel Plated Rubbed Bronze
  • Item # 5TFJ8
  • Mfr. Model # AJH414-RB
  • Register, 4x14 Oriental Steel Plated Rubbed Bronze, Rubbed Bronze Finish, Plated Steel front grille and...More

Ball Valve Linkage Kit
2x14 Louvered Solid Oak Natural
  • DECOR GRATES
  • 2x14 Louvered Solid Oak Natural2x14 Louvered Solid Oak Natural
  • Item # 5TFG9
  • Mfr. Model # WL214-N
  • Register, 2x14 Louvered Solid Oak Natural, Laquered Natural Finish, Oak Wood front grille and plastic damper...More

Results per page: 16 | 32 | 48