Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Ventilation

82 Results Found that Include 82 Products

Results per page: 16 | 32 | 48
Crank Arm Ball Joint,Dia 5/16 In
  • HONEYWELL
  • Crank Arm Ball Joint, Dia 5/16 InCrank Arm Ball Joint,Dia 5/16 In
  • Item # 2GZE1
  • Mfr. Model # 27518
  • Crank Arm Ball Joint, Threaded, Dia 5/16 In, Connection Threads, Color Nickel, Application Fits 5/16 Inch...More

Baseboard Register Air Deflector, Clear
Duct  Insulation,1In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1In x 24In x 48InDuct Insulation,1In x 24In x 48In
  • Item # 6ZKK5
  • Mfr. Model # 17615
  • Duct Insulation, Board, Fiberglass Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

Ball Joint,Threaded,Dia 1/4 In
Magnetic Vent Cover
Return Air Grille,16x16 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 16x16 In, WhiteReturn Air Grille,16x16 In,White
  • Item # 4MJN9
  • Mfr. Model # 4MJN9
  • Return Air Grille, Overall Height 17.75 In, Overall Width 17.75 In, Depth 0.31 In, Max Duct Height 16 In, Max...More

8x6 In Dia,26 Gauge
  • DUCTMATE
  • 8x6 In Dia, 26 Gauge8x6 In Dia,26 Gauge
  • Item # 6EKK9
  • Mfr. Model # GRR8P6PGA26
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

12 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 26 Ga, 90 Adj Elbow12 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG5
  • Mfr. Model # GRAE1290GA26
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

Duct Clamp,8 In
  • NORDFAB
  • Duct Clamp, 8 InDuct Clamp,8 In
  • Item # 40D624
  • Mfr. Model # 3260-0800-100900
  • Duct Clamp, Diameter 8 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

4 In Dia,26 Ga,Self Seal Collar w/Damper
10x8 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Snap Pipe End Cap10x8 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

Diffuser,Baseboard,White,18 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Baseboard, White, 18 In.Diffuser,Baseboard,White,18 In.
  • Item # 4JRT4
  • Mfr. Model # 4JRT4
  • Diffuser, Baseboard, Baseboard, - Amps AC, -, White Finish, For Use With -, RPM -, Voltage -, Steel...More

Duct Clamp,12 In
  • NORDFAB
  • Duct Clamp, 12 InDuct Clamp,12 In
  • Item # 40D626
  • Mfr. Model # 3260-1200-100900
  • Duct Clamp, Diameter 12 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Cap,Universal Vent,4in
  • AMERI-VENT
  • Cap, Universal Vent, 4inCap,Universal Vent,4in
  • Item # 3F353
  • Mfr. Model # 4CW
  • Vent Cap, Fits Duct Size 4 In, Cap Height 4 1/4 In, Cap Width 6 3/4 In, Construction Material Galvanized...More

10x6 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10x6 In Dia, 26 Ga, Snap Pipe End Cap10x6 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKL0
  • Mfr. Model # GRR10P6PGA26
  • Fitting, Reducer, Diameter 10"x6", Width 10", Height 7", Inlet Diameter 10", Outlet Diameter 6", Material of...More

Return Air Grille,20Hx14W In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 20Hx14W In, WhiteReturn Air Grille,20Hx14W In,White
  • Item # 4MJN8
  • Mfr. Model # 4MJN8
  • Return Air Grille, Overall Height 21-3/4 In, Overall Width 15-3/4 In, Depth 5/16 In, Max Duct Height 20 In,...More

10 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 24 Ga, 90 Adj Elbow10 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKH0
  • Mfr. Model # GRAE1090GA24
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

Diffuser,Floor,6x14 In,Brown
  • GRAINGER APPROVED VENDOR
  • Diffuser, Floor, 6x14 In, BrownDiffuser,Floor,6x14 In,Brown
  • Item # 4MJE8
  • Mfr. Model # 4MJE8
  • Diffuser, Floor, Louvered, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Welded Steel...More

12x10 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 12x10 In Dia, 26 Ga, Snap Pipe Reducer12x10 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL4
  • Mfr. Model # GRR12P10PGA26
  • Fitting, Reducer, Diameter 12"x10", Width 12", Height 6", Inlet Diameter 12", Outlet Diameter 10", Material...More

Diffuser,Baseboard,Brown,18 In.
  • GRAINGER APPROVED VENDOR
  • Diffuser, Baseboard, Brown, 18 In.Diffuser,Baseboard,Brown,18 In.
  • Item # 4MJV9
  • Mfr. Model # 4MJV9
  • Diffuser, Baseboard, Baseboard, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Steel...More

Reducer Fitting,8x4 In Dia,26 Ga
  • DUCTMATE
  • Reducer Fitting, 8x4 In Dia, 26 GaReducer Fitting,8x4 In Dia,26 Ga
  • Item # 6EKK8
  • Mfr. Model # GRR8P4PGA26
  • Fitting, Reducer, Diameter 8"x4", Width 8", Height 7-1/2", Inlet Diameter 8", Outlet Diameter 4", Material of...More

Duct  Insulation,1In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 1In x 24In x 48InDuct Insulation,1In x 24In x 48In
  • Item # 6ZKK8
  • Mfr. Model # 17585
  • Duct Insulation, Board, Fiberglass Material of Construction, All Service Jacket Jacket Material, Color White,...More

Return Air Grille,8x30 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 8x30 In, WhiteReturn Air Grille,8x30 In,White
  • Item # 4MJP3
  • Mfr. Model # 4MJP3
  • Return Air Grille, Overall Height 9.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 8 In, Max...More

Duct Fitting,Reducer,7x6,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 7x6,26 GaugeDuct Fitting,Reducer,7x6,26 Gauge
  • Item # 6RFZ5
  • Mfr. Model # GRR7P6PGA26
  • Fitting, Reducer, Duct Size 7 InX6 In, Width 7 In, Height 6-1/4 In, Inlet Diameter 7 In, Outlet Diameter 6...More

14 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 14 In Dia, 26 Ga, 90 Adj Elbow14 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG6
  • Mfr. Model # GRAE1490GA26
  • Fitting, 90 Degrees Elbow, Diameter 14", Width 17", Height 17", Inlet Diameter 14", Outlet Diameter 14",...More

12x8 In Dia,26 Ga,Reducer Fitting
  • DUCTMATE
  • 12x8 In Dia, 26 Ga, Reducer Fitting12x8 In Dia,26 Ga,Reducer Fitting
  • Item # 6EKL3
  • Mfr. Model # GRR12P8PGA26
  • Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material...More

Cap,Universal Vent,3in
  • AMERI-VENT
  • Cap, Universal Vent, 3inCap,Universal Vent,3in
  • Item # 3F352
  • Mfr. Model # 3CW
  • Vent Cap, Fits Duct Size 3 In, Cap Height 2 7/8 In, Cap Width 6 3/4 In, Construction Material Galvanized...More

Sidewall/Ceiling Register,4-Way
  • GRAINGER APPROVED VENDOR
  • Sidewall/Ceiling Register, 4-WaySidewall/Ceiling Register,4-Way
  • Item # 4MJH4
  • Mfr. Model # 4MJH4
  • Sidewall/Ceiling Register, 4-Way, Overall Height 11.75 In, Overall Width 11.75 In, Depth 1.18 In, Max Duct...More

Duct Clamp,10 In
  • NORDFAB
  • Duct Clamp, 10 InDuct Clamp,10 In
  • Item # 40D625
  • Mfr. Model # 3260-1000-100900
  • Duct Clamp, Diameter 10 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

6x4 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 24 Ga, Snap Pipe Reducer6x4 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL8
  • Mfr. Model # GRR6P4PGA24
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

Return Air Grille,8x30 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 8x30 In, WhiteReturn Air Grille,8x30 In,White
  • Item # 4MJR9
  • Mfr. Model # 4MJR9
  • Return Air Grille, Overall Height 9.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 8 In, Max...More

Return Air Grille,16x16 In,White
  • GRAINGER APPROVED VENDOR
  • Return Air Grille, 16x16 In, WhiteReturn Air Grille,16x16 In,White
  • Item # 4MJR4
  • Mfr. Model # 4MJR4
  • Return Air Grille, Overall Height 17.75 In, Overall Width 17.75 In, Depth 0.31 In, Max Duct Height 16 In, Max...More

Results per page: 16 | 32 | 48