Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Ventilation

88 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Register,3 Way,12x6in
  • AMERIFLOW
  • Register, 3 Way, 12x6inRegister,3 Way,12x6in
  • Item # 3CC33
  • Mfr. Model # 357W12x6
  • 3 Way Register, Maximum Duct Height 12 Inches, Maximum Duct Width 6 Inches, Free Area 44 Square Inches, Bar...More

10 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 26 Ga, 90 Adj Elbow10 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG4
  • Mfr. Model # GRAE1090GA26
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

Sidewall/Ceiling Register,2-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 2-WaySidewall/Ceiling Register,2-Way
  • Item # 4JRN8
  • Mfr. Model # 4JRN8
  • Sidewall/Ceiling Register, 2-way, Overall Height 7.25 In, Overall Width 13.25 In, Depth 1.18 In, Max Duct...More

Duct Clamp,4 In
  • NORDFAB
  • Duct Clamp, 4 InDuct Clamp,4 In
  • Item # 40D622
  • Mfr. Model # 3260-0400-100900
  • Duct Clamp, Diameter 4 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Return Air Grille,6x24 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 6x24 In, WhiteReturn Air Grille,6x24 In,White
  • Item # 4MJR6
  • Mfr. Model # 4MJR6
  • Return Air Grille, Overall Height 7.75 In, Overall Width 25.75 In, Depth 0.31 In, Max Duct Height 6 In, Max...More

Duct Fitting,Reducer,5x4,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 5x4,26 GaugeDuct Fitting,Reducer,5x4,26 Gauge
  • Item # 6RFZ2
  • Mfr. Model # GRR5P4PGA26
  • Fitting, Reducer, Duct Size 5 InX4 In, Width 5 In, Height 6-1/4 In, Inlet Diameter 5 In, Outlet Diameter 4...More

8 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 24 Ga, 90 Adj Elbow8 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG9
  • Mfr. Model # GRAE890GA24
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 GaugeDuct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

Register,3 Way,8x4in
  • AMERIFLOW
  • Register, 3 Way, 8x4inRegister,3 Way,8x4in
  • Item # 3CC31
  • Mfr. Model # 357W8x4
  • 3 Way Register, Maximum Duct Height 8 Inches, Maximum Duct Width 4 Inches, Free Area 20 Square Inches, Bar...More

Sidewall/Ceiling Register,Adjustable
Sidewall/Ceiling Register,3-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 3-WaySidewall/Ceiling Register,3-Way
  • Item # 4MJG7
  • Mfr. Model # 4MJG7
  • Sidewall/Ceiling Register, 3-way, Overall Height 9.75 In, Overall Width 11.75 In, Depth 1.18 In, Max Duct...More

Return Air Grille,8x24 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 8x24 In, WhiteReturn Air Grille,8x24 In,White
  • Item # 4MJR7
  • Mfr. Model # 4MJR7
  • Return Air Grille, Overall Height 9.75 In, Overall Width 25.75 In, Depth 0.31 In, Max Duct Height 8 In, Max...More

Diffuser,Baseboard,Brown,15 In.
  • GRAINGER APPROVED
  • Diffuser, Baseboard, Brown, 15 In.Diffuser,Baseboard,Brown,15 In.
  • Item # 4MJV7
  • Mfr. Model # 4MJV7
  • Diffuser, Baseboard, Baseboard, Overall Height 4.50 In, Overall Width 15.00 In, Depth 2.75 In, Max Duct...More

Sidewall/Ceiling Register,4-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 4-WaySidewall/Ceiling Register,4-Way
  • Item # 4MJH3
  • Mfr. Model # 4MJH3
  • Sidewall/Ceiling Register, 4-Way, Overall Height 9.75 In, Overall Width 9.75 In, Depth 1.18 In, Max Duct...More

Return Air Grille,8x30 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 8x30 In, WhiteReturn Air Grille,8x30 In,White
  • Item # 4JRT3
  • Mfr. Model # 4JRT3
  • Return Air Grille, Overall Height 7.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 6 In, Max...More

Diffuser,Floor,6x12 In,Brown
  • GRAINGER APPROVED
  • Diffuser, Floor, 6x12 In, BrownDiffuser,Floor,6x12 In,Brown
  • Item # 4MJE7
  • Mfr. Model # 4MJE7
  • Diffuser, Floor, Louvered, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Welded Steel...More

Wall Register Air Deflector,Clear
Diffuser,Floor,6x10 In,Brown
  • GRAINGER APPROVED
  • Diffuser, Floor, 6x10 In, BrownDiffuser,Floor,6x10 In,Brown
  • Item # 4MJE6
  • Mfr. Model # 4MJE6
  • Diffuser, Floor, Louvered, - Amps AC, -, Brown Finish, For Use With -, RPM -, Voltage -, Welded Steel...More

Return Air Grille,14x14 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 14x14 In, WhiteReturn Air Grille,14x14 In,White
  • Item # 4JRT1
  • Mfr. Model # 4JRT1
  • Return Air Grille, Overall Height 15.75 In, Overall Width 15.75 In, Depth 0.31 In, Max Duct Height 14 In, Max...More

12 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 12 In Dia, 26 Ga, Snap Pipe End Cap12 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ9
  • Mfr. Model # GRECP12GA26
  • Fitting, End Cap, Diameter 12", Width 12", Height 2", Inlet Diameter 12", Outlet Diameter 12", Material of...More

4x10 Scroll Steel Painted Textured Black
  • DECOR GRATES
  • 4x10 Scroll Steel Painted Textured Black4x10 Scroll Steel Painted Textured Black
  • Item # 5TFF6
  • Mfr. Model # ST410
  • Register, 4x10 Scroll Steel Painted Textured Black, Textured Black Finish, Painted Steel front grille and...More

Duct Wrap,Fiberglass,15 ft. L
  • FROST KING
  • Duct Wrap, Fiberglass, 15 ft. LDuct Wrap,Fiberglass,15 ft. L
  • Item # 48H490
  • Mfr. Model # SP55/6
  • Duct Wrap, Fiberglass Material of Construction, Foil Jacket Material, Color Silver, Thickness 2 In., Approx....More

8 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 8 In Dia, 24 Ga, Snap Pipe End Cap8 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK3
  • Mfr. Model # GRECP8GA24
  • Fitting, End Cap, Diameter 8", Width 8", Height 2", Inlet Diameter 8", Outlet Diameter 8", Material of...More

Push Rod,Dia 5/16 In, Depth 24 In
6x4 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 26 Ga, Snap Pipe Reducer6x4 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKK7
  • Mfr. Model # GRR6P4PGA26
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

10 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 10 In Dia, 26 Ga, Snap Pipe End Cap10 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ8
  • Mfr. Model # GRECP10GA26
  • Fitting, End Cap, Diameter 10", Width 10", Height 2", Inlet Diameter 10", Outlet Diameter 10", Material of...More

Louvered Shutter,4 In Duct
  • FANTECH
  • Louvered Shutter, 4 In DuctLouvered Shutter,4 In Duct
  • Item # 15W870
  • Mfr. Model # HS 4W
  • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

Duct Elbow,Plastic,4 In
  • FANTECH
  • Duct Elbow, Plastic, 4 InDuct Elbow,Plastic,4 In
  • Item # 15W862
  • Mfr. Model # FEL 4
  • Duct Elbow, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Plastic, For Use With 4...More

Sidewall/Ceiling Register,3-Way
  • GRAINGER APPROVED
  • Sidewall/Ceiling Register, 3-WaySidewall/Ceiling Register,3-Way
  • Item # 4JRP7
  • Mfr. Model # 4JRP7
  • Sidewall/Ceiling Register, 3-Way, - Amps AC, 1/3 In., White Finish, For Use With -, RPM -, Voltage -, Welded...More

Return Air Baseboard Grille,6x30 In
  • GRAINGER APPROVED
  • Return Air Baseboard Grille, 6x30 InReturn Air Baseboard Grille,6x30 In
  • Item # 4MJW4
  • Mfr. Model # 4MJW4
  • Return Air Baseboard Grille, Overall Height 7.75 In, Overall Width 31.75 In, Depth 0.31 In, Max Duct Height 6...More

Diffuser,Floor,4x12 In,Brown
  • GRAINGER APPROVED
  • Diffuser, Floor, 4x12 In, BrownDiffuser,Floor,4x12 In,Brown
  • Item # 4MJF1
  • Mfr. Model # 4MJF1
  • Diffuser, Floor, Louvered, Overall Height 5.13 In, Overall Width 13.13 In, Depth 1.83 In, Max Duct Height 4...More

Register,2 Way,10x4in
  • AMERIFLOW
  • Register, 2 Way, 10x4inRegister,2 Way,10x4in
  • Item # 3CC23
  • Mfr. Model # 356W10x4
  • 2 Way Register, Maximum Duct Height 10 Inches, Maximum Duct Width 4 Inches, Free Area 26 Square Inches, Bar...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More