Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Input Voltage
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ventilation

31 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Crank Arm Ball Joint,Dia 5/16 In
    • HONEYWELL
    • Crank Arm Ball Joint, Dia 5/16 InCrank Arm Ball Joint,Dia 5/16 In
    • Item # 2GZE1
    • Mfr. Model # 27518
    • Crank Arm Ball Joint, Threaded, Dia 5/16 In, Connection Threads, Color Nickel, Application Fits 5/16 Inch...More

    Push Rod,Dia 5/16 In, Depth 48 In
    Ball Joint,Threaded,Dia 1/4 In
    Floating Actuator for VC Series Valves
    Floating Valve Actuator,20 to 28 Vac
    • HONEYWELL
    • Floating Valve Actuator, 20 to 28 VacFloating Valve Actuator,20 to 28 Vac
    • Item # 4ARY8
    • Mfr. Model # M6410A1029
    • Valve Actuator, Floating, Stem Force 40.5 Lb, Input Voltage 20 to 28 Vac, Depth 3 15/16 In, Width 1 15/16 In,...More

    Modulating Valve Actuator,20 to 28 Vac
    • HONEYWELL
    • Modulating Valve Actuator, 20 to 28 VacModulating Valve Actuator,20 to 28 Vac
    • Item # 4ARY9
    • Mfr. Model # M7410F1000
    • Valve Actuator, Modulating, Stem Force 40.5 Lb, Input Voltage 20 to 28 Vac, Depth 3 15/16 In, Width 1 15/16...More

    Transformer Kit, Input V 24/120/240
    • HONEYWELL
    • Transformer Kit, Input V 24/120/240Transformer Kit, Input V 24/120/240
    • Item # 1RZZ3
    • Mfr. Model # 50017460-001
    • Transformer Kit, Step Down, Height 4 In, Width 4 In, Depth 2 1/2 In, Electrical Connections Wire Nuts, Input...More

    Push Rod,Dia 5/16 In, Depth 24 In
    Valve Linkage
    • HONEYWELL
    • Valve LinkageValve Linkage
    • Item # 1D283
    • Mfr. Model # Q5001D1000
    • Valve Linkage, 3/4 Inch Stem Travel, 1 3/8 Inches Bonnet, 80/160 Pounds Adjustable Stem Forces, For use With...More

    Damper Crank Arm,3/8 Elongated
    • HONEYWELL
    • Damper Crank Arm, 3/8 ElongatedDamper Crank Arm,3/8 Elongated
    • Item # 2GZE3
    • Mfr. Model # 26025B
    • Damper Crank Arm, 3/8 Elongated, Rotation Angle 40-50-60-75-90 Deg, Color Nickel, Application Fits Linkage...More

    Adapter Bracket For Modutrol IV Motor
    • HONEYWELL
    • Adapter Bracket For Modutrol IV MotorAdapter Bracket For Modutrol IV Motor
    • Item # 1CWZ6
    • Mfr. Model # 220738A
    • Adapter Bracket, For Height Adjustment of Modutrol IV Motor, Features Steel Conctruction, Application Adjust...More

    Valve Actuator,Two Position Line Voltage
    Transformer,Internal
    • HONEYWELL
    • Transformer, InternalTransformer,Internal
    • Item # 4E391
    • Mfr. Model # 198162AA
    • Internal Transformer, Converts Proportional MotorVoltage From 24V To 120/208/240 VAC, For Damper/Valve...More

    Damper Linkage
    • HONEYWELL
    • Damper LinkageDamper Linkage
    • Item # 1D281
    • Mfr. Model # Q605D1069
    • Damper Linkage, Contains Ball Joints, Motor Crank Arm, Damper Arm, 1/2 Inch Shaft, For use With...More

    Push Rod,Dia 5/16 In, Depth 12 In
    Switch,Dual Auxiliary
    • HONEYWELL
    • Switch, Dual AuxiliarySwitch,Dual Auxiliary
    • Item # 1D298
    • Mfr. Model # 220736B
    • Two SPDT Dual Auxiliary Switches, Voltage Rating 120/240 VAC,Amperage Rating 7.2/3.6, Internal Mount, Use...More

    Modulating Actuator for VC Series Valves
    Push Rod,Dia 5/16 In, Depth 18 In
    Two Position Low V Actuator w/End Switch
    • HONEYWELL
    • Two Position Low V Actuator w/End SwitchTwo Position Low V Actuator w/End Switch
    • Item # 4ATD7
    • Mfr. Model # VC8714ZZ11
    • VC Series Actuator, Two Position Low Voltage Actuator With End Switch, Input Voltage 24, Depth 2-11/16 In,...More

    Valve Actuator,Two Position Low Voltage
    Mounting Bracket,For Use With150 and 300
    Switch,Auxiliary
    • HONEYWELL
    • Switch, AuxiliarySwitch,Auxiliary
    • Item # 4E392
    • Mfr. Model # 220736A
    • One SPDT Auxiliary Switch, Voltage Rating 120/240 VAC, Amperage Rating 7.2/3.6, Internal Mount, Use With...More

    Valve Linkage
    • HONEYWELL
    • Valve LinkageValve Linkage
    • Item # 1D282
    • Mfr. Model # Q5001D1018
    • Valve Linkage, 3/4 Inch Stem Travel, 1 3/8 Inches Bonnet, 160/320 Pounds Adjustable Stem Forces, For use With...More

    Damper External Drive Pin Kit
    • HONEYWELL
    • Damper External Drive Pin KitDamper External Drive Pin Kit
    • Item # 2GZF6
    • Mfr. Model # 32007205-005
    • Damper External Drive Pin Kit, For Use With Dampers With External Actuator Mounting, Includes Standoff...More

    Globe Valve Linkage,1/2 In Shaft
    • HONEYWELL
    • Globe Valve Linkage, 1/2 In ShaftGlobe Valve Linkage,1/2 In Shaft
    • Item # 4ARZ1
    • Mfr. Model # Q5020A1003
    • Globe valve linkage, 3/4 In Stroke and 1/2 In Shaft, Depth 1 7/8 In, Width 4 5/8 In, Height 9 1/2 In, For Use...More

    Push Rod,Dia 5/16 In, Depth 8 In
    Switch Assembly, Input Voltage 240 Vac
    • HONEYWELL
    • Switch Assembly, Input Voltage 240 VacSwitch Assembly, Input Voltage 240 Vac
    • Item # 2HEY4
    • Mfr. Model # 32003532-005
    • Switch Assembly, Input Voltage 240 Vac, Depth 3 5/8 In, Width 4 In, Height 3 In, For Use With ML4105, ML8105,...More

    Push Rod,Dia 5/16 In, Depth 5 In
    High Temperature Dual Switch Assembly
    Push Rod,Dia 5/16 In, Depth 10 In
    Shaft Adapter,Round Or Square Shaft
    Results per page: 16 | 32 | 48