Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Ratings

Ventilation

164 Results Found that Include 164 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
4 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 4 In Dia, 26 Ga, 90 Adj Elbow4 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG1
  • Mfr. Model # GRAE490GA26
  • Fitting, 90 Degrees Elbow, Diameter 4", Width 6-3/4", Height 6-3/4", Inlet Diameter 4", Outlet Diameter 4",...More

8 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 26 Ga, 90 Adj Elbow8 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG3
  • Mfr. Model # GRAE890GA26
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

8 In Dia,24 Ga,Self Seal Collar w/Damper
6 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 6 In Dia, 24 Ga, Snap Pipe End Cap6 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK2
  • Mfr. Model # GRECP6GA24
  • Fitting, End Cap, Diameter 6", Width 6", Height 2", Inlet Diameter 6", Outlet Diameter 6", Material of...More

8 In Dia,24 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 8 In Dia, 24 Ga, Snap Pipe End Cap8 In Dia,24 Ga,Snap Pipe End Cap
  • Item # 6EKK3
  • Mfr. Model # GRECP8GA24
  • Fitting, End Cap, Diameter 8", Width 8", Height 2", Inlet Diameter 8", Outlet Diameter 8", Material of...More

4 In Dia,26 Ga,Self Seal Collar w/Damper
12x8 In Dia,26 Ga,Reducer Fitting
  • DUCTMATE
  • 12x8 In Dia, 26 Ga, Reducer Fitting12x8 In Dia,26 Ga,Reducer Fitting
  • Item # 6EKL3
  • Mfr. Model # GRR12P8PGA26
  • Fitting, Reducer, Diameter 12"x8", Width 12", Height 8-1/8", Inlet Diameter 12", Outlet Diameter 8", Material...More

10x8 In Dia,26 Ga,Reducer
  • DUCTMATE
  • 10x8 In Dia, 26 Ga, Reducer10x8 In Dia,26 Ga,Reducer
  • Item # 6EKL1
  • Mfr. Model # GRR10P8PGA26
  • Fitting, Reducer, Diameter 10'x8", Width 10", Height 6-1/2", Inlet Diameter 10", Outlet Diameter 8", Material...More

6 In Dia,24 Ga,Self Seal Collar w/Damper
4 In Dia,26 Ga,Self Seal Snap Lock,PK5
Duct Fitting,Reducer,5x4,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 5x4,26 GaugeDuct Fitting,Reducer,5x4,26 Gauge
  • Item # 6RFZ2
  • Mfr. Model # GRR5P4PGA26
  • Fitting, Reducer, Duct Size 5 InX4 In, Width 5 In, Height 6-1/4 In, Inlet Diameter 5 In, Outlet Diameter 4...More

8 In Dia,26 Ga,Self Seal Collar w/Damper
6 In Dia,26 Ga,Self Seal Collar w/Damper
6x4 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 6x4 In Dia, 24 Ga, Snap Pipe Reducer6x4 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL8
  • Mfr. Model # GRR6P4PGA24
  • Fitting, Reducer, Diameter 6"x4", Width 6", Height 7", Inlet Diameter 6", Outlet Diameter 4", Material of...More

Fitting,Reducer,8x6 In Dia,26 Gauge
  • DUCTMATE
  • Fitting, Reducer, 8x6 In Dia, 26 GaugeFitting,Reducer,8x6 In Dia,26 Gauge
  • Item # 6EKK9
  • Mfr. Model # GRR8P6PGA26
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

Duct Fitting,Tee,5 In,26 Gauge
  • DUCTMATE
  • Duct Fitting, Tee, 5 In, 26 GaugeDuct Fitting,Tee,5 In,26 Gauge
  • Item # 6RFY6
  • Mfr. Model # GRFTJ5GA26
  • Fitting, Tee, Duct Size 5 In, Length 14-1/8 In, Width 5 In, Height 9 In, Inlet Diameter 5 In, Outlet Diameter...More

Duct Fitting,Reducer,9x6,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 9x6,26 GaugeDuct Fitting,Reducer,9x6,26 Gauge
  • Item # 6RFZ7
  • Mfr. Model # GRR9P6PGA26
  • Fitting, Reducer, Duct Size 9 InX6 In, Width 9 In, Height 7 In, Inlet Diameter 9 In, Outlet Diameter 6 In,...More

3x3x3x50 ft Vinyl Flex Connector
3x3x3x50 ft Neoprene Flex Connector
10 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 10 In Dia, 26 Ga, 90 Adj Elbow10 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG4
  • Mfr. Model # GRAE1090GA26
  • Fitting, 90 Degrees Elbow, Diameter 10", Width 13", Height 13", Inlet Diameter 10", Outlet Diameter 10",...More

3x3x3x50 ft Hypalon Flex Connector
12 In Dia,26 Ga,90 Adj Elbow
  • DUCTMATE
  • 12 In Dia, 26 Ga, 90 Adj Elbow12 In Dia,26 Ga,90 Adj Elbow
  • Item # 6EKG5
  • Mfr. Model # GRAE1290GA26
  • Fitting, 90 Degrees Elbow, Diameter 12", Width 15", Height 15", Inlet Diameter 12", Outlet Diameter 12",...More

1-3/4x3x1-3/4x50 Vinyl Flex Connector
6 In Dia,26 Ga,Self Seal Snap Lock,PK5
8 In Dia 26 Ga,Self Seal Snap Lock,PK5
8 In Dia,24 Ga,90 Adj Elbow
  • DUCTMATE
  • 8 In Dia, 24 Ga, 90 Adj Elbow8 In Dia,24 Ga,90 Adj Elbow
  • Item # 6EKG9
  • Mfr. Model # GRAE890GA24
  • Fitting, 90 Degrees Elbow, Diameter 8", Width 11", Height 11", Inlet Diameter 8", Outlet Diameter 8",...More

10 In Dia,26 Ga,Snap Pipe Free Flow Tee
10 In Dia 26 Ga,Self Seal Snap Lock,PK5
Duct Fitting,Reducer,6x5,26 Gauge
  • DUCTMATE
  • Duct Fitting, Reducer, 6x5,26 GaugeDuct Fitting,Reducer,6x5,26 Gauge
  • Item # 6RFZ3
  • Mfr. Model # GRR6P5PGA26
  • Fitting, Reducer, Duct Size 6 InX5 In, Width 6 In, Height 5-3/4 In, Inlet Diameter 6 In, Outlet Diameter 5...More

12x10 In Dia,26 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 12x10 In Dia, 26 Ga, Snap Pipe Reducer12x10 In Dia,26 Ga,Snap Pipe Reducer
  • Item # 6EKL4
  • Mfr. Model # GRR12P10PGA26
  • Fitting, Reducer, Diameter 12"x10", Width 12", Height 6", Inlet Diameter 12", Outlet Diameter 10", Material...More

8x6 In Dia,24 Ga,Snap Pipe Reducer
  • DUCTMATE
  • 8x6 In Dia, 24 Ga, Snap Pipe Reducer8x6 In Dia,24 Ga,Snap Pipe Reducer
  • Item # 6EKL9
  • Mfr. Model # GRR8P6PGA24
  • Fitting, Reducer, Diameter 8"x6", Width 8", Height 6", Inlet Diameter 8", Outlet Diameter 6", Material of...More

8 In Dia,26 Ga,Snap Pipe End Cap
  • DUCTMATE
  • 8 In Dia, 26 Ga, Snap Pipe End Cap8 In Dia,26 Ga,Snap Pipe End Cap
  • Item # 6EKJ7
  • Mfr. Model # GRECP8GA26
  • Fitting, End Cap, Diameter 8", Width 8", Height 2", Inlet Diameter 8", Outlet Diameter 8", Material of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More