Skip Content

Filter Results By

Applied Filters Clear All

Type
Diameter
Length
Duct Size
Width
Gauge
Brand
Price
Shop By

Ventilation

268 Results Found that Include 268 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Duct Clamp,4 In
  • NORDFAB
  • Duct Clamp, 4 InDuct Clamp,4 In
  • Item # 40D622
  • Mfr. Model # 3260-0400-100900
  • Duct Clamp, Diameter 4 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Duct Clamp,10 In
  • NORDFAB
  • Duct Clamp, 10 InDuct Clamp,10 In
  • Item # 40D625
  • Mfr. Model # 3260-1000-100900
  • Duct Clamp, Diameter 10 In., Material of Construction Steel, 22 Gauge, Coating Galvanized, For Use With QF...More

Manual Blast Gate,10 In
  • NORDFAB
  • Manual Blast Gate, 10 InManual Blast Gate,10 In
  • Item # 40D610
  • Mfr. Model # 3240-1000-100000
  • Fitting, Manual Blast Gate, Diameter 10 In., Length 5-1/2 In., Width 11-3/8 In., Height 14-3/8 In., Inlet...More

Adjustable Nipple,12 In
  • NORDFAB
  • Adjustable Nipple, 12 InAdjustable Nipple,12 In
  • Item # 40D531
  • Mfr. Model # 3202-1200-100000
  • Fitting, Adjustable Nipple, Diameter 12 In., Length 10-5/8 In., Inlet Diameter 12 In., Outlet Diameter 12...More

Manual Blast Gate,4 In
  • NORDFAB
  • Manual Blast Gate, 4 InManual Blast Gate,4 In
  • Item # 40D607
  • Mfr. Model # 3240-0400-100000
  • Fitting, Manual Blast Gate, Diameter 4 In., Length 5-1/2 In., Width 5-1/4 In., Height 7 In., Inlet Diameter 4...More

Quick Fit Pipe,8 In
  • NORDFAB
  • Quick Fit Pipe, 8 InQuick Fit Pipe,8 In
  • Item # 40D524
  • Mfr. Model # 3200-0800-100000
  • Quick Fit Pipe, Diameter 8 In., Length 59 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Duct Hose Adapter,4 In
  • NORDFAB
  • Duct Hose Adapter, 4 InDuct Hose Adapter,4 In
  • Item # 40D632
  • Mfr. Model # 3282-0400-100000
  • Duct Hose Adapter, Diameter 4 In., Length 4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Wye Branch, Various dia., Steel
  • NORDFAB
  • Wye Branch, Various dia., SteelWye Branch, Various dia., Steel
  • Item # 29RN73
  • Mfr. Model # 3221-0404-104000
  • Wye Branch, Diameter Various, Length 8 In., Inlet Diameter 3-53/64 In., Outlet Diameter 4 In., Material of...More

Duct Reducer,8x6
  • NORDFAB
  • Duct Reducer, 8x6Duct Reducer,8x6
  • Item # 40D559
  • Mfr. Model # 3222-0806-100000
  • Fitting, Reducer, Diameter 8 In. x 6 In., Length 8 In., Inlet Diameter 8 In., Outlet Diameter 4 In., Material...More

Butterfly Valve,6 In
  • NORDFAB
  • Butterfly Valve, 6 InButterfly Valve,6 In
  • Item # 40D533
  • Mfr. Model # 3208-0600-100000
  • Fitting, Butterfly Valve, Diameter 6 In., Length 8 In., Material of Construction Steel, 22 Gauge, Coating...More

Duct Reducer,8x4
  • NORDFAB
  • Duct Reducer, 8x4Duct Reducer,8x4
  • Item # 40D558
  • Mfr. Model # 3222-0804-100000
  • Fitting, Reducer, Diameter 8 In. x 4 In., Length 10 In., Inlet Diameter 8 In., Outlet Diameter 4 In.,...More

Duct Reducer,10x6
  • NORDFAB
  • Duct Reducer, 10x6Duct Reducer,10x6
  • Item # 40D561
  • Mfr. Model # 3222-1006-100000
  • Fitting, Reducer, Diameter 10 In. x 6 In., Length 10 In., Inlet Diameter 10 In., Outlet Diameter 6 In.,...More

Branch Fitting,10 In
  • NORDFAB
  • Branch Fitting, 10 InBranch Fitting,10 In
  • Item # 40D640
  • Mfr. Model # 3220-1010-110000
  • Fitting, Branch, Diameter 10 In., Length 29 In., Inlet Diameter 10 In., Outlet Diameter 10 In., Material of...More

Wye Branch, Various dia., Steel
  • NORDFAB
  • Wye Branch, Various dia., SteelWye Branch, Various dia., Steel
  • Item # 29RN75
  • Mfr. Model # 3221-0808-108000
  • Wye Branch, Diameter Various, Length 12 In., Inlet Diameter 7-57/64 In., Outlet Diameter 8 In., Material of...More

NFES Auto Blastgate, 10 in. dia., Steel
Duct Fitting In Cut,10x8
  • NORDFAB
  • Duct Fitting In Cut, 10x8Duct Fitting In Cut,10x8
  • Item # 40D575
  • Mfr. Model # 3223-1008-100000
  • Fitting, In-Cut, Diameter 10 In. x 8 In., Length 14 In., Width 14 In., Inlet Diameter 10 In., Outlet Diameter...More

Reducer, 16 in. dia.,  Steel
  • NORDFAB
  • Reducer, 16 in. dia., SteelReducer, 16 in. dia., Steel
  • Item # 29RN19
  • Mfr. Model # 3222-1608-100000
  • Reducer, Diameter 16 In., Length 14 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16 In., Material of...More

NFES Auto Blastgate, 12 in. dia., Steel
Elbow,90 Degree,6 In
  • NORDFAB
  • Elbow, 90 Degree, 6 InElbow,90 Degree,6 In
  • Item # 40D544
  • Mfr. Model # 3210-0690-106000
  • Fitting, 90 Degrees Elbow, Diameter 6 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

Duct Fitting In Cut,10x10
  • NORDFAB
  • Duct Fitting In Cut, 10x10Duct Fitting In Cut,10x10
  • Item # 40D576
  • Mfr. Model # 3223-1010-100000
  • Fitting, In-Cut, Diameter 10 In. x 10 In., Length 16 In., Width 16 In., Inlet Diameter 10 In., Outlet...More

Reducer, 16 in. dia.,  Steel
  • NORDFAB
  • Reducer, 16 in. dia., SteelReducer, 16 in. dia., Steel
  • Item # 29RN20
  • Mfr. Model # 3222-1610-100000
  • Reducer, Diameter 16 In., Length 12 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16 In., Material of...More

NFES Auto Blastgate, 14 in. dia., Steel
Elbow,30 Degree,8 In
  • NORDFAB
  • Elbow, 30 Degree, 8 InElbow,30 Degree,8 In
  • Item # 40D545
  • Mfr. Model # 3210-0830-112000
  • Fitting, 30 Degrees Elbow, Diameter 8 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material of...More

Vibration Isolator, 14 in. dia., Steel
Branch Fitting,6 In
  • NORDFAB
  • Branch Fitting, 6 InBranch Fitting,6 In
  • Item # 40D638
  • Mfr. Model # 3220-0606-106000
  • Fitting, Branch, Diameter 6 In., Length 21 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

Tap-In, 14 in. dia., Steel
  • NORDFAB
  • Tap-In, 14 in. dia., SteelTap-In, 14 in. dia., Steel
  • Item # 29RN55
  • Mfr. Model # 3224-1412-100000
  • Tap In, Diameter 14 In., Length 2 In., Inlet Diameter 13-61/64 In., Outlet Diameter 14-1/16 In., Material of...More

Machine Adapter,8 In
  • NORDFAB
  • Machine Adapter, 8 InMachine Adapter,8 In
  • Item # 40D614
  • Mfr. Model # 3249-0800-100000
  • Fitting, Machine Adapter, Diameter 8 In., Length 4 In., Inlet Diameter 8 In., Outlet Diameter 8 In., Material...More

Wye Branch, Various dia., Steel
  • NORDFAB
  • Wye Branch, Various dia., SteelWye Branch, Various dia., Steel
  • Item # 29RN76
  • Mfr. Model # 3221-1010-110000
  • Wye Branch, Diameter Various, Length 14 In., Inlet Diameter 9-57/64 In., Outlet Diameter 10 In., Material of...More

Duct Fitting In Cut,12x4
  • NORDFAB
  • Duct Fitting In Cut, 12x4Duct Fitting In Cut,12x4
  • Item # 40D577
  • Mfr. Model # 3223-1204-100000
  • Fitting, In-Cut, Diameter 12 In. x 4 In., Length 10 In., Width 10 In., Inlet Diameter 12 In., Outlet Diameter...More

Ball Joint, 8 in. dia., Steel
  • NORDFAB
  • Ball Joint, 8 in. dia., SteelBall Joint, 8 in. dia., Steel
  • Item # 29RP39
  • Mfr. Model # 3209-0800-100000
  • Ball Joint, Diameter 8 In., Length 14 In., Material of Construction Steel, 18 Gauge, Coating Galvanized, For...More

Reducer, 16 in. dia.,  Steel
  • NORDFAB
  • Reducer, 16 in. dia., SteelReducer, 16 in. dia., Steel
  • Item # 29RN21
  • Mfr. Model # 3222-1612-100000
  • Reducer, Diameter 16 In., Length 10 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16 In., Material of...More

NFES Auto Blastgate, 16 in. dia., Steel
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More