Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Ventilation

37 Results Found that Include 40 Products

Results per page: 16 | 32 | 48
Door Louver,18-1/8 H,18-1/4 W,Steel
  • DAYTON
  • Door Louver, 18-1/8 H, 18-1/4 W, SteelDoor Louver,18-1/8 H,18-1/4 W,Steel
  • Item # 6WRJ3
  • Mfr. Model # 6WRJ3
  • Door Louver, Intake or Exhaust, Height (In.) 18-1/8, Width (In.) 18-1/4, Flange Width (In.) 1-3/16, Cutout...More

Fan Shutter,36 In,White Painted Aluminum
  • DAYTON
  • Fan Shutter, 36 In, White Painted AluminumFan Shutter
  • Item # 3C512
  • Mfr. Model # 3C512
  • Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 36 In., Opening Required 34...More

Wall Cap,Aluminum
  • BROAN
  • Wall Cap, AluminumWall Cap,Aluminum
  • Item # 4YG80
  • Mfr. Model # 643
  • Wall Cap, Fits Duct Size 8 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Damper,Backdraft,Wall Mount,22-3/4 In Sq
  • DAYTON
  • Damper, Backdraft, Wall Mount, 22-3/4 In SqDamper,Backdraft,Wall Mount,22-3/4 In Sq
  • Item # 5NKN5
  • Mfr. Model # 5NKN5
  • Backdraft Damper, Wall Mount, Gravity Operated, Single Panel, Damper Size (In.) 20-1/2 X 20-1/2, Overall Size...More

Door Louver,14-1/4 H,14-1/8 W,Aluminum
  • DAYTON
  • Door Louver, 14-1/4 H, 14-1/8 W, AluminumDoor Louver,14-1/4 H,14-1/8 W,Aluminum
  • Item # 5NKK9
  • Mfr. Model # 5NKK9
  • Door Louver, Intake or Exhaust, Height (In.) 14-1/8, Width (In.) 14-1/4, Flange Width (In.) 1-3/16, Cutout...More

Valve Actuator,Two Position Line Voltage
Transformer Kit, Input V 24/120/240
  • HONEYWELL
  • Transformer Kit, Input V 24/120/240Transformer Kit, Input V 24/120/240
  • Item # 1RZZ3
  • Mfr. Model # 50017460-001
  • Transformer Kit, Step Down, Height 4 In, Width 4 In, Depth 2 1/2 In, Electrical Connections Wire Nuts, Input...More

Wall Cap
  • BROAN
  • Wall CapWall Cap
  • Item # 3TR13
  • Mfr. Model # EH6
  • Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations

6 In Dia,26 Ga,Self Seal Snap Lock,PK-5
Door Louver,14-1/8 H,16-1/4 W,Steel
  • DAYTON
  • Door Louver, 14-1/8 H, 16-1/4 W, SteelDoor Louver,14-1/8 H,16-1/4 W,Steel
  • Item # 6WRJ1
  • Mfr. Model # 6WRJ1
  • Door Louver, Intake or Exhaust, Height (In.) 14-1/8, Width (In.) 16-1/4, Flange Width (In.) 1-3/16, Cutout...More

Door Louver,16-1/4 H,14-1/8 W,Aluminum
  • DAYTON
  • Door Louver, 16-1/4 H, 14-1/8 W, AluminumDoor Louver,16-1/4 H,14-1/8 W,Aluminum
  • Item # 5NKL1
  • Mfr. Model # 5NKL1
  • Door Louver, Intake or Exhaust, Height (In.) 14-1/8, Width (In.) 16-1/4, Flange Width (In.) 1-3/16, Cutout...More

Door Louver,16-1/8 H,22-1/4 W,Steel
  • DAYTON
  • Door Louver, 16-1/8 H, 22-1/4 W, SteelDoor Louver,16-1/8 H,22-1/4 W,Steel
  • Item # 6WRJ7
  • Mfr. Model # 6WRJ7
  • Door Louver, Intake or Exhaust, Height (In.) 16-1/8, Width (In.) 22-1/4, Flange Width (In.) 1-3/16, Cutout...More

Door Louver,14-1/8 H,22-1/4 W,Steel
  • DAYTON
  • Door Louver, 14-1/8 H, 22-1/4 W, SteelDoor Louver,14-1/8 H,22-1/4 W,Steel
  • Item # 6WRJ6
  • Mfr. Model # 6WRJ6
  • Door Louver, Intake or Exhaust, Height (In.) 14-1/8, Width (In.) 22-1/4, Flange Width (In.) 1-3/16, Cutout...More

Ceiling Radiation Damper
  • DAYTON
  • Ceiling Radiation DamperCeiling Radiation Damper
  • Item # 3DPF8
  • Mfr. Model # 3DPF8
  • Ceiling Radiation Damper, Height 12 1/4 In, Width 14 3/8 In, Depth 3 3/4 In, Construction Material Galvanized...More

End Cap,PVC,8 In.
Round Damper,Manual,4 In
  • FANTECH
  • Round Damper, Manual, 4 InRound Damper,Manual,4 In
  • Item # 15W828
  • Mfr. Model # IR 4
  • Round Damper, Manual, Damper Dia. (In.) 4, Frame Height (In.) 6-1/2, Frame Width (In.) 6-1/2, Frame Depth...More

Wall Cap,6 In Duct
  • FANTECH
  • Wall Cap, 6 In DuctWall Cap,6 In Duct
  • Item # 15W879
  • Mfr. Model # COM 6M
  • Wall Cap , Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 4, Cap Width (In.) 7, Construction...More

Duct Reducer,12x10
  • NORDFAB
  • Duct Reducer, 12x10Duct Reducer,12x10
  • Item # 40D566
  • Mfr. Model # 3222-1210-100000
  • Fitting, Reducer, Diameter 12 In. x 10 In., Length 8 In., Inlet Diameter 12 In., Outlet Diameter 10 In.,...More

Duct Fitting Tap In,10x10
  • NORDFAB
  • Duct Fitting Tap In, 10x10Duct Fitting Tap In,10x10
  • Item # 40D591
  • Mfr. Model # 3224-1010-100000
  • Fitting, Tap In, Diameter 10 In. x 10 In., Length 14 In., Width 14 In., Inlet Diameter 10 In., Outlet...More

Duct Fitting In Cut,10x10
  • NORDFAB
  • Duct Fitting In Cut, 10x10Duct Fitting In Cut,10x10
  • Item # 40D576
  • Mfr. Model # 3223-1010-100000
  • Fitting, In-Cut, Diameter 10 In. x 10 In., Length 16 In., Width 16 In., Inlet Diameter 10 In., Outlet...More

Duct Fitting Tap In,12x10
  • NORDFAB
  • Duct Fitting Tap In, 12x10Duct Fitting Tap In,12x10
  • Item # 40D595
  • Mfr. Model # 3224-1210-100000
  • Fitting, Tap In, Diameter 12 In. x 10 In., Length 14 In., Width 14 In., Inlet Diameter 12 In., Outlet...More

Duct Reducer,12x8
  • NORDFAB
  • Duct Reducer, 12x8Duct Reducer,12x8
  • Item # 40D565
  • Mfr. Model # 3222-1208-100000
  • Fitting, Reducer, Diameter 12 In. x 8 In., Length 10 In., Inlet Diameter 12 In., Outlet Diameter 8 In.,...More

Duct Reducer,12x6
  • NORDFAB
  • Duct Reducer, 12x6Duct Reducer,12x6
  • Item # 40D564
  • Mfr. Model # 3222-1206-100000
  • Fitting, Reducer, Diameter 12 In. x 6 In., Length 12 In., Inlet Diameter 12 In., Outlet Diameter 6 In.,...More

Butterfly Valve,12 In
  • NORDFAB
  • Butterfly Valve, 12 InButterfly Valve,12 In
  • Item # 40D536
  • Mfr. Model # 3208-1200-100000
  • Fitting, Butterfly Valve, Diameter 12 In., Length 13 In., Material of Construction Steel, 22 Gauge, Coating...More

Round Damper,Manual,5 In
  • FANTECH
  • Round Damper, Manual, 5 InRound Damper,Manual,5 In
  • Item # 15W829
  • Mfr. Model # IR 5
  • Round Damper, Manual, Damper Dia. (In.) 5, Frame Height (In.) 8-1/4, Frame Width (In.) 8-1/4, Frame Depth...More

Elbow,60 Degree,6 In
  • NORDFAB
  • Elbow, 60 Degree, 6 InElbow,60 Degree,6 In
  • Item # 40D543
  • Mfr. Model # 3210-0660-106000
  • Fitting, 60 Degrees Elbow, Diameter 6 In., Inlet Diameter 6 In., Outlet Diameter 6 In., Material of...More

Duct Reducer,12x4
  • NORDFAB
  • Duct Reducer, 12x4Duct Reducer,12x4
  • Item # 40D563
  • Mfr. Model # 3222-1204-100000
  • Fitting, Reducer, Diameter 12 In. x 4 In., Length 14 In., Inlet Diameter 12 In., Outlet Diameter 4 In.,...More

Duct Fitting In Cut,12x10
  • NORDFAB
  • Duct Fitting In Cut, 12x10Duct Fitting In Cut,12x10
  • Item # 40D580
  • Mfr. Model # 3223-1210-100000
  • Fitting, In-Cut, Diameter 12 In. x 10 In., Length 16 In., Width 16 In., Inlet Diameter 12 In., Outlet...More

Quick Fit Pipe,12 in
  • NORDFAB
  • Quick Fit Pipe, 12 inQuick Fit Pipe,12 in
  • Item # 40D526
  • Mfr. Model # 3200-1200-100000
  • Quick Fit Pipe, Diameter 12 In., Length 58-3/4 In., Inlet Diameter 12 In., Outlet Diameter 12 In., Material...More

Duct Fitting,Tee,9 In,24 Gauge
  • DUCTMATE
  • Duct Fitting, Tee, 9 In, 24 GaugeDuct Fitting,Tee,9 In,24 Gauge
  • Item # 6RFZ1
  • Mfr. Model # GRFTJ9GA24
  • Fitting, Tee, Duct Size 9 In, Length 16-3/4 In, Width 9 In, Height 13-1/2 In, Inlet Diameter 9 In, Outlet...More

Results per page: 16 | 32 | 48