Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Ventilation

56 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Exh Shutter,14 In,Aluminum
  • DAYTON
  • Exh Shutter, 14 In, AluminumExhaust Shutter
  • Item # 3HHP5
  • Mfr. Model # 3HHP5
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 14 In., Overall Square 17 In., Opening Required 14-1/2 In. x...More

Return Air Grille,24x24 In,White
  • GRAINGER APPROVED
  • Return Air Grille, 24x24 In, WhiteReturn Air Grille,24x24 In,White
  • Item # 4MJP2
  • Mfr. Model # 4MJP2
  • Return Air Grille, Overall Height 25.75 In, Overall Width 25.75 In, Depth 0.31 In, Max Duct Height 24 In, Max...More

10 In Dia,24Ga,Self Seal Collar w/Damper
Vent Boot Hanger,Straight,6 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 6 x 10, Dia 6Vent Boot Hanger,Straight,6 x 10,Dia 6
  • Item # 4NXD8
  • Mfr. Model # SBH-6106 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

Return Air Filter Grille,20x14 In,White
  • GRAINGER APPROVED
  • Return Air Filter Grille, 20x14 In, WhiteReturn Air Filter Grille,20x14 In,White
  • Item # 4MJT3
  • Mfr. Model # 4MJT3
  • Return Air Filter Grille, Removable Face, Overall Height 16.57 In, Overall Width 22.57 In, Depth 1.13 In, Max...More

Louver Flange Kit,24X24
  • DAYTON
  • Louver Flange Kit, 24X24Louver Flange Kit,24X24
  • Item # 33W755
  • Mfr. Model # 33W755
  • Louver Flange Kit, Length 26-1/2 In., Width 26-1/2 In., Height 1-1/2 In., Material Extruded Aluminum, For Use...More

Damper,Vert/Horiz Mtg,13 3/4 Sq
  • DAYTON
  • Damper, Vert/Horiz Mtg, 13 3/4 SqDamper,Vert/Horiz Mtg,13 3/4 Sq
  • Item # 2FTX5
  • Mfr. Model # 2FTX5
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 13 3/4 x 13 3/4 In, Overall...More

Damper,Roof Mount,Exh Only,11 1/2 Sq
  • DAYTON
  • Damper, Roof Mount, Exh Only, 11 1/2 SqDamper,Roof Mount,Exh Only,11 1/2 Sq
  • Item # 3TZ50
  • Mfr. Model # 3TZ50
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 9 1/2 x 9 1/2 In, Overall Size 11 1/2 x 11 1/2 In, Flange...More

Connector Sleeve Fitting,8 In
  • DUCTMATE
  • Connector Sleeve Fitting, 8 InConnector Sleeve Fitting,8 In
  • Item # 6PGA8
  • Mfr. Model # GRQS8GA
  • Fitting, Connector Sleeve, Duct Size 8 In, Length 3-1/2 In, Width 8 In, Height 8 In, Inlet Diameter 8 In,...More

Square Balancing Damper,12x12
  • DAYTON
  • Square Balancing Damper, 12x12Square Balancing Damper,12x12
  • Item # 22CV79
  • Mfr. Model # 22CV79
  • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 11-3/4, Frame Width (In.) 11-3/4, Frame...More

Rectangular Balancing Damper,12x8
  • DAYTON
  • Rectangular Balancing Damper, 12x8Rectangular Balancing Damper,12x8
  • Item # 22CV83
  • Mfr. Model # 22CV83
  • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 11-3/4, Frame...More

Vent Boot Hanger,90 Degree,4 x 12,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6Vent Boot Hanger,90 Degree,4 x 12,Dia 6
  • Item # 4NXC7
  • Mfr. Model # SBH-4126 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 4 x 12 In., Collar Dia. 6 In., Construction Material 23 ga....More

Vent Boot Hanger,Straight, 6 x 12,Dia 7
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 6 x 12, Dia 7Vent Boot Hanger,Straight, 6 x 12,Dia 7
  • Item # 4NXE7
  • Mfr. Model # SBH-6127 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 6 x 12 In., Collar Dia. 7 In., Construction Material 23 ga....More

Vent Boot Hanger,End,4 x 12,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, End, 4 x 12, Dia 6Vent Boot Hanger,End,4 x 12,Dia 6
  • Item # 4NXC8
  • Mfr. Model # SBH-4126 EB
  • Vent Boot Hanger, End Boot, Duct Size 4 x 12 In., Collar Dia. 6 In., Construction Material 23 ga. Galvanized...More

Roof Cap,Aluminum,4 In
  • FANTECH
  • Roof Cap, Aluminum, 4 InRoof Cap,Aluminum,4 In
  • Item # 15W863
  • Mfr. Model # RC 4
  • Roof Cap, Fits Duct Size (In.) 4, Flange Size (In.) 12, Cap Height (In.) 4, Cap Width (In.) 8, Construction...More

Duct  Insulation,2In x 24In x 48In
  • JOHNS MANVILLE
  • Duct Insulation, 2In x 24In x 48InDuct Insulation,2In x 24In x 48In
  • Item # 6ZKL3
  • Mfr. Model # 17765
  • Duct Insulation, Board, Fiberglass Material of Construction, Foil Scrim Kraft Jacket Material, Color Silver,...More

14 In Dia,26Ga,Self Seal Collar w/Damper
Connector Sleeve Fitting,7 In
  • DUCTMATE
  • Connector Sleeve Fitting, 7 InConnector Sleeve Fitting,7 In
  • Item # 6PGA7
  • Mfr. Model # GRQS7GA
  • Fitting, Connector Sleeve, Duct Size 7 In, Length 3-1/2 In, Width 7 In, Height 7 In, Inlet Diameter 7 In,...More

6x14 Louvered Solid Oak Natural Wall Reg
  • DECOR GRATES
  • 6x14 Louvered Solid Oak Natural Wall Reg6x14 Louvered Solid Oak Natural Wall Reg
  • Item # 5TFH6
  • Mfr. Model # WL614W-N
  • Wall Register, 6x14 Louvered Solid Oak Natural Wall Reg, Laquered Natural Finish, Oak Wood front grille and...More

Vent Boot Hanger,End,6 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, End, 6 x 10, Dia 6Vent Boot Hanger,End,6 x 10,Dia 6
  • Item # 4NXE1
  • Mfr. Model # SBH-6106 EB
  • Vent Boot Hanger, End Boot, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga. Galvanized...More

Vent Boot Hanger,90 Degree,6 x 10,Dia 6
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 6 x 10, Dia 6Vent Boot Hanger,90 Degree,6 x 10,Dia 6
  • Item # 4NXD9
  • Mfr. Model # SBH-6106 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 6 x 10 In., Collar Dia. 6 In., Construction Material 23 ga....More

End Cap,PVC,4 In.
Vent Boot Hanger,Oval,4 x 12,Dia 7
  • SPEEDI-BOOT
  • Vent Boot Hanger, Oval, 4 x 12, Dia 7Vent Boot Hanger,Oval,4 x 12,Dia 7
  • Item # 4NXD4
  • Mfr. Model # SBH-4127 WS
  • Vent Boot Hanger, Wall Stack-Oval, Duct Size 4 x 12 In., Collar Dia. 7 In., Construction Material 23 ga....More

Vent Boot Hanger,Straight,6 x 10,Dia 7
  • SPEEDI-BOOT
  • Vent Boot Hanger, Straight, 6 x 10, Dia 7Vent Boot Hanger,Straight,6 x 10,Dia 7
  • Item # 4NXE3
  • Mfr. Model # SBH-6107 SB
  • Vent Boot Hanger, Straight Boot, Duct Size 6 x 10 In., Collar Dia. 7 In., Construction Material 23 ga....More

Vent Boot Hanger,90 Degree,4 x 14,Dia 7
  • SPEEDI-BOOT
  • Vent Boot Hanger, 90 Degree, 4 x 14, Dia 7Vent Boot Hanger,90 Degree,4 x 14,Dia 7
  • Item # 4NXD6
  • Mfr. Model # SBH-4147 NB
  • Vent Boot Hanger, Ninety Degree Boot, Duct Size 4 x 14 In., Collar Dia. 7 In., Construction Material 23 ga....More

Quick Fit Pipe,4 In
  • NORDFAB
  • Quick Fit Pipe, 4 InQuick Fit Pipe,4 In
  • Item # 40D522
  • Mfr. Model # 3200-0400-100000
  • Quick Fit Pipe, Diameter 4 In., Length 59-1/4 In., Inlet Diameter 4 In., Outlet Diameter 4 In., Material of...More

Round Duct  Connector,Gasketed Coupler
Flange, 12 in. dia., Steel
  • NORDFAB
  • Flange, 12 in. dia., SteelFlange, 12 in. dia., Steel
  • Item # 29RN91
  • Mfr. Model # 3261-1200-100000
  • Flange, Angle Flange, Diameter 12 In., Length 1-1/2 In., Inlet Diameter 12-1/8 In., Outlet Diameter 15-1/8...More

End Cap, 16 in. dia., Steel
  • NORDFAB
  • End Cap, 16 in. dia., SteelEnd Cap, 16 in. dia., Steel
  • Item # 29RN72
  • Mfr. Model # 3151-1600-100000
  • End Cap, Diameter 16 In., Length 1-57/64 In., Inlet Diameter 15-63/64 In., Outlet Diameter 16-1/16 In.,...More

Mounting Clamp,5 In Duct
  • FANTECH
  • Mounting Clamp, 5 In DuctMounting Clamp,5 In Duct
  • Item # 15W850
  • Mfr. Model # FC 5
  • Duct Mounting Clamp, Duct Size (In.) 5, Height (In.) 5, Width (In.) 3, Construction Material Galvanized...More

Round Duct  Connector,Gasketed Coupler
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More