Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Ventilation

29 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Mtrzd Damper,For Fan Dia. 24",100-240V
    • DAYTON
    • Mtrzd Damper, For Fan Dia. 24", 100-240VMtrzd Damper,For Fan Dia. 24",100-240V
    • Item # 3C315
    • Mfr. Model # 3C315
    • Motorized Damper, For Fan Dia. 24 In., Voltage 100 to 240, 50/60 Hz, Overall Square 27 In., Sq. Opening...More

    Shutter,Wall,54 In
    • DAYTON
    • Shutter, Wall, 54 InShutter
    • Item # 3C313
    • Mfr. Model # 3C313
    • Backdraft Damper / Wall Shutter, Fits Fan Dia. 54 In., Overall Square 57 In., Opening Required 54-1/2 In. x...More

    Louver,Intake,24-36 In,Galvanized Steel
    • DAYTON
    • Louver, Intake, 24-36 In, Galvanized SteelLouver,Intake,24-36 In,Galvanized Steel
    • Item # 3C974
    • Mfr. Model # 3C974
    • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 4500 CFM, Max Intake 3150 CFM, Inside Height 36...More

    Mtrzd Damper,For Fan Dia. 16",100-240V
    • DAYTON
    • Mtrzd Damper, For Fan Dia. 16", 100-240VMtrzd Damper,For Fan Dia. 16",100-240V
    • Item # 4C560
    • Mfr. Model # 4C560
    • Motorized Damper, For Fan Dia. 16 In., Voltage 100 to 240, 50/60 Hz, Overall Square 19 In., Sq. Opening...More

    Mtrzd Damper,For Fan Dia. 20",100-240V
    • DAYTON
    • Mtrzd Damper, For Fan Dia. 20", 100-240VMtrzd Damper,For Fan Dia. 20",100-240V
    • Item # 4C561
    • Mfr. Model # 4C561
    • Motorized Damper, For Fan Dia. 20 In., Voltage 100 to 240, 50/60 Hz, Overall Square 23 In., Sq. Opening...More

    Louver,Wall Opening 36x36In,Galvannealed
    • DAYTON
    • Louver, Wall Opening 36x36In, GalvannealedLouver,Wall Opening 36x36In,Galvannealed
    • Item # 4FZG8
    • Mfr. Model # 4FZG8
    • Intake Louver, Fixed, Max Exhaust 2635 CFM, Max Intake 1845 CFM, Inside Height 23 In, Outside Height 35 1/2...More

    Drainable Louver,Fixed,29-1/2 H,Alum
    • DAYTON
    • Drainable Louver, Fixed, 29-1/2 H, AlumDrainable Louver,Fixed,29-1/2 H,Alum
    • Item # 5NKJ5
    • Mfr. Model # 5NKJ5
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2475, Max. Intake (CFM) 1724, Inside Height (In.) 24,...More

    Louver,Wall Opening 30x30In,Galvannealed
    • DAYTON
    • Louver, Wall Opening 30x30In, GalvannealedLouver,Wall Opening 30x30In,Galvannealed
    • Item # 4FZG6
    • Mfr. Model # 4FZG6
    • Intake Louver, Fixed, Max Exhaust 1594 CFM, Max Intake 1116 CFM, Inside Height 17 In, Outside Height 29 1/2...More

    Temperature Interlock Sensor,SS
    • DAYTON
    • Temperature Interlock Sensor, SSTemperature Interlock Sensor,SS
    • Item # 6KWL9
    • Mfr. Model # 6KWL9
    • Temperature Interlock Sensor, Additional for Temperature Interlock Electrical Control, Construction Stainless...More

    Louver,Intake,21-36 In,Aluminum
    • DAYTON
    • Louver, Intake, 21-36 In, AluminumLouver,Intake,21-36 In,Aluminum
    • Item # 4F954
    • Mfr. Model # 4F954
    • Intake Louver, Fixed Height, Adjustable Width, Max. Exhaust (CFM) 3750, Max. Intake (CFM) 2625, Inside Height...More

    Intake Louver,Fixed, Drainable,24H x 24W
    • DAYTON
    • Intake Louver, Fixed, Drainable, 24H x 24WIntake Louver,Fixed, Drainable,24H x 24W
    • Item # 20UA09
    • Mfr. Model # 20UA09
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2587, Max. Intake (CFM) 1809, Inside Height (In.) 18,...More

    Louver,Wall Opening 30 x 30 In,Aluminum
    • DAYTON
    • Louver, Wall Opening 30 x 30 In, AluminumLouver,Wall Opening 30 x 30 In,Aluminum
    • Item # 4FZF6
    • Mfr. Model # 4FZF6
    • Intake Louver, Fixed, Max Exhaust 1594 CFM, Max Intake 1116 CFM, Inside Height 17 In, Outside Height 29 1/2...More

    Combination Louver Damper,24x36
    • DAYTON
    • Combination Louver Damper, 24x36Combination Louver Damper,24x36
    • Item # 45C680
    • Mfr. Model # 45C680
    • Combination Louver Damper, Adjustable Damper, Max. Exhaust (CFM) 2269, Max. Intake (CFM) 1444, Inside Height...More

    Damper,Horizontal,60 In Sq
    • DAYTON
    • Damper, Horizontal, 60 In SqDamper,Horizontal,60 In Sq
    • Item # 5NKN8
    • Mfr. Model # 5NKN8
    • Backdraft Exhaust Damper, No Flange, Horizontal Mount, Damper Size (In.) 59-3/4 X 59-3/4, Overall Size (In.)...More

    Intake Louver,Fixed, Drainable,18H x 18W
    • DAYTON
    • Intake Louver, Fixed, Drainable, 18H x 18WIntake Louver,Fixed, Drainable,18H x 18W
    • Item # 20UA08
    • Mfr. Model # 20UA08
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 1478, Max. Intake (CFM) 1034, Inside Height (In.) 12,...More

    Drainable Louver,Fixed,23-1/2 H,Alum
    • DAYTON
    • Drainable Louver, Fixed, 23-1/2 H, AlumDrainable Louver,Fixed,23-1/2 H,Alum
    • Item # 5NKJ6
    • Mfr. Model # 5NKJ6
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2269, Max. Intake (CFM) 1580, Inside Height (In.) 18,...More

    Louver,Wall Opening 36 x 24 In,Aluminum
    • DAYTON
    • Louver, Wall Opening 36 x 24 In, AluminumLouver,Wall Opening 36 x 24 In,Aluminum
    • Item # 4FZF7
    • Mfr. Model # 4FZF7
    • Intake Louver, Fixed, Max Exhaust 2635 CFM, Max Intake 1845 CFM, Inside Height 23 In, Outside Height 35 1/2...More

    Drainable Louver,Fixed,35-1/2 H,Alum
    • DAYTON
    • Drainable Louver, Fixed, 35-1/2 H, AlumDrainable Louver,Fixed,35-1/2 H,Alum
    • Item # 5NKJ4
    • Mfr. Model # 5NKJ4
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2897, Max. Intake (CFM) 2028, Inside Height (In.) 30,...More

    Intake Louver,Fixed, Drainable,18H x 24W
    • DAYTON
    • Intake Louver, Fixed, Drainable, 18H x 24WIntake Louver,Fixed, Drainable,18H x 24W
    • Item # 20UA40
    • Mfr. Model # 20UA40
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2069, Max. Intake (CFM) 1447, Inside Height (In.) 12,...More

    Louver,Adj w/ 40 to 52 In,Aluminum
    • DAYTON
    • Louver, Adj w/ 40 to 52 In, AluminumLouver,Adj w/ 40 to 52 In,Aluminum
    • Item # 2FTX2
    • Mfr. Model # 2FTX2
    • Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 24 In, Outside Height 28...More

    Louver Damper,Adjustable,12H x 12W
    • DAYTON
    • Louver Damper, Adjustable, 12H x 12WLouver Damper,Adjustable,12H x 12W
    • Item # 20UA20
    • Mfr. Model # 20UA20
    • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 381, Max. Intake (CFM) 266, Inside Height...More

    Intake Louver,Fixed, Drainable,24H x 18W
    • DAYTON
    • Intake Louver, Fixed, Drainable, 24H x 18WIntake Louver,Fixed, Drainable,24H x 18W
    • Item # 20UA33
    • Mfr. Model # 20UA33
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 1848, Max. Intake (CFM) 1292, Inside Height (In.) 18,...More

    Damper,Horizontal,64 In Sq
    • DAYTON
    • Damper, Horizontal, 64 In SqDamper,Horizontal,64 In Sq
    • Item # 5NKN9
    • Mfr. Model # 5NKN9
    • Backdraft Exhaust Damper, No Flange, Horizontal Mount, Damper Size (In.) 63-3/4 X 63-3/4, Overall Size (In.)...More

    Louver,Adj w/ 28 to 46 In,Aluminum
    • DAYTON
    • Louver, Adj w/ 28 to 46 In, AluminumLouver,Adj w/ 28 to 46 In,Aluminum
    • Item # 2FTV9
    • Mfr. Model # 2FTV9
    • Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 18 In, Outside Height 22...More

    Digital Temperature Interlock Sensor
    • DAYTON
    • Digital Temperature Interlock SensorDigital Temperature Interlock Sensor
    • Item # 48C177
    • Mfr. Model # 48C177
    • Digital Temperature Interlock Sensor, Additional for Digital Temperature Interlock Electrical Control, Length...More

    Intake Louver,Fixed, Drainable,18H x 30W
    • DAYTON
    • Intake Louver, Fixed, Drainable, 18H x 30WIntake Louver,Fixed, Drainable,18H x 30W
    • Item # 20UA46
    • Mfr. Model # 20UA46
    • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 2661, Max. Intake (CFM) 1861, Inside Height (In.) 12,...More

    Louver,Wall Opening 24 x 36 In,Aluminum
    • DAYTON
    • Louver, Wall Opening 24 x 36 In, AluminumLouver,Wall Opening 24 x 36 In,Aluminum
    • Item # 4FZF5
    • Mfr. Model # 4FZF5
    • Intake Louver, Fixed, Max Exhaust 802 CFM, Max Intake 561 CFM, Inside Height 11 In, Outside Height 35 1/2 In,...More

    Results per page: 16 | 32 | 48