Skip Content

Filter Results By

Applied Filters Clear All

Item
Fits Duct Size (In.)
Construction Material
Brand
Price
  • View MoreView Less
Shop By

Vent Caps

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Louvered Shutter,4 In Duct
    • FANTECH
    • Louvered Shutter, 4 In Duct
    • Item # 15W870
    • Mfr. Model # HS 4W
    • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

    Louvered Shutter,6 In Duct
    • FANTECH
    • Louvered Shutter, 6 In Duct
    • Item # 15W872
    • Mfr. Model # HS 6W
    • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

    Wall Cap,8 IN Duct
    • FANTECH
    • Wall Cap, 8 IN Duct
    • Item # 15W880
    • Mfr. Model # FML 8
    • Wall Cap , Fits Duct Size (In.) 8, Flange Size (In.) 1, Cap Height (In.) 5, Cap Width (In.) 9, Construction...More

    Soffit Vent,Plastic,4 In
    • FANTECH
    • Soffit Vent, Plastic, 4 In
    • Item # 15W869
    • Mfr. Model # UEV 4
    • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

    Wall Cap,10 In Duct
    • FANTECH
    • Wall Cap, 10 In Duct
    • Item # 15W881
    • Mfr. Model # FML 10
    • Wall Cap , Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

    Roof Cap,Galvanized Steel,10 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 10 In
    • Item # 15W867
    • Mfr. Model # RC 10
    • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

    Wall Cap,12 In Duct
    • FANTECH
    • Wall Cap, 12 In Duct
    • Item # 15W882
    • Mfr. Model # FML 12
    • Wall Cap , Fits Duct Size (In.) 12, Flange Size (In.) 1, Cap Height (In.) 7, Cap Width (In.) 13, Construction...More

    Supply And Exhaust Hood,5 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 5 In Duct
    • Item # 15W877
    • Mfr. Model # COM 5P
    • Supply And Exhaust Hood, Fits Duct Size (In.) 5, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Supply And Exhaust Hood,4 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 4 In Duct
    • Item # 15W876
    • Mfr. Model # COM 4P*
    • Supply And Exhaust Hood, Fits Duct Size (In.) 4, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Wall Cap,6 In Duct
    • FANTECH
    • Wall Cap, 6 In Duct
    • Item # 15W879
    • Mfr. Model # COM 6M
    • Wall Cap , Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 4, Cap Width (In.) 7, Construction...More

    Supply And Exhaust Hood,6 In Duct
    • FANTECH
    • Supply And Exhaust Hood, 6 In Duct
    • Item # 15W878
    • Mfr. Model # COM 6P**
    • Supply And Exhaust Hood, Fits Duct Size (In.) 6, Flange Size (In.) 2, Cap Height (In.) 1, Cap Width (In.)...More

    Roof Cap,Galvanized Steel,8 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 8 In
    • Item # 15W866
    • Mfr. Model # RC 8
    • Roof Cap, Fits Duct Size (In.) 8, Flange Size (In.) 15-3/4, Cap Height (In.) 8, Cap Width (In.) 11-3/4,...More

    Roof Cap,Aluminum,4 In
    • FANTECH
    • Roof Cap, Aluminum, 4 In
    • Item # 15W863
    • Mfr. Model # RC 4
    • Roof Cap, Fits Duct Size (In.) 4, Flange Size (In.) 12, Cap Height (In.) 4, Cap Width (In.) 8, Construction...More

    Roof Cap,Galvanized Steel,12 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 12 In
    • Item # 15W868
    • Mfr. Model # RC 12
    • Roof Cap, Fits Duct Size (In.) 12, Flange Size (In.) 21-3/4, Cap Height (In.) 12, Cap Width (In.) 17-1/2,...More

    Roof Cap,Galvanized Steel,6 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 6 In
    • Item # 15W865
    • Mfr. Model # RC 6
    • Roof Cap, Fits Duct Size (In.) 6, Flange Size (In.) 13-3/4, Cap Height (In.) 7, Cap Width (In.) 10,...More

    High Temp Side Wall Vent Hood,3 In
    • TJERNLUND
    • High Temp Side Wall Vent Hood, 3 In
    • Item # 14U196
    • Mfr. Model # VH1-3
    • High Temperature Vent Hood, Fits Duct Size (In.) 3, Flange Size (In.) 10 x 7-3/4, Cap Height (In.) 5-1/4, Cap...More

    Roof Cap,Galvanized Steel,5 In
    • FANTECH
    • Roof Cap, Galvanized Steel, 5 In
    • Item # 15W864
    • Mfr. Model # RC 5
    • Roof Cap, Fits Duct Size (In.) 5, Flange Size (In.) 12, Cap Height (In.) 6, Cap Width (In.) 8, Construction...More

    Results per page: 16 | 32 | 48