Skip Content

Filter Results By

Vent Caps

46 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Roof Cap
  • BROAN
  • Roof Cap Roof Cap
  • Item # 2C905
  • Mfr. Model # 636
  • Roof Cap, Fits Duct Size 3 or 4 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4C388
  • Mfr. Model # 642
  • Wall Cap, Fits Duct Size 3 or 4 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4C849
  • Mfr. Model # 641
  • Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Wall Cap,10 In Duct
  • FANTECH
  • Wall Cap, 10 In Duct Wall Cap,10 In Duct
  • Item # 15W881
  • Mfr. Model # FML 10
  • Wall Cap , Fits Duct Size (In.) 10, Flange Size (In.) 1, Cap Height (In.) 6-1/2, Cap Width (In.) 11,...More

Hood,Vent,4 In
  • TJERNLUND
  • Hood, Vent, 4 In Hood,Vent,4 In
  • Item # 4C845
  • Mfr. Model # VH1-4
  • High Temperature Vent Hood, Fits Duct Size 4 In, Construction Material Aluminum Alloy, For Use With...More

Wall Cap,Aluminum
  • BROAN
  • Wall Cap, Aluminum Wall Cap,Aluminum
  • Item # 4YG80
  • Mfr. Model # 643
  • Wall Cap, Fits Duct Size 8 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

High Capacity Roof Cap
  • BROAN
  • High Capacity Roof Cap High Capacity Roof Cap
  • Item # 4YG76
  • Mfr. Model # 437
  • Roof Cap, Fits Duct Size 10 In Dia., Cap Height 9 1/4 In, Cap Width 21 1/2 In, Construction Material Steel,...More

Louvered Shutter,6 In Duct
  • FANTECH
  • Louvered Shutter, 6 In Duct Louvered Shutter,6 In Duct
  • Item # 15W872
  • Mfr. Model # HS 6W
  • Louvered Shutter, Fits Duct Size (In.) 6, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 8,...More

Roof Cap
  • BROAN
  • Roof Cap Roof Cap
  • Item # 4YG79
  • Mfr. Model # 634M
  • Roof Cap, Fits Duct Size 6 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent...More

Cap,Universal Vent,4in
  • AMERI-VENT
  • Cap, Universal Vent, 4in Cap,Universal Vent,4in
  • Item # 3F353
  • Mfr. Model # 4CW
  • Vent Cap, Fits Duct Size 4 In, Cap Height 4 1/4 In, Cap Width 6 3/4 In, Construction Material Galvanized...More

Roof Cap
  • BROAN
  • Roof Cap Roof Cap
  • Item # 2C504
  • Mfr. Model # 634
  • Roof Cap, Fits Duct Size 3 1/4 x 10 In to 8 In Round, Construction Material Steel, Black Epoxy Finish, For...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 2C090
  • Mfr. Model # 639
  • Wall Cap, Fits Duct Size 3 1/4 x 10 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4YG77
  • Mfr. Model # 441
  • Wall Cap, Fits Duct Size 10 In, Construction Material Steel With Aluminum Louvers, For Use With Vent...More

Cap,Vent,6 In
  • DAYTON
  • Cap, Vent, 6 In Cap,Vent,6 In
  • Item # 3TZ74
  • Mfr. Model # 3TZ74
  • Vent Cap, Fits Duct Size 6 In, Cap Height 11 In, Cap Width 12 3/8 In, Construction Material Galvanized Steel,...More

Cap,Vent,4 In
  • DAYTON
  • Cap, Vent, 4 In Cap,Vent,4 In
  • Item # 3TZ72
  • Mfr. Model # 3TZ72
  • Vent Cap, Fits Duct Size 4 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

Flat Roof Cap
  • BROAN
  • Flat Roof Cap Flat Roof Cap
  • Item # 4CK05
  • Mfr. Model # 612CM
  • Roof Cap, Fits Duct Size (In.) 12, Flange Size (In.) 17-3/8 x 17-1/2, Cap Height (In.) 16-3/8, Cap Width...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 3TR13
  • Mfr. Model # EH6
  • Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations

Flat Roof Cap
  • BROAN
  • Flat Roof Cap Flat Roof Cap
  • Item # 4CK02
  • Mfr. Model # 611
  • Roof Cap, Fits Duct Size 8 In, Cap Height 9 7/8 In, Cap Width 11 7/8 In, Construction Material Aluminum, For...More

Flat Roof Cap
  • BROAN
  • Flat Roof Cap Flat Roof Cap
  • Item # 4CK03
  • Mfr. Model # 611CM
  • Roof Cap, Fits Duct Size (In.) 8, Flange Size (In.) 15-3/8 x 15-1/4, Cap Height (In.) 11-3/4, Cap Width (In.)...More

Soffit Vent,Plastic,4 In
  • FANTECH
  • Soffit Vent, Plastic, 4 In Soffit Vent,Plastic,4 In
  • Item # 15W869
  • Mfr. Model # UEV 4
  • Soffit Vent, Fits Duct Size (In.) 4, Cap Height (In.) 2-1/4, Cap Width (In.) 7, Construction Material...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 5E835
  • Mfr. Model # 647
  • Wall Cap, Fits Duct Size 7 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Flat Roof Cap
  • BROAN
  • Flat Roof Cap Flat Roof Cap
  • Item # 4CK04
  • Mfr. Model # 612
  • Roof Cap, Fits Duct Size 12 In, Cap Height 14 1/2 In, Cap Width 20 3/4 In, Construction Material Aluminum,...More

Wall Cap,8 IN Duct
  • FANTECH
  • Wall Cap, 8 IN Duct Wall Cap,8 IN Duct
  • Item # 15W880
  • Mfr. Model # FML 8
  • Wall Cap , Fits Duct Size (In.) 8, Flange Size (In.) 1, Cap Height (In.) 5, Cap Width (In.) 9, Construction...More

Roof Cap,Galvanized Steel,10 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 10 In Roof Cap,Galvanized Steel,10 In
  • Item # 15W867
  • Mfr. Model # RC 10
  • Roof Cap, Fits Duct Size (In.) 10, Flange Size (In.) 19-3/4, Cap Height (In.) 10, Cap Width (In.) 14-1/2,...More

Cap,Universal Vent,6in
  • AMERI-VENT
  • Cap, Universal Vent, 6in Cap,Universal Vent,6in
  • Item # 3F355
  • Mfr. Model # 6CW
  • Vent Cap, Fits Duct Size 6 In, Cap Height 5 3/4 In, Cap Width 9 7/8 In, Construction Material Galvanized...More

Louvered Shutter,4 In Duct
  • FANTECH
  • Louvered Shutter, 4 In Duct Louvered Shutter,4 In Duct
  • Item # 15W870
  • Mfr. Model # HS 4W
  • Louvered Shutter, Fits Duct Size (In.) 4, Flange Size (In.) 1, Cap Height (In.) 1-1/4, Cap Width (In.) 6,...More

Wall Cap
  • BROAN
  • Wall Cap Wall Cap
  • Item # 4YG78
  • Mfr. Model # 613
  • Wall Cap, Fits Duct Size 12 In, Construction Material Aluminum, For Use With Vent Terminations, Includes...More

Cap,Universal Vent,3in
  • AMERI-VENT
  • Cap, Universal Vent, 3in Cap,Universal Vent,3in
  • Item # 3F352
  • Mfr. Model # 3CW
  • Vent Cap, Fits Duct Size 3 In, Cap Height 2 7/8 In, Cap Width 6 3/4 In, Construction Material Galvanized...More

Cap,Universal Vent,5in
  • AMERI-VENT
  • Cap, Universal Vent, 5in Cap,Universal Vent,5in
  • Item # 3F354
  • Mfr. Model # 5CW
  • 9-7/8, 4-5/16, Vent Cap, Fits Duct Size (In.) 5, Cap Height (In.) 4-1/4, Cap Width (In.) 9-7/8, Construction...More

Cap,Vent,5 In
  • DAYTON
  • Cap, Vent, 5 In Cap,Vent,5 In
  • Item # 3TZ73
  • Mfr. Model # 3TZ73
  • Vent Cap, Fits Duct Size 5 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

Roof Cap,Aluminum,4 In
  • FANTECH
  • Roof Cap, Aluminum, 4 In Roof Cap,Aluminum,4 In
  • Item # 15W863
  • Mfr. Model # RC 4
  • Roof Cap, Fits Duct Size (In.) 4, Flange Size (In.) 12, Cap Height (In.) 4, Cap Width (In.) 8, Construction...More

Roof Cap,Galvanized Steel,12 In
  • FANTECH
  • Roof Cap, Galvanized Steel, 12 In Roof Cap,Galvanized Steel,12 In
  • Item # 15W868
  • Mfr. Model # RC 12
  • Roof Cap, Fits Duct Size (In.) 12, Flange Size (In.) 21-3/4, Cap Height (In.) 12, Cap Width (In.) 17-1/2,...More

Results per page:  16 | 32 | 48

Rugged vent caps from can help you successfully terminate your building ventilation systems. Aluminum construction helps provide moisture and corrosion resistance. Galvanized steel construction can provide strength and durability. Help keep moisture, debris and small animals out of your vents with flat roof caps or wall caps with a built-in backdraft damper and bird screen. Whatever way you choose to terminate your building vents, trust Grainger to help you find the vent cap, roof cap or wall cap that’ll help you get the job done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More