Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Construction Material
Brand
Price
  • View MoreView Less
Shop By

Vent Adapters

18 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Duct Elbow,Plastic,4 In
    • FANTECH
    • Duct Elbow, Plastic, 4 InDuct Elbow,Plastic,4 In
    • Item # 15W862
    • Mfr. Model # FEL 4
    • Duct Elbow, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Plastic, For Use With 4...More

    Mounting Clamp,6 In Duct, PK 2
    Mounting Clamp,8 In Duct,PK2
    • FANTECH
    • Mounting Clamp, 8 In Duct, PK2Mounting Clamp,8 In Duct,PK2
    • Item # 15W852
    • Mfr. Model # FC 8
    • Duct Mounting Clamp, Duct Size (In.) 8, Height (In.) 8, Width (In.) 3, Construction Material Galvanized...More

    Mounting Clamp,10 In Duct,PK2
    Mounting Clamp,4 In Duct, PK 2
    Ceiling Radiation Damper,3-1/4 in.,PK6
    • PANASONIC
    • Ceiling Radiation Damper, 3-1/4 in., PK6Ceiling Radiation Damper,3-1/4 in.,PK6
    • Item # 20JP70
    • Mfr. Model # PC-RD05C4
    • Ceiling Radiation Damper, Duct Size (In.) 3-1/4, Height (In.) 10-1/4, Width (In.) 10-1/4, Depth (In.) 3-5/8,...More

    Mounting Clamp,5 In Duct
    • FANTECH
    • Mounting Clamp, 5 In DuctMounting Clamp,5 In Duct
    • Item # 15W850
    • Mfr. Model # FC 5
    • Duct Mounting Clamp, Duct Size (In.) 5, Height (In.) 5, Width (In.) 3, Construction Material Galvanized...More

    Mounting Clamp,12 In Duct
    • FANTECH
    • Mounting Clamp, 12 In DuctMounting Clamp,12 In Duct
    • Item # 15W855
    • Mfr. Model # FC 12-315
    • Duct Mounting Clamp, Duct Size (In.) 12-3/8, Height (In.) 12-3/8, Width (In.) 3, Construction Material...More

    Mounting Clamp,12 In Duct
    • FANTECH
    • Mounting Clamp, 12 In DuctMounting Clamp,12 In Duct
    • Item # 15W854
    • Mfr. Model # FC 12
    • Duct Mounting Clamp, Duct Size (In.) 12, Height (In.) 12, Width (In.) 3, Construction Material Galvanized...More

    Fan Installation Kit,10-1/4 in. H
    Fan Installation Kit,10-1/4 in. H
    Jumper Duct,Metal,Air Circulation,PK4
    Designer Grille,Decorative,ABS
    • PANASONIC
    • Designer Grille, Decorative, ABSDesigner Grille,Decorative,ABS
    • Item # 20JR20
    • Mfr. Model # FV-GL3TDB
    • Designer Grille, Height (In.) 14-7/8, Width (In.) 15-3/4, Depth (In.) 1-9/16, Construction Material ABS, For...More

    Polypropylene Wall Cap,Styrofoam Y Adapt
    Elbow,11-13/16 in H,9-1/16 in. W
    Duct Adaptor ,Metal,For 3in. Duct,PK8
    Designer Grille,Decorative,ABS
    • PANASONIC
    • Designer Grille, Decorative, ABSDesigner Grille,Decorative,ABS
    • Item # 20JR19
    • Mfr. Model # FV-GL3TDA
    • Designer Grille, Height (In.) 13, Width (In.) 13, Depth (In.) 1, Construction Material ABS, For Use With Mfr....More

    Passive Inlet Vent, 3 in. Duct Size
    • PANASONIC
    • Passive Inlet Vent, 3 in. Duct SizePassive Inlet Vent, 3 in. Duct Size
    • Item # 20LR40
    • Mfr. Model # FV-GKF32S1
    • Passive Inlet Vent, Duct Size (In.) 3 In., Height (In.) 12-5/16, Width (In.) 6-13/16, Depth (In.) 7-3/16,...More

    Results per page: 16 | 32 | 48