Skip Content

Filter Results By

Applied Filters Clear All

Item
Construction Material
Brand
Price
  • View MoreView Less

Vent Adapters

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Transition Duct
    • BROAN
    • Transition DuctTransition Duct
    • Item # 5C200
    • Mfr. Model # 411
    • Transition Duct, Duct Size 3 1/4 x 10 to 6 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

    Duct,Transition
    • BROAN
    • Duct, TransitionDuct,Transition
    • Item # 4TP55
    • Mfr. Model # 423
    • Transition Duct, Duct Size 4 1/2 x 18 1/2 to 10 In Round, Height 8 In, Construction Material 30-gauge...More

    In Line Adapter Kit
    • BROAN
    • In Line Adapter KitIn Line Adapter Kit
    • Item # 4TR39
    • Mfr. Model # 981L
    • In-line Adapter, Duct Size 8 (In), Height 12 1/4 In, Width 12 1/4 In, Construction Material Glavanized Steel,...More

    Transition Duct
    • BROAN
    • Transition DuctTransition Duct
    • Item # 5ZR17
    • Mfr. Model # T81212
    • Transition Duct, Duct Size 8 x 12 to 12 (In) Round, Height 8 In, Width 12 In, Depth 10 3/4 In, Construction...More

    Metal Grille Kit
    • BROAN
    • Metal Grille KitMetal Grille Kit
    • Item # 4TP54
    • Mfr. Model # MG1
    • Metal Grille Kit, Height 14 In, Width 14 In, Construction Material 20-Gauge White Painted Steel, Replaces...More

    Radiation Damper
    • BROAN
    • Radiation DamperRadiation Damper
    • Item # 4TR64
    • Mfr. Model # RD1
    • Ceiling Radation Damper, Height 12 1/2 In, Width 12 1/2 In, Depth 3 5/8 In, Construction Material Glavanized...More

    Radiation Damper
    • BROAN
    • Radiation DamperRadiation Damper
    • Item # 4TR65
    • Mfr. Model # RD2
    • Ceiling Radation Damper, Height 21 3/4 In, Width 12 1/2 In, Depth 3 5/8 In, Construction Material Glavanized...More

    In Line Adapter Kit
    • BROAN
    • In Line Adapter KitIn Line Adapter Kit
    • Item # 4TP53
    • Mfr. Model # 961L
    • In-line Adapter, Duct Size 6 (In), Height 12 1/4 In, Width 12 1/4 In, Construction Material Glavanized Steel,...More

    Duct,Transition
    • BROAN
    • Duct, TransitionDuct,Transition
    • Item # 4MG71
    • Mfr. Model # 412H
    • Transition Duct, Duct Size 3 1/4 x 10 to 7 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

    Metal Grille Kit
    • BROAN
    • Metal Grille KitMetal Grille Kit
    • Item # 4TP50
    • Mfr. Model # G103
    • Metal Grille Kit, Height 18 3/8 In, Width 47 1/4 In, Construction Material 20-Gauge White Painted Steel,...More

    Damper Kit
    • BROAN
    • Damper KitDamper Kit
    • Item # 4TP52
    • Mfr. Model # D101
    • Damper Kit, Height 9 3/4 In, Width 41 3/16 In, Construction Material Glavanized Steel, Provides Backdraft...More

    Radiation Damper Assembly Kit
    • BROAN
    • Radiation Damper Assembly KitRadiation Damper Assembly Kit
    • Item # 15J078
    • Mfr. Model # RDJ1
    • Radiation Damper Assembly Kit, Duct Size (In.) 4, Height (In.) 3, Width (In.) 10, Depth (In.) 8, Construction...More

    Damper Kit
    • BROAN
    • Damper KitDamper Kit
    • Item # 4TP51
    • Mfr. Model # D100
    • Damper Kit, Height 9 3/4 In, Width 41 3/16 In, Construction Material Glavanized Steel, Provides Backdraft...More

    Metal Grille Kit
    • BROAN
    • Metal Grille KitMetal Grille Kit
    • Item # 4TP49
    • Mfr. Model # G102
    • Metal Grille Kit, Height 16 1/4 In, Width 39 5/8 In, Construction Material 20-Gauge White Painted Steel,...More

    In Line Adapter Kit
    • BROAN
    • In Line Adapter KitIn Line Adapter Kit
    • Item # 4TR40
    • Mfr. Model # 982L
    • In-line Adapter, Duct Size 4 1/2 x 18 1/2 (In), Height 12 1/4 In, Width 21 1/2 In, Construction Material...More

    Radiation Damper
    • BROAN
    • Radiation DamperRadiation Damper
    • Item # 4TR66
    • Mfr. Model # RD3
    • Ceiling Radation Damper, Height 22 1/4 In, Width 18 1/4 In, Depth 3 5/8 In, Construction Material Glavanized...More

    In Line Adapter Kit
    • BROAN
    • In Line Adapter KitIn Line Adapter Kit
    • Item # 4TR41
    • Mfr. Model # 983L
    • In-line Adapter, Duct Size (In) 8 x 12, Height 18 In, Width 22 In, Construction Material Glavanized Steel,...More

    Results per page: 16 | 32 | 48