Skip Content

Filter Results By

Vent Adapters

43 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Duct Connector,8 In.
  • DAYTON
  • Round Duct Connector, 8 In. Round Duct Connector,8 In.
  • Item # 6WZP3
  • Mfr. Model # 6WZP3
  • Round Duct Connector, Duct Size (In.) 8, Construction Material Galvanized Steel, For Use With 5AE72, 5AE73,...More

Transition Duct
  • BROAN
  • Transition Duct Transition Duct
  • Item # 5C200
  • Mfr. Model # 411
  • Transition Duct, Duct Size 3 1/4 x 10 to 6 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

Duct,Transition
  • BROAN
  • Duct, Transition Duct,Transition
  • Item # 4MG71
  • Mfr. Model # 412H
  • Transition Duct, Duct Size 3 1/4 x 10 to 7 In Round, Height 8 In, Construction Material 30-gauge Galvanized...More

Duct,Transition
  • BROAN
  • Duct, Transition Duct,Transition
  • Item # 4TP55
  • Mfr. Model # 423
  • Transition Duct, Duct Size 4 1/2 x 18 1/2 to 10 In Round, Height 8 In, Construction Material 30-gauge...More

Radiation Damper
  • BROAN
  • Radiation Damper Radiation Damper
  • Item # 4TR64
  • Mfr. Model # RD1
  • Ceiling Radation Damper, Height 12 1/2 In, Width 12 1/2 In, Depth 3 5/8 In, Construction Material Glavanized...More

Transition Duct
  • BROAN
  • Transition Duct Transition Duct
  • Item # 5ZR17
  • Mfr. Model # T81212
  • Transition Duct, Duct Size 8 x 12 to 12 (In) Round, Height 8 In, Width 12 In, Depth 10 3/4 In, Construction...More

In Line Adapter Kit
  • BROAN
  • In Line Adapter Kit In Line Adapter Kit
  • Item # 4TR39
  • Mfr. Model # 981L
  • In-line Adapter, Duct Size 8 (In), Height 12 1/4 In, Width 12 1/4 In, Construction Material Glavanized Steel,...More

Ceiling Radiation Damper,3-1/4 in.
  • PANASONIC
  • Ceiling Radiation Damper, 3-1/4 in. Ceiling Radiation Damper,3-1/4 in.
  • Item # 20JP70
  • Mfr. Model # PC-RD05C4
  • Ceiling Radiation Damper, Duct Size (In.) 3-1/4, Height (In.) 10-1/4, Width (In.) 10-1/4, Depth (In.) 3-5/8,...More

In Line Adapter Kit
  • BROAN
  • In Line Adapter Kit In Line Adapter Kit
  • Item # 4TR41
  • Mfr. Model # 983L
  • In-line Adapter, Duct Size (In) 8 x 12, Height 18 In, Width 22 In, Construction Material Glavanized Steel,...More

Metal Grille Kit
  • BROAN
  • Metal Grille Kit Metal Grille Kit
  • Item # 4TP50
  • Mfr. Model # G103
  • Metal Grille Kit, Height 18 3/8 In, Width 47 1/4 In, Construction Material 20-Gauge White Painted Steel,...More

Jumper Duct,Metal,Air Circulation
Duct Adaptor ,Metal,For 3in. Duct
Duct Elbow,Plastic,4 In
  • FANTECH
  • Duct Elbow, Plastic, 4 In Duct Elbow,Plastic,4 In
  • Item # 15W862
  • Mfr. Model # FEL 4
  • Duct Elbow, Duct Size (In.) 4, Height (In.) 4, Width (In.) 3, Construction Material Plastic, For Use With 4...More

Metal Grille Kit
  • BROAN
  • Metal Grille Kit Metal Grille Kit
  • Item # 4TP54
  • Mfr. Model # MG1
  • Metal Grille Kit, Height 14 In, Width 14 In, Construction Material 20-Gauge White Painted Steel, Replaces...More

Ceiling Radiation Damper
  • DAYTON
  • Ceiling Radiation Damper Ceiling Radiation Damper
  • Item # 3DPF8
  • Mfr. Model # 3DPF8
  • Ceiling Radiation Damper, Height 12 1/4 In, Width 14 3/8 In, Depth 3 3/4 In, Construction Material Galvanized...More

Round Duct Connector,6 In.
  • DAYTON
  • Round Duct Connector, 6 In. Round Duct Connector,6 In.
  • Item # 6WZP2
  • Mfr. Model # 6WZP2
  • Round Duct Connector, Duct Size (In.) 6, Construction Material Plastic, For Use With 5AE70, 5AE71, 3DPE5,...More

Ceiling Radiation Damper
  • DAYTON
  • Ceiling Radiation Damper Ceiling Radiation Damper
  • Item # 3DPF7
  • Mfr. Model # 3DPF7
  • Ceiling Radiation Damper, Height 11 1/8 In, Width 13 1/2 In, Depth 3 3/4 In, Construction Material Galvanized...More

Fluorescent Lighted Grille Kit
  • DAYTON
  • Fluorescent Lighted Grille Kit Fluorescent Lighted Grille Kit
  • Item # 3AZG1
  • Mfr. Model # 3AZG1
  • Fluorescent Lighted Grille Kit, Duct Size (In.) -, Height (In.) 14-7/8, Width (In.) 13-1/4, Depth (In.) -,...More

Incandescent Lighted Grille Kit
  • DAYTON
  • Incandescent Lighted Grille Kit Incandescent Lighted Grille Kit
  • Item # 3AZF9
  • Mfr. Model # 3AZF9
  • Incandescent Lighted Grille Kit, Duct Size (In.) -, Height (In.) 14-7/8, Width (In.) 13-1/4, Depth (In.) -,...More

Mounting Clamp,4 In Duct,PK2
Radiation Damper Assembly Kit
  • BROAN
  • Radiation Damper Assembly Kit Radiation Damper Assembly Kit
  • Item # 15J078
  • Mfr. Model # RDJ1
  • Radiation Damper Assembly Kit, Duct Size (In.) 4, Height (In.) 3, Width (In.) 10, Depth (In.) 8, Construction...More

Mounting Clamp,6 In Duct,PK2
Mounting Clamp,8 In Duct,PK2
  • FANTECH
  • Mounting Clamp, 8 In Duct, PK2 Mounting Clamp,8 In Duct,PK2
  • Item # 15W852
  • Mfr. Model # FC 8
  • Duct Mounting Clamp, Duct Size (In.) 8, Height (In.) 8, Width (In.) 3, Construction Material Galvanized...More

Mounting Clamp,10 In Duct,PK2
In Line Adapter Kit
  • BROAN
  • In Line Adapter Kit In Line Adapter Kit
  • Item # 4TR40
  • Mfr. Model # 982L
  • In-line Adapter, Duct Size 4 1/2 x 18 1/2 (In), Height 12 1/4 In, Width 21 1/2 In, Construction Material...More

In Line Adapter Kit
  • BROAN
  • In Line Adapter Kit In Line Adapter Kit
  • Item # 4TP53
  • Mfr. Model # 961L
  • In-line Adapter, Duct Size 6 (In), Height 12 1/4 In, Width 12 1/4 In, Construction Material Glavanized Steel,...More

Mounting Clamp,5 In Duct
  • FANTECH
  • Mounting Clamp, 5 In Duct Mounting Clamp,5 In Duct
  • Item # 15W850
  • Mfr. Model # FC 5
  • Duct Mounting Clamp, Duct Size (In.) 5, Height (In.) 5, Width (In.) 3, Construction Material Galvanized...More

Mounting Clamp,12 In Duct
  • FANTECH
  • Mounting Clamp, 12 In Duct Mounting Clamp,12 In Duct
  • Item # 15W854
  • Mfr. Model # FC 12
  • Duct Mounting Clamp, Duct Size (In.) 12, Height (In.) 12, Width (In.) 3, Construction Material Galvanized...More

Mounting Clamp,12 In Duct
  • FANTECH
  • Mounting Clamp, 12 In Duct Mounting Clamp,12 In Duct
  • Item # 15W855
  • Mfr. Model # FC 12-315
  • Duct Mounting Clamp, Duct Size (In.) 12-3/8, Height (In.) 12-3/8, Width (In.) 3, Construction Material...More

Radiation Damper
  • BROAN
  • Radiation Damper Radiation Damper
  • Item # 4TR66
  • Mfr. Model # RD3
  • Ceiling Radation Damper, Height 22 1/4 In, Width 18 1/4 In, Depth 3 5/8 In, Construction Material Glavanized...More

Ceiling Radiation Damper
  • DAYTON
  • Ceiling Radiation Damper Ceiling Radiation Damper
  • Item # 3DPF9
  • Mfr. Model # 3DPF9
  • Ceiling Radiation Damper, Height 11 1/8 In, Width 13 1/2 In, Depth 3 3/4 In, Construction Material Galvanized...More

Ceiling Radiation Damper
  • DAYTON
  • Ceiling Radiation Damper Ceiling Radiation Damper
  • Item # 3DPG1
  • Mfr. Model # 3DPG1
  • Ceiling Radiation Damper, Height 12 1/4 In, Width 14 3/8 In, Depth 3 3/4 In, Construction Material Galvanized...More

Results per page:  16 | 32 | 48

A vent adapter from Grainger can help you to maximize your ventilation system. Help connect ducts to each other with a round duct connector. You can install ventilators in areas remote from air intake with an inline adapter kit. Help reduce your energy consumption with a fluorescent-lighted grille kit. Use a transition duct to help connect a round duct to a rectangular duct. Put it all together with duct mounting clamps in just the size you need. Get all these durable duct connector, galvanized steel duct connectors and vent adapter items when you shop Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More