Skip Content

Filter Results By

Sub-Category
Item
Lens Design
Lamp Type
Light Output
Voltage
Current Drawn
Features
Brand
Price
Shop By
Ratings

Vehicle Work Lights

79 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TRUCK LITE CO INC
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

Work Light w/Remote,Halogen
  • GOLIGHT
  • Work Light w/Remote, Halogen Work Light w/Remote,Halogen
  • Item # 3YXW9
  • Mfr. Model # 7900
  • Work Light w/Remote, Rectangular, Halogen, Light Output 400,000 Candela, 12VDC, Current Drawn 5.5A, Mounting...More

Work Light,4-57/64inL,Flood Beam Pattern
  • J.W. SPEAKER
  • Work Light, 4-57/64inL, Flood Beam Pattern Work Light,4-57/64inL,Flood Beam Pattern
  • Item # 45RJ08
  • Mfr. Model # 670
  • Work Light, Round, LED, Light Output 1080 Lumens, 12/24VDC, Current Drawn 1.3A, Mounting Bracket, Base...More

Lamp,LED,Round,Spot,Aluminum
Flood Light,Rect,LED,12 to 24VDC,6 In W
  • MAXXIMA
  • Flood Light, Rect, LED, 12 to 24VDC, 6 In W Flood Light,Rect,LED,12 to 24VDC,6 In W
  • Item # 8PMH4
  • Mfr. Model # MWL-04
  • Flood Light, Rectangular, LED, Light Output 400 Lumens, 12 to 24VDC, Current Drawn 2A, Mounting Surface...More

Lamp,LED,Rectangular,Spot,Aluminum
30 Pc. Work Light
  • OTC
  • 30 Pc. Work Light 30 Pc. Work Light
  • Item # 38N853
  • Mfr. Model # 5552
  • 30 Pc. Work Light, Hard Coated Unbreakable Acrylic, LED, Light Output 2250 LUX at 50 cm, 5.0V 1000 mAH,...More

Fixed LED Lighting,9 to 32VDC
  • GOLIGHT
  • Fixed LED Lighting, 9 to 32VDC Fixed LED Lighting,9 to 32VDC
  • Item # 36E686
  • Mfr. Model # 4421
  • Fixed Flood Lighting, LED, 9 to 32VDC, Current Drawn 5.3, Mounting Quick Adjust, Base Material Cast Aluminum,...More

Lamp,LED,Rectangular,Spot,Aluminum
Lamp,LED,12 to 24VDC,Aluminum, Black
Lamp,LED,Strip,Flexible PVC
Lamp,LED,Strip,Flexible PVC
Lamp,LED,Odd,Strip,Flexible PVC
Work Light,Rect.,LED,9/64VDC,2-5/8 in. W
  • K&E SAFETY
  • Work Light, Rect., LED, 9/64VDC, 2-5/8 in. W Work Light,Rect.,LED,9/64VDC,2-5/8 in. W
  • Item # 20HJ60
  • Mfr. Model # KE-HDWL-30
  • Work Light, Rectangular, LED, Light Output 2900 lm, 9 to 64, Current Drawn 1.6A, Mounting Surface Bracket,...More

Work Lamp,PAR 36,Flood Patten
  • FEDERAL SIGNAL
  • Work Lamp, PAR 36, Flood Patten Work Lamp,PAR 36,Flood Patten
  • Item # 12Y125
  • Mfr. Model # 325039
  • Work Lamp, Halogen, 12VDC, Current Drawn 4.3A, Mounting Permanent Mount, Base Material Steel, Housing...More

Lamp,LED,Round,Flood,Aluminum
Lamp,LED,Round,Spot,Aluminum
Lamp,LED,Rectangular,Flood,Aluminum
Lamp,LED,Round,Spot,Aluminum
Work Light Bar,Flood Beam Pattern,LED
  • J.W. SPEAKER
  • Work Light Bar, Flood Beam Pattern, LED Work Light Bar,Flood Beam Pattern,LED
  • Item # 45RJ27
  • Mfr. Model # 783
  • Work Light Bar, Rectangular, LED, Light Output 675 Lumens, 12/24VDC, Current Drawn 1A, Mounting Bracket, Base...More

Work Light,Black,Trapezoid Beam Pattern
  • J.W. SPEAKER
  • Work Light, Black, Trapezoid Beam Pattern Work Light,Black,Trapezoid Beam Pattern
  • Item # 45RJ06
  • Mfr. Model # 880
  • Work Light, Rectangular, LED, Light Output 1680 Lumens, 12/24VDC, Current Drawn 1.3A, Mounting Bracket, Base...More

Compartment Light,Halogen,12VDC,6-1/2 In
  • GRAINGER APPROVED
  • Compartment Light, Halogen, 12VDC, 6-1/2 In Compartment Light,Halogen,12VDC,6-1/2 In
  • Item # 8U496
  • Mfr. Model # 160I18C
  • Tool Box and Compartment Light, Rectangular, Halogen, 12VDC, Current Drawn 1.5A, Mounting Permanent, Base...More

Work Light,Clear,LED
Work Light,Clear
Remote Control Searchlight
  • GOLIGHT
  • Remote Control Searchlight Remote Control Searchlight
  • Item # 36E687
  • Mfr. Model # 15444
  • Remote Control Searchlight, LED, 12VDC, Current Drawn 3, Mounting Portable, Base Material Cast Aluminum,...More

Lamp,LED,Round,Spot,Aluminum
Work Light Bar,LED,Clear Lens,1450 Lumen
  • MAXXIMA
  • Work Light Bar, LED, Clear Lens, 1450 Lumen Work Light Bar,LED,Clear Lens,1450 Lumen
  • Item # 36XD72
  • Mfr. Model # MWBL-1
  • Work Light Bar, LED, Light Output 1450 Lumens, 12.8VDC, Current Drawn 1.4A, Mounting Bracket, Housing...More

Work Light,Rect.,LED,9/64VDC,2-5/8 in. W
  • K&E SAFETY
  • Work Light, Rect., LED, 9/64VDC, 2-5/8 in. W Work Light,Rect.,LED,9/64VDC,2-5/8 in. W
  • Item # 20HJ61
  • Mfr. Model # KE-HDWL-60
  • Work Light, Rectangular, LED, Light Output 5100 lm, 9 to 64, Current Drawn 3.2A, Mounting Surface Bracket,...More

  • GRAINGER APPROVED
  • Work Light Work Light
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48

Outfit your fleet with reliable work lights from Grainger. Add flat panel work lights, spot lights, work lamps or courtesy lamps to vehicles and help give employees plenty of light to stay productive in low-light conditions. Grainger offers many lamp styles to choose from for most applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More