Skip Content

Filter Results By

Max. HP
Enclosure
Input Voltage
Output Voltage
Input Phase AC
Output Phase AC
With Bypass / No Bypass
With Line Contactor / No Line Contactor
Height
Width
Depth
Brand
Price
Shop By
Ratings

Variable Frequency Drives

31 Results Found that Include 827 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Variable Frequency Drive,3 Max. HP,1 Input Phase AC,240VAC
  • WEG
  • Variable Frequency Drive, 3 Max. HP, 1 Input Phase AC, 240VAC Input Voltage Variable Frequency Drive,3 Max. HP,1 Input Phase AC,240VAC Input Voltage
  • Variable Frequency Drive, Max. HP 3, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 10, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 100 Percent, Torque @ 1 Hz 100 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 300 Hz, Adjustable Acceleration Time 0 to 999 sec., Adjustable Deceleration Time 0 to 999 sec., Dynamic Braking Yes, Height 12.04 In., Width 5.71 In., Depth 8.94 In., Keypad/Remote, Key Pad Lockout Yes

  • Item # 12T601
  • Mfr. Model # CFW700A10P0S2DBN1
  • Variable Frequency Drive, Max. HP 3, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 10, 240VAC...More

Variable Frequency Drive,7.5 Max. HP,3 Input Phase AC,480VAC
  • EATON
  • Variable Frequency Drive, 7.5 Max. HP, 3 Input Phase AC, 480VAC Input Voltage Variable Frequency Drive,7.5 Max. HP,3 Input Phase AC,480VAC Input Voltage
  • Variable Frequency Drive, Max. HP 7.5, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 11, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 150 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 320 Hz, Adjustable Acceleration Time 0.1 to 3000 sec., Adjustable Deceleration Time 0.1 to 3000 sec., Height 30 In., Width 7.88 In., Depth 12.49 In.

  • Item # 32WP76
  • Mfr. Model # HMX011A4NA
  • Variable Frequency Drive, Max. HP 7.5, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 11, 480VAC...More

Results per page:  16 | 32 | 48

Grainger’s diverse variable frequency drives can help operate everything from small appliances to large industrial equipment. A compact variable speed drive can help run fans, blowers, conveyors and machine tools in areas with limited space. Automatic energy savings help reduce motor loss and electric power costs. Frenic-MEGA drives can provide compact yet powerful solutions for AC drive requirements in both variable- and constant-torque applications. Get variable frequency drives at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More