Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Valves

61 Results Found that Include 82 Products

Results per page: 16 | 32 | 48
Valve,Flow Control
Valve,Flow Control
  • PARKER
  • Valve, Flow ControlValve,Flow Control
  • Item # 4A790
  • Mfr. Model # PF 600B
  • Air Flow Control Valve, Female Port Size 3/8 Inch, Maximum Operating Pressure 2000 PSI, Cv 1.2, Brass Body,...More

Manifold Block,1 Station,1/4 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/4 NPTManifold Block,1 Station,1/4 NPT
  • Item # 3JAX6
  • Mfr. Model # 229-676
  • Manifold Block, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 6 3/8 In, Width 1 11/16...More

Flow Control Regulator,3/8 In OD
  • LEGRIS
  • Flow Control Regulator, 3/8 In ODFlow Control Regulator,3/8 In OD
  • Item # 1PFZ9
  • Mfr. Model # 7770 60 00
  • Flow Control Regulator, Inline, Tube Size 3/8 In, Tube Connection, Max Pressure 15 To 145 PSI, Temp Range 30...More

Flow Control Regulator,8mm
  • LEGRIS
  • Flow Control Regulator, 8mmFlow Control Regulator,8mm
  • Item # 1DFP8
  • Mfr. Model # 7770 08 00
  • Flow Control Regulator, Inline, Tube Size 8mm, Hex Size 11mm, Tube Connection, Temp Range 32 To 158 Deg F,...More

Stacking End Plate Kit
Flow Control Regulator,6mm
  • LEGRIS
  • Flow Control Regulator, 6mmFlow Control Regulator,6mm
  • Item # 1DFP7
  • Mfr. Model # 7770 06 00
  • Flow Control Regulator, Inline, Tube Size 6mm, Hex Size 8mm, Tube Connection, Temp Range 32 To 158 Deg F,...More

Valve,Needle,3/8 NPT
  • ARO
  • Valve, Needle, 3/8 NPTValve,Needle,3/8 NPT
  • Item # 4KB96
  • Mfr. Model # 104104-N03
  • Pneumatic Needle Valve, NPT Port 3/8 In, Operating Temp 0 to 200 Deg F, Max Operating PSI 200, Pipe Port...More

FlowCntrl Regulator,Comp,3/8",3/8"P,MNPT
  • LEGRIS
  • FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPTFlowCntrl Regulator,Comp,3/8",3/8"P,MNPT
  • Item # 1PFY4
  • Mfr. Model # 7065 60 18
  • Flow Control Regulator, Compact, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 17mm, Tube x MNPT Connection,...More

Manifold Block,1 Station,3/8 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 3/8 NPTManifold Block,1 Station,3/8 NPT
  • Item # 3JAZ5
  • Mfr. Model # 229-630
  • Manifold Block, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 9/16 In, Width 2...More

Pneumatic Threshold Sensor,1/8 In
  • LEGRIS
  • Pneumatic Threshold Sensor, 1/8 InPneumatic Threshold Sensor,1/8 In
  • Item # 19H011
  • Mfr. Model # 7808 04 11
  • Pneumatic Threshold Sensor, Pipe Size 1/8 In., Tube Size 5/32 In. or 4mm, Connection NPT x Tube, Body...More

Cylder Port Flow Control,3/8 ,MNPT xFNPT
  • ARO
  • Cylder Port Flow Control, 3/8 , MNPT xFNPTCylinder Port Flow Control Valve
  • Item # 2CDP7
  • Mfr. Model # 119308-375
  • Cylinder Port Flow Control Valve, Elbow, Pipe Size 3/8 In., Connection MNPT x FNPT, Body Material...More

Service Kit,120 VAC,B Series
Speed Control Valve,12mm Tube,3/8 In
  • SMC
  • Speed Control Valve, 12mm Tube, 3/8 InSpeed Control Valve with 12mm Tube Size
  • Item # 4DGW8
  • Mfr. Model # AS3002F-12
  • Speed Control Valve, In-line, Pipe Size 3/8 In., Tube Size 12mm, Connection Tube, Body Size 3/8 In., Body...More

Sleeve Valve, 1/8 In FNPT x MNPT
  • ARO
  • Sleeve Valve, 1/8 In FNPT x MNPTSleeve Valve, 1/8 In FNPT x MNPT
  • Item # 4EY59
  • Mfr. Model # 600-1
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Connection FNPT x MNPT, Temp. Range -25 Degrees to 200...More

Flow Control Regulator,10mm OD
  • LEGRIS
  • Flow Control Regulator, 10mm ODFlow Control Regulator,10mm OD
  • Item # 1PFX7
  • Mfr. Model # 7060 10 17
  • Flow Control Regulator, Compact, Tube Size 10mm, Pipe Size 3/8 In, Hex Size 23mm, Tube x BSPP Connection, Max...More

Sleeve Valve, 1/2 In FNPT x MNPT
  • LEGRIS
  • Sleeve Valve, 1/2 In FNPT x MNPTSleeve Valve, 1/2 In FNPT x MNPT
  • Item # 1DDY7
  • Mfr. Model # 0661 14 22
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 1/2 In., Connection FNPT x MNPT, Hex Size 1.060 In., Temp. Range...More

End Plate Kit,Mark 15 Series
Service Kit,Coil 24 VDC,B Series
Valve, Air Pilot,4 Way,1/8 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 1/8 In PortValve, Air Pilot,4 Way,1/8 In Port
  • Item # 3FDR9
  • Mfr. Model # B330000XXC
  • Air Pilot Valve, In-Line, Single, Number of Ways 4, Number of Positions 2, Actuator/Return Remote Pilot/Air...More

Flow Control Regulator,Tube Sz 3/8 In
  • LEGRIS
  • Flow Control Regulator, Tube Sz 3/8 InFlow Control Regulator,Tube Sz 3/8 In
  • Item # 1DDX4
  • Mfr. Model # 7015 60 18
  • Flow Control Regulator, Compact, Knobless, Tube Size 3/8 In, Pipe Size 3/8 In, Hex Size 20mm, Tube x MNPT...More

Results per page: 16 | 32 | 48