Skip Content

Filter Results By

Applied Filters Clear All

Valves

32 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,Flow Control
  • ARO
  • Valve, Flow Control Valve,Flow Control
  • Item # 2F853
  • Mfr. Model # 119307-375
  • Flow Control Valve, Male Port 3/8 In NPT, Female Port Size 3/8 In NPT, Cv 1.9, Maximum Operating Pressure 150...More

Cylder Port Flow Control,1/4 ,MNPT xTube
Manual Air Control Valve,3-Way,1/8in NPT
  • ARO
  • Manual Air Control Valve, 3-Way, 1/8in NPT 3-Way, 2 Position Manual Air Control Valve
  • Item # 2F895
  • Mfr. Model # 203-C
  • Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Roller Lever/Spring,...More

Solenoid Air Control Valve,1/8 In,3-Way
  • ARO
  • Solenoid Air Control Valve, 1/8 In, 3-Way AROSolenoid Air Control Valve 3-Way, 2-Position
  • Item # 2G483
  • Mfr. Model # CAT33P-000-N
  • Solenoid Air Control Valve, 3-Way, 2-Position, Normally Closed, Actuator/Return Solenoid/Spring, Body Style...More

Control Valve,3-Way,1/4 In Push-In
  • PNEUMADYNE INC
  • Control Valve, 3-Way, 1/4 In Push-In 3-Way, 2 Position Normally Closed Control Valve
  • Item # 14F270
  • Mfr. Model # A11-30-66
  • Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Button/Spring, Coefficient of...More

Valve, Air Pilot,3 Way,1/8 In Port
  • PARKER
  • Valve, Air Pilot, 3 Way, 1/8 In Port Valve, Air Pilot,3 Way,1/8 In Port
  • Item # 3FDT5
  • Mfr. Model # B3K0000XXC
  • Air Pilot Valve, In-Line, Single, Number of Ways 3, Number of Positions 2, Actuator/Return Remote Pilot/Air...More

Valve,Check,1/2 In NPT
  • ARO
  • Valve, Check, 1/2 In NPT Valve,Check,1/2 In NPT
  • Item # 4KE16
  • Mfr. Model # 104104-C04
  • Pneumatic Check Valve, NPT Port 1/2 In, Operating Temp 0 to 200 Deg F, Max Operating PSI 200, Pipe Port...More

End Plate Kit,Mark 8 Manifold Blocks
Control Valve,5-Way,1/8 In FNPT
  • PNEUMADYNE INC
  • Control Valve, 5-Way, 1/8 In FNPT 4-Way, 2 Position Control Valve
  • Item # 14F272
  • Mfr. Model # AM45-1/8-SR
  • Manual Air Control Valve, 5-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Button/Spring, Coefficient of...More

Sleeve Valve, 1/2 In FNPT, 2-1/2 In L
  • LEGRIS
  • Sleeve Valve, 1/2 In FNPT, 2-1/2 In L Sleeve Valve, 1/2 In FNPT, 2-1/2 In L
  • Item # 1DDY3
  • Mfr. Model # 0660 14 22
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 1/2 In., Connection FNPT, Hex Size 1.060 In., Temp. Range 15...More

Flow Control Regulator,Tube Sz 3/8 In
  • LEGRIS
  • Flow Control Regulator, Tube Sz 3/8 In Flow Control Regulator,Tube Sz 3/8 In
  • Item # 1DDX3
  • Mfr. Model # 7015 60 14
  • Flow Control Regulator, Compact, Knobless, Tube Size 3/8 In, Pipe Size 1/4 In, Hex Size 17mm, Tube x MNPT...More

Flow Control Regulator,10mm OD
  • LEGRIS
  • Flow Control Regulator, 10mm OD Flow Control Regulator,10mm OD
  • Item # 1PFX6
  • Mfr. Model # 7060 10 13
  • Flow Control Regulator, Compact, Tube Size 10mm, Pipe Size 1/4 In, Hex Size 23mm, Tube x BSPP Connection, Max...More

Speed Control Valve,6mm Tube,1/8 In
  • SMC
  • Speed Control Valve, 6mm Tube, 1/8 In Speed Control Valve with 6mm Tube Size
  • Item # 4DHE3
  • Mfr. Model # AS2201FG-01-06S
  • Speed Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 6mm, Connection BSPT x Tube, Body Size 1/8 In., Body...More

Speed Control Valve,5/32 In Tube,1/4 In
  • SMC
  • Speed Control Valve, 5/32 In Tube, 1/4 In Speed Control Valve with 5/32" Tube Size
  • Item # 4DHC4
  • Mfr. Model # AS2201FG-N02-03S
  • Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 5/32 In., Connection NPT x Tube, Body Size 1/4 In.,...More

Universal Flow Control,1/2 In,NPT x Tube
Manual Kit,1/2 In Knob,MO Series
Manifold,3/8 In NPT,Lead Wire,ISO 1
End Plate Kit,5599-1 ISO 1 Manifolds
Spool Kit,2 Pos,5599 Series,ISO 2
Spool Kit,2 Pos,5599 Series,ISO 2
Body Service Kit,2 Pos,5599 Series,ISO 3
Sleeve Valve, 3/8 In FNPT x MNPT
  • LEGRIS
  • Sleeve Valve, 3/8 In FNPT x MNPT Sleeve Valve, 3/8 In FNPT x MNPT
  • Item # 1DDY6
  • Mfr. Model # 0661 10 18
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 3/8 In., Connection FNPT x MNPT, Hex Size 0.870 In., Temp. Range...More

Swivel,3/8In NPT,3/8In Push In
  • NUMATICS
  • Swivel, 3/8In NPT, 3/8In Push In Swivel,3/8In NPT,3/8In Push In
  • Item # 36VJ30
  • Mfr. Model # 3FPRN12
  • Flow Control Swivel, Inlet Port 3/8 in. NPT, Outlet Port 3/8 in. NPT, Pressure Range 0 to 175 psi, 90 CFM,...More

Manual Kit,1/4 to 3/8 Knob,MO Series
Speed Control Kit,L2 Series Valves
Speed Control Valve,10mm Tube,3/8 In
  • SMC
  • Speed Control Valve, 10mm Tube, 3/8 In Speed Control Valve with 10mm Tube Size
  • Item # 4DHF7
  • Mfr. Model # AS3201FG-03-10S
  • Speed Control Valve, Elbow, Pipe Size 3/8 In., Tube Size 10mm, Connection BSPT x Tube, Body Size 3/8 In.,...More

Speed Control Valve,3/8 In Tube,1/4 In
  • SMC
  • Speed Control Valve, 3/8 In Tube, 1/4 In Speed Control Valve with 3/8" Tube Size
  • Item # 4DHD8
  • Mfr. Model # AS3211FG-N02-11S
  • Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 3/8 In., Connection NPT x Tube, Body Size 3/8 In.,...More

Seal Kit,3/4 In Body,MO Series
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More