Skip Content

Filter Results By

Applied Filters Clear All

Valves

57 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,Flow Control
  • PARKER
  • Valve, Flow Control Valve,Flow Control
  • Item # 4A789
  • Mfr. Model # PF 400B
  • Air Flow Control Valve, Female Port Size 1/4 Inch, Maximum Operating Pressure 2000 PSI, Cv 0.8, Brass Body,...More

Cylder Port Flow Control,1/4 ,MNPT xTube
FlowCntrl Regulator,Inline,1/4"T,Tube
Exhaust Port Flow Control,1/2 In. NPT
Valve,Relief,3/4 In
  • CDI CONTROL DEVICES
  • Valve, Relief, 3/4 In Valve,Relief,3/4 In
  • Item # 5Z765
  • Mfr. Model # VR75-100
  • Vacuum/Pressure Relief Valve, MNPT Inlet 3/4 In, Flow Capacity 0-54 CFM, Pressure Range 0 to 20 PSI, Vacuum...More

Valve,Flow Control
Manual Air Control Valve,4-Way,1/8in NPT
  • ARO
  • Manual Air Control Valve, 4-Way, 1/8in NPT 4-Way, 2 Position Manual Air Control Valve
  • Item # 3NB19
  • Mfr. Model # M211LS
  • Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Toggle/Maintained,...More

Coil Connector,24 Vdc
  • ARO
  • Coil Connector, 24 Vdc Coil Connector,24 Vdc
  • Item # 4KB61
  • Mfr. Model # CHL-024
  • Solenoid Coil Connector, For Use With 1/8 In 22mm Connector Valves, Voltage 24 VDC, Standards NEMA 4, 36 In...More

Cylder Port Flow Control,1/4 ,MNPT xFNPT
  • ARO
  • Cylder Port Flow Control, 1/4 , MNPT xFNPT Cylinder Port Flow Control Valve
  • Item # 2CDP6
  • Mfr. Model # 119308-250
  • Cylinder Port Flow Control Valve, Elbow, Pipe Size 1/4 In., Connection MNPT x FNPT, Body Material...More

Speed Exhaust Control Valve,5/32,#10-32
  • SMC
  • Speed Exhaust Control Valve, 5/32, #10-32 Speed Exhaust Control Valve,5/32,#10-32
  • Item # 5RTU9
  • Mfr. Model # ASV220F-U10/32-03
  • Speed Exhaust Control Valve, Elbow, Pipe Size 10-32 UNF, Tube Size 5/32 In., Connection NPT x Tube, Body...More

Service Kit,3 Position,B Series
Coil Kit,30MM 3 Pin, 24 VDC,Viking
Coil Kit,24 Volt DC, Small Wire,L Series
Pneumatic Blanking Kit
Coil Kit,Grommet 18 In,120 VAC,Viking
FlowCntrl Regulator,Inline,5/32"T,Tube
Coil Connector,24 Vdc
  • ARO
  • Coil Connector, 24 Vdc Coil Connector,24 Vdc
  • Item # 4KB58
  • Mfr. Model # CHL6-024
  • Solenoid Coil Connector, For Use With 4TR80, 4TR87, 4TR83, 4TR86, 4KB50, Voltage 24 VDC, Standards NEMA 4, 39...More

Compact Flow Control,10mm Tube,1/4 In
  • LEGRIS
  • Compact Flow Control, 10mm Tube, 1/4 In Compact Flow Control with 10mm Tube Size
  • Item # 19G985
  • Mfr. Model # 7065 10 13
  • Compact Flow Control, Elbow, Pipe Size 1/4 In., Tube Size 10mm, Connection BSPT x Tube, Body Material...More

Coil Kit,22MM 3 Pin,24 VDC,Viking
Actuator,Roller Lever
  • ARO
  • Actuator, Roller Lever Actuator,Roller Lever
  • Item # 2F925
  • Mfr. Model # 447
  • Nylon Roller Lever Actuator, Maximum Temperature Range 32-160 Degrees Fahrenheit, Length 1 1/8 Inches, Height...More

Speed Control Valve,5/16 In Tube,1/4 In
  • SMC
  • Speed Control Valve, 5/16 In Tube, 1/4 In Speed Control Valve with 5/16" Tube Size
  • Item # 4DGV4
  • Mfr. Model # AS2052F-09
  • Speed Control Valve, In-line, Pipe Size 1/4 In., Tube Size 5/16 In., Connection Tube, Body Size 1/4 In., Body...More

Speed Exhaust Control Valve,1/4,#10-32
  • SMC
  • Speed Exhaust Control Valve, 1/4, #10-32 Speed Exhaust Control Valve with 1/4" Tube Size
  • Item # 5RTV0
  • Mfr. Model # ASV220F-U10/32-07
  • Speed Exhaust Control Valve, Elbow, Pipe Size 10-32 UNF, Tube Size 1/4 In., Connection NPT x Tube, Body...More

Solenoid Kit,30MM 3 Pin 120 VAC,B Series
Manifold Block,2 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 2 Stations, 1/4 NPT Manifold Block,2 Stations,1/4 NPT
  • Item # 3JCP9
  • Mfr. Model # 206-1749
  • Manifold Assembly, L1 Series, Number of Stations 2, NPT Port 1/4 In, Cv 1, Length 3 7/8 In, Width 2 5/16 In,...More

Swivel,1/4In NPT,1/4In Push In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In Push In Swivel,1/4In NPT,1/4In Push In
  • Item # 36VJ27
  • Mfr. Model # 2FPRN8
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More