Skip Content

Filter Results By

Applied Filters Clear All

Valves

71 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Valve,Flow Control
Cylder Port Flow Control,1/4 Tube,1/8
Coil Connector,120 Vac
  • ARO
  • Coil Connector, 120 Vac Coil Connector,120 Vac
  • Item # 4KB59
  • Mfr. Model # CHL6-120
  • Solenoid Coil Connector, For Use With 4TR81, 4TR78, 4TR84, 4TR87, 4KB49, Voltage 120 VAC, Standards NEMA 4,...More

Coil Connector,120 Vac
  • ARO
  • Coil Connector, 120 Vac Coil Connector,120 Vac
  • Item # 4KB60
  • Mfr. Model # CHL-120
  • Solenoid Coil Connector, For Use With 1/8 In 22mm Connector Valves, Voltage 120 VAC, Standards NEMA 4, 36 In...More

Coil Kit,22MM 3 Pin,120 VAC,Viking
FlowCntrl Regulator,Comp,3/8",1/4"P,MNPT
Valve,Flow Control
  • PARKER
  • Valve, Flow Control Valve,Flow Control
  • Item # 4A788
  • Mfr. Model # PF 200B
  • Air Flow Control Valve, Female Port Size 1/8 Inch, Maximum Operating Pressure 2000 PSI, Cv 0.3, Brass Body,...More

Sleeve Valve, 1/4 In FNPT x MNPT
  • LEGRIS
  • Sleeve Valve, 1/4 In FNPT x MNPT Sleeve Valve, 1/4 In FNPT x MNPT
  • Item # 1DDY5
  • Mfr. Model # 0661 07 14
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 1/4 In., Connection FNPT x MNPT, Hex Size 0.670 In., Temp. Range...More

Valve,Needle,1/4 NPT
  • ARO
  • Valve, Needle, 1/4 NPT Valve,Needle,1/4 NPT
  • Item # 4KB94
  • Mfr. Model # 104104-N02
  • Pneumatic Needle Valve, NPT Port 1/4 In, Operating Temp 0 to 200 Deg F, Max Operating PSI 200, Pipe Port...More

Tube Union Check Valve,Nickle Brass
  • Tube Union Check Valve, Nickle Brass Tube Union Check Valve,Nickle Brass
  • Item # 5UPG8
  • Mfr. Model # 82664-06-06
  • Union Check,Tube,Material of Construction Nickle Brass,Size 3/8 In.,Tube Connection,Length 1.90,Width (In.)...More

Manifold Block,2 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 2 Stations, 1/4 NPT Manifold Block,2 Stations,1/4 NPT
  • Item # 3JDE8
  • Mfr. Model # 241-148
  • Manifold Assembly, L01 Series, Number of Stations 2, NPT Port 1/4 In, Cv 0.2, Length 2 13/16 In, Width 4 7/8...More

Flow Control Valve,3/8 In Tube,1/2 In
  • SMC
  • Flow Control Valve, 3/8 In Tube, 1/2 In Flow Control Valve with 3/8" Tube Size
  • Item # 5RTR8
  • Mfr. Model # AS4211F-N04-11SD
  • Flow Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 3/8 In., Connection NPT x Tube, Body Material...More

Mtg Kit,6 Station,1/4 Solenoid Valves
Service Kit,3 Position,B Series
Speed Control Valve,3/8 In Tube,1/2 In
  • SMC
  • Speed Control Valve, 3/8 In Tube, 1/2 In Speed Control Valve with 3/8" Tube Size
  • Item # 48J192
  • Mfr. Model # AS4211F-N04-11SA
  • Speed Control Valve, Elbow, Pipe Size 1/2 In., Tube Size 3/8 In., Connection NPT x Tube, Body Size 1/2 In.,...More

Coil,Solenoid,240 Vac
Speed Control Valve,4mm Tube,1/8 In
  • SMC
  • Speed Control Valve, 4mm Tube, 1/8 In Speed Control Valve with 4mm Tube Size
  • Item # 4DGW1
  • Mfr. Model # AS2002F-04
  • Speed Control Valve, In-line, Pipe Size 1/8 In., Tube Size 4mm, Connection Tube, Body Size 1/8 In., Body...More

Valve,Flow Control
  • ARO
  • Valve, Flow Control Valve,Flow Control
  • Item # 2F851
  • Mfr. Model # 119307-250
  • Flow Control Valve, Male Port 1/4 In NPT, Female Port Size 1/4 In NPT, Cv 0.7, Maximum Operating Pressure 150...More

Cylder Port Flow Control,1/8 ,MNPT xFNPT
  • ARO
  • Cylder Port Flow Control, 1/8 , MNPT xFNPT Cylinder Port Flow Control Valve
  • Item # 2CDP5
  • Mfr. Model # 119308-125
  • Cylinder Port Flow Control Valve, Elbow, Pipe Size 1/8 In., Connection MNPT x FNPT, Body Material...More

Valve,Check,3/8 In NPT
  • ARO
  • Valve, Check, 3/8 In NPT Valve,Check,3/8 In NPT
  • Item # 4KE14
  • Mfr. Model # 104104-C03
  • Pneumatic Check Valve, NPT Port 3/8 In, Operating Temp 0 to 200 Deg F, Max Operating PSI 200, Pipe Port...More

Service Kit,2 Position,B Series
Bracket,L
Swivel,1/8in NPT,1/4In Push In,49/50In W
  • NUMATICS
  • Swivel, 1/8in NPT, 1/4In Push In, 49/50In W Swivel,1/8in NPT,1/4In Push In,49/50In W
  • Item # 36VJ25
  • Mfr. Model # 1FPRN8
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Sleeve Valve, 3/8 In FNPT, 2-1/4 In L
  • LEGRIS
  • Sleeve Valve, 3/8 In FNPT, 2-1/4 In L Sleeve Valve, 3/8 In FNPT, 2-1/4 In L
  • Item # 1DDY2
  • Mfr. Model # 0660 10 18
  • Sleeve Valve, 3-Way, 2-Position, Pipe Size 3/8 In., Connection FNPT, Hex Size 0.870 In., Temp. Range 15...More

Swivel,3/8In NPT,3/8In NPT,3-20/87In L
  • NUMATICS
  • Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L Swivel,3/8In NPT,3/8In NPT,3-20/87In L
  • Item # 36VJ44
  • Mfr. Model # 3FCTN
  • Flow Control Swivel, Inlet Port 3/8 in. NPT, Outlet Port 3/8 in. NPT, Pressure Range 0 to 175 psi, 90 CFM,...More

Service Kit,2 Position,B Series
Coil Kit,Grommet 18 In 12 VDC,Viking
Sub Base,1 Station,3/8 NPT
  • NUMATICS
  • Sub Base, 1 Station, 3/8 NPT Sub Base,1 Station,3/8 NPT
  • Item # 3JAZ6
  • Mfr. Model # 203-361
  • Sub Base Common Exhaust, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 1/8 In,...More

Speed Control Valve,1/4 In,NPT x Tube
  • SMC
  • Speed Control Valve, 1/4 In, NPT x Tube Speed Control Valve with 1/4" Tube Size
  • Item # 4DHC6
  • Mfr. Model # AS2201FG-N02-07S
  • Speed Control Valve, Elbow, Pipe Size 1/4 In., Tube Size 1/4 In., Connection NPT x Tube, Body Size 1/4 In.,...More

Coil Kit,Grommet 18 In,24 VDC,Viking
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More