Skip Content

Filter Results By

Applied Filters Clear All

Valves

61 Results Found that Include 113 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Connector,Coil
FlowCntrl Regulator,Mini,1/4",1/8"P,MNPT
Needle Valve,1/4 In NPT,600 psi,Brass
Connector,16 Mm
Coil Connector,Female,24V
  • PARKER
  • Coil Connector, Female, 24V Coil Connector,Female,24V
  • Item # 3FDY3
  • Mfr. Model # PS294679BP
  • Voltage 24VAC or DC, Lead Length (In.) -, Max. Ambient Temp. (F) 120, Height (In.) -, Height (mm) 15, Width...More

4 Way End Plate Kit
Flow Control Regulator,4mm OD
  • LEGRIS
  • Flow Control Regulator, 4mm OD Flow Control Regulator,4mm OD
  • Item # 1PFY5
  • Mfr. Model # 7660 04 19
  • Flow Control Regulator, Miniature, Tube Size 4mm, Pipe Size M5 x 0.8, Hex Size 6mm, Tube x MNPT Connection,...More

Swivel,1/4In NPT,1/4In NPT,1-39/50 In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In Swivel,1/4In NPT,1/4In NPT,1-39/50 In
  • Item # 36VJ26
  • Mfr. Model # 2FCRN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Flow Control Regulator,4mm OD
  • LEGRIS
  • Flow Control Regulator, 4mm OD Flow Control Regulator,4mm OD
  • Item # 1PFX8
  • Mfr. Model # 7065 04 11
  • Flow Control Regulator, Compact, Tube Size 5/32, Pipe Size 1/8 In, Hex Size 10mm, Tube x MNPT Connection, Max...More

Swivel,1/8In NPT,1-23/50 in. L
  • NUMATICS
  • Swivel, 1/8In NPT, 1-23/50 in. L Swivel,1/8In NPT,1-23/50 in. L
  • Item # 36VJ23
  • Mfr. Model # 1FCRN
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/8 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Compact Flow Control,6mm Tube,1/8 In
  • LEGRIS
  • Compact Flow Control, 6mm Tube, 1/8 In Compact Flow Control,6mm Tube,1/8 In
  • Item # 19G982
  • Mfr. Model # 7065 06 10
  • Compact Flow Control, Elbow, Pipe Size 1/8 In., Tube Size 6mm, Connection BSPT x Tube, Body Material...More

Flow Control Regulator,Tube Sz 8mm
  • LEGRIS
  • Flow Control Regulator, Tube Sz 8mm Flow Control Regulator,Tube Sz 8mm
  • Item # 1DFC1
  • Mfr. Model # 7010 08 10
  • Flow Control Regulator, Compact, Knobless, Tube Size 8mm, Pipe Size 1/8 In, Hex Size 13mm, Tube x BSPP...More

Mtg Kit,2 Station,1/4 Solenoid Valves
Mtg Kit,4 Station,1/8 Solenoid Valves
Flow Control Regulator,Tube Sz 6mm
  • LEGRIS
  • Flow Control Regulator, Tube Sz 6mm Flow Control Regulator,Tube Sz 6mm
  • Item # 1DFB7
  • Mfr. Model # 7010 06 10
  • Flow Control Regulator, Compact, Knobless, Tube Size 6mm, Pipe Size 1/8 In, Hex Size 13mm, Tube x BSPP...More

Flow Control Regulator,1/4 In OD
  • LEGRIS
  • Flow Control Regulator, 1/4 In OD Flow Control Regulator,1/4 In OD
  • Item # 1PFZ2
  • Mfr. Model # 7660 56 20
  • Flow Control Regulator, Miniature, Tube Size 1/4 In, Pipe Size 10-32, Hex Size 6mm, Tube x UNF Connection,...More

FlowCntrl Regulator,Mini,1/4",1/4"P,MNPT
FlowCntrl Regulator,Mini,5/32",1/8",MNPT
FlowCntrl Regulator,Comp,1/4",1/8"P,MNPT
FlowCntrl Regulator,Mini,4mm,Tube x UNF
  • LEGRIS
  • FlowCntrl Regulator, Mini, 4mm, Tube x UNF FlowCntrl Regulator,Mini,4mm,Tube x UNF
  • Item # 1PFY6
  • Mfr. Model # 7660 04 20
  • Flow Control Regulator, Miniature, Tube Size 4mm, Pipe Size 10-32, Hex Size 6mm, Tube x UNF Connection, Max...More

Miniature Flow Control,4mm Tube,1/8 In
  • LEGRIS
  • Miniature Flow Control, 4mm Tube, 1/8 In Miniature Flow Control,4mm Tube,1/8 In
  • Item # 19G991
  • Mfr. Model # 7665 04 10
  • Miniature Flow Control, Elbow, Pipe Size 1/8 In., Tube Size 4mm, Connection BSPT x Tube, Body Material...More

Manifold Block,1 Station,1/8 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/8 NPT Manifold Block,1 Station,1/8 NPT
  • Item # 3JCJ4
  • Mfr. Model # 229-718
  • Manifold Block, Mark 3 Series, Number of Stations 1, NPT Port 1/8 In, Cv 0.4, Length 2 15/16 In, Width 1.00...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More