Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Valves

52 Results Found that Include 95 Products

Results per page: 16 | 32 | 48
Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110VConnector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Exhaust Port Flow Control,1/4 In. NPT
Connector,Coil
Connector,DIN 436050A,Plug In
  • SPEEDAIRE
  • Connector, DIN 436050A, Plug InConnector,DIN 436050A,Plug In
  • Item # 3FFY9
  • Mfr. Model # 3FFY9
  • Solenoid Coil Connector, DIN 436050A, Voltage 24VDC/120VAC, Lead Type Plug, For Use With 30mm Solenoid Coil,...More

Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDCConnector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Valve,Relief,3/8 In
  • CDI CONTROL DEVICES
  • Valve, Relief, 3/8 InValve,Relief,3/8 In
  • Item # 5Z764
  • Mfr. Model # VR38-100
  • Vacuum/Pressure Relief Valve, MNPT Inlet 3/8 In, Flow Capacity 0-15 CFM, Pressure Range 0 to 20 PSI, Vacuum...More

Connector,Coil
  • ARO
  • Connector, CoilConnector,Coil
  • Item # 4HN55
  • Mfr. Model # CDW-30
  • Solenoid Coil Connector, Type Solenoid with 18 Inches Lead Wire, 30 Millimeters Connector for Aro 1/4 Inch...More

Pressure Relief Valve,3/8in.,0 to 20 psi
  • CONTROL DEVICES
  • Pressure Relief Valve, 3/8in., 0 to 20 psiPressure Relief Valve,3/8in.,0 to 20 psi
  • Item # 36JN37
  • Mfr. Model # PR38-000
  • Pressure Relief Valve, (M)NPT Inlet (In.) 3/8, Flow Capacity (CFM) 2, Pressure Range (PSI) 0 to 20, Max....More

Sub Base,1 Station,1/8 In NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/8 In NPTSub Base,1 Station,1/8 In NPT
  • Item # 3JCJ7
  • Mfr. Model # 103-493
  • Sub Base 1/8 In Ported, Mark 3 Series, Number of Stations 1, NPT Port 1/8 In, Cv 0.3, Length 1 13/16 In,...More

Sub-Plate,1/8 in. NPT,0.29 Cv
  • SMC
  • Sub-Plate, 1/8 in. NPT, 0.29 CvSub-Plate,1/8 in. NPT,0.29 Cv
  • Item # 36LU08
  • Mfr. Model # SY3000-27-1T
  • Sub-Plate, SY3000 Series, Number of Stations 1, NPT Port (In.) 1/8, Cv 0.29, Length (In.) 3, Width (In.) 2,...More

Sub-Plate,1/4 in. NPT,1.4 Cv
  • SMC
  • Sub-Plate, 1/4 in. NPT, 1.4 CvSub-Plate,1/4 in. NPT,1.4 Cv
  • Item # 36LU10
  • Mfr. Model # SY7000-27-1T
  • Sub-Plate, SY7000 Series, Number of Stations 1, NPT Port (In.) 1/4, Cv 1.4, Length (In.) 3, Width (In.) 2,...More

Stacking Sgmnt for Mnfld Assem,840 Valve
Sub-Plate,3/8 in. NPT,1.4 Cv
  • SMC
  • Sub-Plate, 3/8 in. NPT, 1.4 CvSub-Plate,3/8 in. NPT,1.4 Cv
  • Item # 36LU11
  • Mfr. Model # SY7000-27-2T
  • Sub-Plate, SY7000 Series, Number of Stations 1, NPT Port (In.) 3/8, Cv 1.4, Length (In.) 3, Width (In.) 2,...More

Bushings for Dual Pressure Manifolds
Blank for Manifold Assembly,1-39/64in.H
End Sgmnt for Mnfld Assem,For  840 Valve
Elbow Fttng,1-1/2inHx15/16inLx2-1/16inW
Reducr Fttng,1-1/2inHx63/64inLx2-1/32inW
Sub-Plate,1/4 NPT,Non Plug in Valves
  • SMC
  • Sub-Plate, 1/4 NPT, Non Plug in ValvesSub-Plate,1/4 NPT,Non Plug in Valves
  • Item # 22KD84
  • Mfr. Model # VFS2000-LS-02T
  • Sub-Plate, Series VFR, Number of Stations 1, NPT Port (In.) 1/4, Length (In.) 2-3/8, Width (In.) 1-3/4,...More

Sub-Plate,3/8 NPT,Non Plug in Valves
  • SMC
  • Sub-Plate, 3/8 NPT, Non Plug in ValvesSub-Plate,3/8 NPT,Non Plug in Valves
  • Item # 22KD86
  • Mfr. Model # VFS3000-S-03N
  • Sub-Plate, Series VFR, Number of Stations 1, NPT Port (In.) 3/8, Length (In.) 3-7/8, Width (In.) 2, Height...More

Flow Control Valve,10mm Tube,1/8 In
  • SMC
  • Flow Control Valve, 10mm Tube, 1/8 InFlow Control Valve with 10mm Tube Size
  • Item # 5RTL9
  • Mfr. Model # AS2201F-01-10SD
  • Flow Control Valve, Elbow, Pipe Size 1/8 In., Tube Size 10mm, Connection BSPT x Tube, Body Material...More

Results per page: 16 | 32 | 48