Skip Content

Filter Results By

Applied Filters Clear All

Valves

132 Results Found that Include 330 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coil Connector,Female,24DC,120AC
  • PARKER
  • Coil Connector, Female, 24DC, 120ACCoil Connector,Female,24DC,120AC
  • Item # 3FDY1
  • Mfr. Model # PS2932BP
  • Solenoid Coil Connector, Female, Voltage 24DC, 120AC, Lead Type Plug In, Max. Ambient Temp. (F) 120, For Use...More

Valve,Flow Control
  • PARKER
  • Valve, Flow ControlValve,Flow Control
  • Item # 4A789
  • Mfr. Model # PF 400B
  • Air Flow Control Valve, Female Port Size 1/4 Inch, Maximum Operating Pressure 2000 PSI, Cv 0.8, Brass Body,...More

Coil Connector,Female,24V
  • PARKER
  • Coil Connector, Female, 24VCoil Connector,Female,24V
  • Item # 3FDY3
  • Mfr. Model # PS294679BP
  • Voltage 24VAC or DC, Lead Length (In.) -, Max. Ambient Temp. (F) 120, Height (In.) -, Height (mm) 15, Width...More

Valve,Flow Control
  • PARKER
  • Valve, Flow ControlValve,Flow Control
  • Item # 4A788
  • Mfr. Model # PF 200B
  • Air Flow Control Valve, Female Port Size 1/8 Inch, Maximum Operating Pressure 2000 PSI, Cv 0.3, Brass Body,...More

Valve,Flow Control
  • PARKER
  • Valve, Flow ControlValve,Flow Control
  • Item # 4A790
  • Mfr. Model # PF 600B
  • Air Flow Control Valve, Female Port Size 3/8 Inch, Maximum Operating Pressure 2000 PSI, Cv 1.2, Brass Body,...More

Valve, Air Pilot,4 Way,1/2 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 1/2 In PortValve, Air Pilot,4 Way,1/2 In Port
  • Item # 3FDV2
  • Mfr. Model # B783000XXA
  • Air Pilot Valve, In-Line, Double, All Ports Blocked, Number of Ways 4, Number of Positions 3, Actuator/Return...More

Valve, Air Pilot,3 Way,3/8 In Port
  • PARKER
  • Valve, Air Pilot, 3 Way, 3/8 In PortValve, Air Pilot,3 Way,3/8 In Port
  • Item # 3FDT8
  • Mfr. Model # B6X2000XXA
  • Air Pilot Valve, In-Line, Single, Normally Closed, Number of Ways 3, Number of Positions 2, Actuator/Return...More

Manual Air Control Valve,3-Way,1/4In NPT
  • PARKER
  • Manual Air Control Valve, 3-Way, 1/4In NPTManual Air Control Valve,3-Way,1/4In NPT
  • Item # 3FED6
  • Mfr. Model # 523831000
  • Manual Air Control Valve, 3-Way, 3-Position, Pipe Size 1/4 In., Actuator/Return Lever/Manual, Coefficient of...More

Valve, Air Pilot,4 Way,1/4 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 1/4 In PortValve, Air Pilot,4 Way,1/4 In Port
  • Item # 3FDU3
  • Mfr. Model # B541000XXC
  • Air Pilot Valve, In-Line, Double, Number of Ways 4, Number of Positions 2, Actuator/Return Remote Pilot, Port...More

Valve,Flow Control
  • PARKER
  • Valve, Flow ControlValve,Flow Control
  • Item # 4A791
  • Mfr. Model # PF 800B
  • Air Flow Control Valve, Female Port Size 1/2 Inch, Maximum Operating Pressure 2000 PSI, Cv 1.8, Brass Body,...More

Valve, Air Pilot,2 Way,1/2 In Inlet
  • PARKER
  • Valve, Air Pilot, 2 Way, 1/2 In InletValve, Air Pilot,2 Way,1/2 In Inlet
  • Item # 3FEM9
  • Mfr. Model # N31441091
  • Air Pilot Valve, Normally Closed, Number of Ways 2, Number of Positions 2, Actuator/Return Air Pilot/Air...More

Coil Kit,30MM 3 Pin, 24 VDC,Viking
Pilot, Light JIC w/Junction Box 120VAC
Valve, Air Pilot,4 Way,1/8 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 1/8 In PortValve, Air Pilot,4 Way,1/8 In Port
  • Item # 3FDR9
  • Mfr. Model # B330000XXC
  • Air Pilot Valve, In-Line, Single, Number of Ways 4, Number of Positions 2, Actuator/Return Remote Pilot/Air...More

Valve, Air Pilot,3 Way,3/8 In Inlet
  • PARKER
  • Valve, Air Pilot, 3 Way, 3/8 In InletValve, Air Pilot,3 Way,3/8 In Inlet
  • Item # 3FEP4
  • Mfr. Model # N37431091
  • Air Pilot Valve, Normally Open, Number of Ways 3, Number of Positions 2, Actuator/Return Air Pilot/Air...More

Valve, Air Pilot,4 Way,3/8 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 3/8 In PortValve, Air Pilot,4 Way,3/8 In Port
  • Item # 3FDU4
  • Mfr. Model # B642000XXA
  • Air Pilot Valve, In-Line, Double, Number of Ways 4, Number of Positions 2, Actuator/Return Remote Pilot, Port...More

Coil Kit,24 Volt DC, Small Wire,L Series
Solenoid Kit,30MM 3 Pin 120 VAC,B Series
Coil Kit,Grommet 18 In,24 VDC,Viking
Coil Kit,115V-60,B Series
Valve, Air Pilot,4 Way,1/2 In Port
  • PARKER
  • Valve, Air Pilot, 4 Way, 1/2 In PortValve, Air Pilot,4 Way,1/2 In Port
  • Item # 3FDT3
  • Mfr. Model # B733000XXA
  • Air Pilot Valve, In-Line, Single, Number of Ways 4, Number of Positions 2, Actuator/Return Remote Pilot/Air...More

Coil Kit,22MM 3 Pin,24 VDC,Viking
Valve, Air Pilot,3 Way,3/4 In Port
  • PARKER
  • Valve, Air Pilot, 3 Way, 3/4 In PortValve, Air Pilot,3 Way,3/4 In Port
  • Item # 3FDU1
  • Mfr. Model # B8X4000XXA
  • Air Pilot Valve, In-Line, Single, Normally Closed, Number of Ways 3, Number of Positions 2, Actuator/Return...More

Spool Kit,3 and 4 Way,Direct Air 2
Valve, Air Pilot,3 Way,1 In Inlet
  • PARKER
  • Valve, Air Pilot, 3 Way, 1 In InletValve, Air Pilot,3 Way,1 In Inlet
  • Item # 3FEP7
  • Mfr. Model # N37471091
  • Air Pilot Valve, Normally Open, Number of Ways 3, Number of Positions 2, Actuator/Return Air Pilot/Air...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More