Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Valves

123 Results Found that Include 242 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDCConnector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Manifold Block,3 Stations,1/4 NPT
  • NUMATICS
  • Manifold Block, 3 Stations, 1/4 NPTManifold Block,3 Stations,1/4 NPT
  • Item # 3JCR1
  • Mfr. Model # 206-1750
  • Manifold Assembly, L1 Series, Number of Stations 3, NPT Port 1/4 In, Cv 1, Length 5 In, Width 2 5/16 In,...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPTSub Base,1 Station,1/4 NPT
  • Item # 3JAX8
  • Mfr. Model # 203-439
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Cable,Standard Form C,24VDC,180 in. L
  • NUMATICS
  • Cable, Standard Form C, 24VDC, 180 in. LCable,Standard Form C,24VDC,180 in. L
  • Item # 29NV10
  • Mfr. Model # ND0315FBN0000000
  • Cable, Standard Form C, Voltage 24VDC, Lead Length (In.) 180, Lead Type Molded Plug, Max. Ambient Temp. (F)...More

Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110VConnector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In PortValve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU6
  • Mfr. Model # L23PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL7
  • Mfr. Model # 230-363 grey 14 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In PortValve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP5
  • Mfr. Model # L12PA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

End Plate Kit,Mark 8 Manifold Blocks
Manifold Block,1 Station,1/4 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 1/4 NPTManifold Block,1 Station,1/4 NPT
  • Item # 3JAX6
  • Mfr. Model # 229-676
  • Manifold Block, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 6 3/8 In, Width 1 11/16...More

Manifold Block,1 Station,3/8 NPT
  • NUMATICS
  • Manifold Block, 1 Station, 3/8 NPTManifold Block,1 Station,3/8 NPT
  • Item # 3JAZ5
  • Mfr. Model # 229-630
  • Manifold Block, Mark 15 Series, Number of Stations 1, NPT Port 3/8 In, Cv 1 1/2, Length 4 9/16 In, Width 2...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220VConnector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL8
  • Mfr. Model # 230-364 black 12 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Swivel,1/4In NPT,1/4In NPT
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPTSwivel,1/4In NPT,1/4In NPT
  • Item # 36VJ41
  • Mfr. Model # 2FCTN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Swivel,3/8In NPT,3/8In NPT,2-20/87In
  • NUMATICS
  • Swivel, 3/8In NPT, 3/8In NPT, 2-20/87InSwivel,3/8In NPT,3/8In NPT,2-20/87In
  • Item # 36VJ29
  • Mfr. Model # 3FCRN
  • Flow Control Swivel, Inlet Port 3/8 in. NPT, Outlet Port 3/8 in. NPT, Pressure Range 0 to 175 psi, 90 CFM,...More

Swivel,1/4In NPT,1/4In NPT,1-39/50 In
  • NUMATICS
  • Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 InSwivel,1/4In NPT,1/4In NPT,1-39/50 In
  • Item # 36VJ26
  • Mfr. Model # 2FCRN
  • Flow Control Swivel, Inlet Port 1/4 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 34 CFM,...More

Swivel,1/8in NPT,1/4In Push In,49/50In W
  • NUMATICS
  • Swivel, 1/8in NPT, 1/4In Push In, 49/50In WSwivel,1/8in NPT,1/4In Push In,49/50In W
  • Item # 36VJ25
  • Mfr. Model # 1FPRN8
  • Flow Control Swivel, Inlet Port 1/8 in. NPT, Outlet Port 1/4 in. NPT, Pressure Range 0 to 175 psi, 16 CFM,...More

Swivel,1/2In NPT,1/2In NPT
  • NUMATICS
  • Swivel, 1/2In NPT, 1/2In NPTSwivel,1/2In NPT,1/2In NPT
  • Item # 36VJ32
  • Mfr. Model # 4FCRN
  • Flow Control Swivel, Inlet Port 1/2 in. NPT, Outlet Port 1/2 in. NPT, Pressure Range 0 to 175 psi, 140 CFM,...More

End Plate Kit,Mark 55 Full Size
Valve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In PortValve, Air Pilot,4 Way,2 Pos,1/4 In Port
  • Item # 3JCP6
  • Mfr. Model # L12PP452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Sub Base,1 Station,1/8 In NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/8 In NPTSub Base,1 Station,1/8 In NPT
  • Item # 3JCJ7
  • Mfr. Model # 103-493
  • Sub Base 1/8 In Ported, Mark 3 Series, Number of Stations 1, NPT Port 1/8 In, Cv 0.3, Length 1 13/16 In,...More

Speed Control Kit,Plug,Mark 8 Valves
Cable,Standard Form C,24VDC,72 in. L
  • NUMATICS
  • Cable, Standard Form C, 24VDC, 72 in. LCable,Standard Form C,24VDC,72 in. L
  • Item # 29NV09
  • Mfr. Model # ND0306FBN0000000
  • Cable, Standard Form C, Voltage 24VDC, Lead Length (In.) 72, Lead Type Molded Plug, Max. Ambient Temp. (F)...More

End Plate Kit,Mark 15 Series
Manifold Mounting Kit,L1 Series
Valve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • NUMATICS
  • Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In PortValve, Air Pilot,4 Way,2 Pos,3/8 In Port
  • Item # 3JCU8
  • Mfr. Model # L23JA452O000000
  • Air Pilot Directional Valve, Body Ported, Number of Ways 4, Number of Positions 2, Actuator/Return...More

Sub Base,1 Station,1/4 NPT
  • NUMATICS
  • Sub Base, 1 Station, 1/4 NPTSub Base,1 Station,1/4 NPT
  • Item # 3JAX7
  • Mfr. Model # 203-441
  • Sub Base Common Exhaust, Mark 8 Series, Number of Stations 1, NPT Port 1/4 In, Cv 1.0, Length 4 9/16 In,...More

Connector, Coil,22mm DIN,220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 220VConnector, Coil,22mm DIN,220V
  • Item # 3JDE4
  • Mfr. Model # 230-367 220V
  • Solenoid Coil Connector, 22mm DIN, Voltage 220V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More