Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Valves

48 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
Manually Operated Check Valve
Pressure Relief Valve,3/8 In NPTF Port
Split Flow Valve,3/8 In NPTF,2 Way
Valve,Needle
Directional Valve,SAE #4,Float Center
  • ENERPAC
  • Directional Valve, SAE #4, Float CenterDirectional Valve,SAE #4,Float Center
  • Item # 5UXD6
  • Mfr. Model # VMTD001
  • Hydraulic Directional Valve, Lever Operated, Size SAE #4, Number of Ways 4, Number of Positions 3, Float...More

Directional Valve,SAE #4,Closed Center
Valve Manifold,D03 Single Station,#4 SAE
  • ENERPAC
  • Valve Manifold, D03 Single Station, #4 SAEValve Manifold,D03 Single Station,#4 SAE
  • Item # 5UXD8
  • Mfr. Model # MB1
  • Valve Manifold, D03 Single Station, Number of Stations 1, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection...More

Manifold,5 Port Bar,#4 SAE
  • ENERPAC
  • Manifold, 5 Port Bar, #4 SAEManifold,5 Port Bar,#4 SAE
  • Item # 5UXD9
  • Mfr. Model # A60
  • Manifold, 5 Port Bar, Number of Stations 5, Inlet Size #4 SAE, Outlet Size #4 SAE, Connection #4 SAE,...More

Directional Valve,D03,Float Center
  • ENERPAC
  • Directional Valve, D03, Float CenterDirectional Valve,D03,Float Center
  • Item # 5UXD4
  • Mfr. Model # VMMD001
  • Hydraulic Directional Valve, Lever Operated, Size D03, Number of Ways 4, Number of Positions 3, Float Spool...More

Flow Control Valve,0-5000 PSI,10 GPM
Check Valve,3/8-18,4 GPM
  • ENERPAC
  • Check Valve, 3/8-18,4 GPMCheck Valve,3/8-18,4 GPM
  • Item # 25TV79
  • Mfr. Model # V17
  • Check Valve, Control Check, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI)...More

Needle Valve,1/4-18,4 GPM
  • ENERPAC
  • Needle Valve, 1/4-18,4 GPMNeedle Valve,1/4-18,4 GPM
  • Item # 25TV80
  • Mfr. Model # V182
  • Needle Valve, Needle, Port Size 1/4 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0 to...More

Load Holding Valve,3/8-18,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-18,4 GPMLoad Holding Valve,3/8-18,4 GPM
  • Item # 25TV82
  • Mfr. Model # V66F
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Check Valve,Pilot Operated,10 GPM
Manifold,Torque Wrench,1/4 In NPTF,4 Way
Pressure Reducing Valve,435-4350 PSI
Four Way Locking Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Locking Valve, M8 X 60,4 GPMFour Way Locking Valve,M8 X 60,4 GPM
  • Item # 25TV70
  • Mfr. Model # VM43LPS
  • Four Way Locking Valve, 4 Way Locking, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Pressure Relief Valve,3/8-18,4 GPM
  • ENERPAC
  • Pressure Relief Valve, 3/8-18,4 GPMPressure Relief Valve,3/8-18,4 GPM
  • Item # 25TV78
  • Mfr. Model # V152NV
  • Pressure Relief Valve, Relief, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Control Snubber Valve,1/2-14,4 GPM
  • ENERPAC
  • Control Snubber Valve, 1/2-14,4 GPMControl Snubber Valve,1/2-14,4 GPM
  • Item # 25TV84
  • Mfr. Model # V91
  • Control Snubber Valve, Control Snubber, Port Size 1/2 In.-14NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure...More

Sequence Valve,1/8-27,4 GPM
  • ENERPAC
  • Sequence Valve, 1/8-27,4 GPMSequence Valve,1/8-27,4 GPM
  • Item # 25TV81
  • Mfr. Model # V2000
  • Sequence Valve, Sequence, Port Size 1/8 In.-27NPT, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

Three Way Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Three Way Locking Valve, 3/8-18,4 GPMThree Way Locking Valve,3/8-18,4 GPM
  • Item # 25TV66
  • Mfr. Model # VC3L
  • Three Way Locking Valve, 3 Way Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPMPressure Control Valve,G1/4,4 GPM
  • Item # 25TV62
  • Mfr. Model # PRV4
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Control Snubber Valve,3/8-18,4 GPM
  • ENERPAC
  • Control Snubber Valve, 3/8-18,4 GPMControl Snubber Valve,3/8-18,4 GPM
  • Item # 25TV85
  • Mfr. Model # VA2
  • Control Snubber Valve, Control Snubber, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 2,...More

Hydraulic Ball Valve,#4-SAE,4 GPM
  • ENERPAC
  • Hydraulic Ball Valve, #4-SAE, 4 GPMHydraulic Ball Valve,#4-SAE,4 GPM
  • Item # 25TV77
  • Mfr. Model # V12
  • Hydraulic Ball Valve, Ball, Port Size #4-SAE, Number of Positions 2, Number of Ways 2, Max. Flow GPM 4,...More

Load Holding Valve,3/8-19,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-19,4 GPMLoad Holding Valve,3/8-19,4 GPM
  • Item # 25TV83
  • Mfr. Model # V66NV
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPMPressure Control Valve,G1/4,4 GPM
  • Item # 25TV61
  • Mfr. Model # PRV3T
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Flow Control Valve,M8 x 1,4 GPM
  • ENERPAC
  • Flow Control Valve, M8 x 1,4 GPMFlow Control Valve,M8 x 1,4 GPM
  • Item # 25TV68
  • Mfr. Model # VFC3
  • Flow Control Valve, Flow Control, Port Size M8x1, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPMClosed Center Valve,3/8-18,4 GPM
  • Item # 25TV64
  • Mfr. Model # VC15
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max....More

Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPMClosed Center Valve,3/8-18,4 GPM
  • Item # 25TV67
  • Mfr. Model # VC4
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4, Max....More

Directional Valve,G1/4,4 GPM
  • ENERPAC
  • Directional Valve, G1/4,4 GPMDirectional Valve,G1/4,4 GPM
  • Item # 25TV87
  • Mfr. Model # VP11
  • Directional Valve, Directional, Port Size G1/4 In., Number of Positions 3, Number of Ways 4, Voltage Rating...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPMPressure Control Valve,G1/4,4 GPM
  • Item # 25TV63
  • Mfr. Model # PRV4T
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Results per page: 16 | 32 | 48