Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Valves

40 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Valve,Directional
  • PARKER
  • Valve, DirectionalValve,Directional
  • Item # 4UB29
  • Mfr. Model # D3W9CNYK5
  • Solenoid Directional Valve, CETOP 5 Size, Coil Volts 110-120, Hz 50/60, Inrush Amps 3.2, Holding Amps 0.86,...More

Directional Valve,G1/4,4 GPM
  • ENERPAC
  • Directional Valve, G1/4,4 GPMDirectional Valve,G1/4,4 GPM
  • Item # 25TV87
  • Mfr. Model # VP11
  • Directional Valve, Directional, Port Size G1/4 In., Number of Positions 3, Number of Ways 4, Voltage Rating...More

Three Way Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Three Way Locking Valve, 3/8-18,4 GPMThree Way Locking Valve,3/8-18,4 GPM
  • Item # 25TV66
  • Mfr. Model # VC3L
  • Three Way Locking Valve, 3 Way Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Four Way Manual Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Manual Valve, M8 X 60,4 GPMFour Way Manual Valve,M8 X 60,4 GPM
  • Item # 25TV71
  • Mfr. Model # VM43M
  • Four Way Manual Valve, 4 Way Manual, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U783
  • Mfr. Model # 02-154278
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,Relief,100-3045psi
Bypass Valve Kit,6 gpm,1500 psi
  • WHEELER-REX
  • Bypass Valve Kit, 6 gpm, 1500 psiBypass Valve Kit,6 gpm,1500 psi
  • Item # 38L012
  • Mfr. Model # 701185
  • Bypass Valve Kit, Port Size Male and Female Flat Faced Quick Disconnects, Max. Flow GPM 6, Max. Flow 30 gpm,...More

Manifold,Torque Wrench,1/4 In NPTF,4 Way
Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPMClosed Center Valve,3/8-18,4 GPM
  • Item # 25TV67
  • Mfr. Model # VC4
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4, Max....More

Four Way Locking Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Locking Valve, M8 X 60,4 GPMFour Way Locking Valve,M8 X 60,4 GPM
  • Item # 25TV70
  • Mfr. Model # VM43LPS
  • Four Way Locking Valve, 4 Way Locking, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPMClosed Center Valve,3/8-18,4 GPM
  • Item # 25TV64
  • Mfr. Model # VC15
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max....More

Three Way Mounted Valve,3/8-22,4 GPM
  • ENERPAC
  • Three Way Mounted Valve, 3/8-22,4 GPMThree Way Mounted Valve,3/8-22,4 GPM
  • Item # 25TV76
  • Mfr. Model # VMP10000D
  • Three Way Mounted Valve, 3 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 3,...More

Three Way Mounted Valve,3/8-20,4 GPM
  • ENERPAC
  • Three Way Mounted Valve, 3/8-20,4 GPMThree Way Mounted Valve,3/8-20,4 GPM
  • Item # 25TV74
  • Mfr. Model # VMF10000D
  • Three Way Mounted Valve, 3 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Locking Valve, 3/8-18,4 GPMLocking Valve,3/8-18,4 GPM
  • Item # 25TV65
  • Mfr. Model # VC15L
  • Locking Valve, Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max. Flow GPM 4,...More

Three Way Manual Valve,M8 X 60,4 GPM
  • ENERPAC
  • Three Way Manual Valve, M8 X 60,4 GPMThree Way Manual Valve,M8 X 60,4 GPM
  • Item # 25TV69
  • Mfr. Model # VM33M
  • Three Way Manual Valve, 3 Way Manual, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Four Way Mounted Valve,3/8-18,4 GPM
  • ENERPAC
  • Four Way Mounted Valve, 3/8-18,4 GPMFour Way Mounted Valve,3/8-18,4 GPM
  • Item # 25TV72
  • Mfr. Model # VMC10000D
  • Four Way Mounted Valve, 4 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4,...More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U782
  • Mfr. Model # 02-149542
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U777
  • Mfr. Model # 02-135162
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,4 Way,Tandem,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Tandem, 12VDCHydraulic Valve,4 Way,Tandem,12VDC
  • Item # 21U755
  • Mfr. Model # 02-127638
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Tandem Spool Type, Coil...More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U779
  • Mfr. Model # 02-140085
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,4 Way,Tandem,24VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Tandem, 24VDCHydraulic Valve,4 Way,Tandem,24VDC
  • Item # 21U757
  • Mfr. Model # 02-135641
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Tandem Spool Type, Coil...More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U787
  • Mfr. Model # 02-310275
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,4 Way,Open,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 12VDCHydraulic Valve,4 Way,Open,12VDC
  • Item # 21U753
  • Mfr. Model # 02-126834
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Hydraulic Valve,4 Way,Tandem,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Tandem, 12VDCHydraulic Valve,4 Way,Tandem,12VDC
  • Item # 21U759
  • Mfr. Model # 02-148834
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Tandem Spool Type, Coil...More

Hydraulic Valve,Solenoid,4 Way,110-120V
  • EATON VICKERS
  • Hydraulic Valve, Solenoid, 4 Way, 110-120VHydraulic Valve,Solenoid,4 Way,110-120V
  • Item # 21U746
  • Mfr. Model # 02-119859
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Tandem Spool Type, Coil...More

Hydraulic Valve,Proportional,4 Way,24VDC
  • EATON VICKERS
  • Hydraulic Valve, Proportional, 4 Way, 24VDCHydraulic Valve,Proportional,4 Way,24VDC
  • Item # 21U790
  • Mfr. Model # 02-394330
  • Hydraulic Directional Valve, Proportional, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Valve,4 Way,Closed,24VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Closed, 24VDCHydraulic Valve,4 Way,Closed,24VDC
  • Item # 21U749
  • Mfr. Model # 02-126110
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Closed Spool Type, Coil...More

Hydraulic Valve,Solenoid,4 Way,110-120V
  • EATON VICKERS
  • Hydraulic Valve, Solenoid, 4 Way, 110-120VHydraulic Valve,Solenoid,4 Way,110-120V
  • Item # 21U743
  • Mfr. Model # 02-119590
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Closed Spool Type, Coil...More

Hydraulic Valve,Solenoid,4 Way,110-120V
  • EATON VICKERS
  • Hydraulic Valve, Solenoid, 4 Way, 110-120VHydraulic Valve,Solenoid,4 Way,110-120V
  • Item # 21U737
  • Mfr. Model # 02-101991
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Tandem Spool Type, Coil...More

Hydraulic Valve,4 Way,Open,24VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 24VDCHydraulic Valve,4 Way,Open,24VDC
  • Item # 21U748
  • Mfr. Model # 02-126109
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Hydraulic Valve,4 Way,Open,110-120VAC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 110-120VACHydraulic Valve,4 Way,Open,110-120VAC
  • Item # 21U741
  • Mfr. Model # 02-119493
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More