Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Valves

165 Results Found that Include 165 Products 

Results per page: 16 | 32 | 48
Flow Control Valve,3000 psi,1/4-18 NPTF
  • PARKER
  • Flow Control Valve, 3000 psi, 1/4-18 NPTF
  • Item # 20JR41
  • Mfr. Model # PCM400S
  • Flow Control Valve, Pressure Compensated, Port (In.) 1/4-18 NPTF, Flow Range (GPM) 3, Max. Pressure (PSI)...More

Flow Control Valve,3000 psi,#6 SAE
  • PARKER
  • Flow Control Valve, 3000 psi, #6 SAE
  • Item # 20JR43
  • Mfr. Model # PCM620S
  • Flow Control Valve, Pressure Compensated, Port (In.) #6 SAE, Flow Range (GPM) 3, Max. Pressure (PSI) 3000,...More

Needle Valve,1/4-18,4 GPM
  • ENERPAC
  • Needle Valve, 1/4-18,4 GPM
  • Item # 25TV80
  • Mfr. Model # V182
  • Needle Valve, Needle, Port Size 1/4 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0 to...More

Check Valve,3/8-18,4 GPM
  • ENERPAC
  • Check Valve, 3/8-18,4 GPM
  • Item # 25TV79
  • Mfr. Model # V17
  • Check Valve, Control Check, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI)...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM
  • Item # 25TV62
  • Mfr. Model # PRV4
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Sequence Valve,1/8-27,4 GPM
  • ENERPAC
  • Sequence Valve, 1/8-27,4 GPM
  • Item # 25TV81
  • Mfr. Model # V2000
  • Sequence Valve, Sequence, Port Size 1/8 In.-27NPT, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM
  • Item # 25TV61
  • Mfr. Model # PRV3T
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Load Holding Valve,3/8-18,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-18,4 GPM
  • Item # 25TV82
  • Mfr. Model # V66F
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPM
  • Item # 25TV64
  • Mfr. Model # VC15
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max....More

Auto Damper Valve,1/2-14,4 GPM
  • ENERPAC
  • Auto Damper Valve, 1/2-14,4 GPM
  • Item # 25TV86
  • Mfr. Model # V10
  • Auto Damper Valve, Auto Damper, Port Size 1/2 In.-14NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Load Holding Valve,3/8-19,4 GPM
  • ENERPAC
  • Load Holding Valve, 3/8-19,4 GPM
  • Item # 25TV83
  • Mfr. Model # V66NV
  • Load Holding Valve, Load Holding, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Four Way Locking Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Locking Valve, M8 X 60,4 GPM
  • Item # 25TV70
  • Mfr. Model # VM43LPS
  • Four Way Locking Valve, 4 Way Locking, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Directional Valve,G1/4,4 GPM
  • ENERPAC
  • Directional Valve, G1/4,4 GPM
  • Item # 25TV87
  • Mfr. Model # VP11
  • Directional Valve, Directional, Port Size G1/4 In., Number of Positions 3, Number of Ways 4, Voltage Rating...More

Pressure Control Valve,G1/4,4 GPM
  • ENERPAC
  • Pressure Control Valve, G1/4,4 GPM
  • Item # 25TV63
  • Mfr. Model # PRV4T
  • Pressure Control Valve, Pressure Reducing, Port Size G1/4 In., Number of Ways 2, Max. Flow GPM 4, Pressure...More

Control Snubber Valve,3/8-18,4 GPM
  • ENERPAC
  • Control Snubber Valve, 3/8-18,4 GPM
  • Item # 25TV85
  • Mfr. Model # VA2
  • Control Snubber Valve, Control Snubber, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 2,...More

Pressure Relief Valve,3/8-18,4 GPM
  • ENERPAC
  • Pressure Relief Valve, 3/8-18,4 GPM
  • Item # 25TV78
  • Mfr. Model # V152NV
  • Pressure Relief Valve, Relief, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range...More

Control Snubber Valve,1/2-14,4 GPM
  • ENERPAC
  • Control Snubber Valve, 1/2-14,4 GPM
  • Item # 25TV84
  • Mfr. Model # V91
  • Control Snubber Valve, Control Snubber, Port Size 1/2 In.-14NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure...More

Flow Control Valve,M8 x 1,4 GPM
  • ENERPAC
  • Flow Control Valve, M8 x 1,4 GPM
  • Item # 25TV68
  • Mfr. Model # VFC3
  • Flow Control Valve, Flow Control, Port Size M8x1, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0...More

Hydraulic Ball Valve,#4-SAE,4 GPM
  • ENERPAC
  • Hydraulic Ball Valve, #4-SAE, 4 GPM
  • Item # 25TV77
  • Mfr. Model # V12
  • Hydraulic Ball Valve, Ball, Port Size #4-SAE, Number of Positions 2, Number of Ways 2, Max. Flow GPM 4,...More

Closed Center Valve,3/8-18,4 GPM
  • ENERPAC
  • Closed Center Valve, 3/8-18,4 GPM
  • Item # 25TV67
  • Mfr. Model # VC4
  • Closed Center Valve, Closed Center, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4, Max....More

Three Way Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Three Way Locking Valve, 3/8-18,4 GPM
  • Item # 25TV66
  • Mfr. Model # VC3L
  • Three Way Locking Valve, 3 Way Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Gas Pump,3/8-18,4 GPM
  • ENERPAC
  • Gas Pump, 3/8-18,4 GPM
  • Item # 25TV88
  • Mfr. Model # EGM8218
  • Gas Pump, Gas, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 3, Max. Flow GPM 4, Pressure...More

Gas Pump,3/8-18,4 GPM
  • ENERPAC
  • Gas Pump, 3/8-18,4 GPM
  • Item # 25TV89
  • Mfr. Model # EGM8418
  • Gas Pump, Gas, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4, Max. Flow GPM 4, Pressure...More

Three Way Mounted Valve,3/8-22,4 GPM
  • ENERPAC
  • Three Way Mounted Valve, 3/8-22,4 GPM
  • Item # 25TV76
  • Mfr. Model # VMP10000D
  • Three Way Mounted Valve, 3 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 2, Number of Ways 3,...More

Locking Valve,3/8-18,4 GPM
  • ENERPAC
  • Locking Valve, 3/8-18,4 GPM
  • Item # 25TV65
  • Mfr. Model # VC15L
  • Locking Valve, Locking, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3, Max. Flow GPM 4,...More

Check Valve,3/8-18,4 GPM
  • ENERPAC
  • Check Valve, 3/8-18,4 GPM
  • Item # 25TV90
  • Mfr. Model # SCK1
  • Check Valve, Check, Port Size 3/8 In.-18NPTF, Number of Ways 2, Max. Flow GPM 4, Pressure Range (PSI) 0 to...More

Three Way Mounted Valve,3/8-21,4 GPM
  • ENERPAC
  • Three Way Mounted Valve, 3/8-21,4 GPM
  • Item # 25TV75
  • Mfr. Model # VMF10500D
  • Three Way Mounted Valve, 3 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Three Way Manual Valve,M8 X 60,4 GPM
  • ENERPAC
  • Three Way Manual Valve, M8 X 60,4 GPM
  • Item # 25TV69
  • Mfr. Model # VM33M
  • Three Way Manual Valve, 3 Way Manual, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Three Way Mounted Valve,3/8-20,4 GPM
  • ENERPAC
  • Three Way Mounted Valve, 3/8-20,4 GPM
  • Item # 25TV74
  • Mfr. Model # VMF10000D
  • Three Way Mounted Valve, 3 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 3,...More

Four Way Mounted Valve,3/8-19,4 GPM
  • ENERPAC
  • Four Way Mounted Valve, 3/8-19,4 GPM
  • Item # 25TV73
  • Mfr. Model # VMC10600D
  • Four Way Mounted Valve, 4 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4,...More

Four Way Mounted Valve,3/8-18,4 GPM
  • ENERPAC
  • Four Way Mounted Valve, 3/8-18,4 GPM
  • Item # 25TV72
  • Mfr. Model # VMC10000D
  • Four Way Mounted Valve, 4 Way Mounted, Port Size 3/8 In.-18NPTF, Number of Positions 3, Number of Ways 4,...More

Four Way Manual Valve,M8 X 60,4 GPM
  • ENERPAC
  • Four Way Manual Valve, M8 X 60,4 GPM
  • Item # 25TV71
  • Mfr. Model # VM43M
  • Four Way Manual Valve, 4 Way Manual, Port Size M8 X 60SHCS, Number of Positions 3, Number of Ways 4, Max....More

Results per page: 16 | 32 | 48