Skip Content

Filter Results By

Applied Filters Clear All

Valves

19 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Directional Valve,Solenoid,Tandem,120 AC
  • PARKER
  • Directional Valve, Solenoid, Tandem, 120 AC Directional Valve,Solenoid,Tandem,120 AC
  • Item # 2NMU5
  • Mfr. Model # D1VW009CNYGF5
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Number of Positions 3,...More

Directional Valve,Solenoid,Closed,120 AC
  • PARKER
  • Directional Valve, Solenoid, Closed, 120 AC Directional Valve,Solenoid,Closed,120 AC
  • Item # 2NMU3
  • Mfr. Model # D1VW001CNYGF5
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Number of Positions 3,...More

Pilot Operated Check Valve,Sandwich,D05
Directional Valve,Solenoid,Open,120 VAC
  • PARKER
  • Directional Valve, Solenoid, Open, 120 VAC Directional Valve,Solenoid,Open,120 VAC
  • Item # 2NMU2
  • Mfr. Model # D1VW002CNYGF5
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Open...More

Hydraulic Work Section,3 Way
  • PARKER GRESEN
  • Hydraulic Work Section, 3 Way Hydraulic Work Section,3 Way
  • Item # 38D947
  • Mfr. Model # 20-10-03-EH-12-A1-SE
  • Hydraulic Work Section, Stack Valve, 3 Way, 3 Position, Blocked Center, SAE 10 Thread Porting, Flow Rate...More

Directional Valve,Solenoid,Float,120 VAC
  • PARKER
  • Directional Valve, Solenoid, Float, 120 VAC Directional Valve,Solenoid,Float,120 VAC
  • Item # 2NMU4
  • Mfr. Model # D1VW004CNYGF5
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Number of Positions 3, Float...More

Directional Valve,Lever,D03,Closed
  • PARKER
  • Directional Valve, Lever, D03, Closed Directional Valve,Lever,D03,Closed
  • Item # 4DKH8
  • Mfr. Model # D1VL001CN
  • Hydraulic Directional Valve, Lever Operated, NFPA D03 Size, Number of Ways 4, Number of Positions 3, Closed...More

Hydraulic Work Section,4 Way
  • PARKER GRESEN
  • Hydraulic Work Section, 4 Way Hydraulic Work Section,4 Way
  • Item # 38D948
  • Mfr. Model # 20-10-04-EH-12-A1-SE
  • Hydraulic Work Section, Stack Valve, 4 Way, 3 Position, Blocked Center, SAE 10 Thread Porting, Flow Rate...More

Hydraulic Utility Section,Solenoid
Hydraulic Valve,4 Way,Open,24VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 24VDC Hydraulic Valve,4 Way,Open,24VDC
  • Item # 21U754
  • Mfr. Model # 02-127158
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Hydraulic Valve,4 Way,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, 12VDC Hydraulic Valve,4 Way,12VDC
  • Item # 21U728
  • Mfr. Model # 02-146402
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spring Centered Spool...More

Hydraulic Valve,4 Way,Open,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 12VDC Hydraulic Valve,4 Way,Open,12VDC
  • Item # 21U747
  • Mfr. Model # 02-120099
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Hydraulic Valve,4 Way,Closed,12VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Closed, 12VDC Hydraulic Valve,4 Way,Closed,12VDC
  • Item # 21U726
  • Mfr. Model # 02-146146
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-03 Size, Number of Ways 4, Closed Spool Type, Coil...More

Hydraulic Valve,4 Way,Open,24VDC
  • EATON VICKERS
  • Hydraulic Valve, 4 Way, Open, 24VDC Hydraulic Valve,4 Way,Open,24VDC
  • Item # 21U756
  • Mfr. Model # 02-135609
  • Hydraulic Directional Valve, Solenoid Operated, CETOP-05 Size, Number of Ways 4, Open Spool Type, Coil Volts...More

Directional Valve,Lever,D03,Float Center
  • PARKER
  • Directional Valve, Lever, D03, Float Center Directional Valve,Lever,D03,Float Center
  • Item # 4DKH9
  • Mfr. Model # D1VL004CN
  • Hydraulic Directional Valve, Lever Operated, NFPA D03 Size, Number of Ways 4, Number of Positions 3, Float...More

Hydraulic Check Valve,5000 psi,1/2 NPT
  • PARKER
  • Hydraulic Check Valve, 5000 psi, 1/2 NPT Hydraulic Check Valve
  • Item # 20JR51
  • Mfr. Model # 453-1/2S2-6
  • Hydraulic Check Valve, Hi-Pressure, Port (In.) 1/2 NPT, Max. Pressure (PSI) 5000, Adjustable Relief Valve No,...More

Directional Valve,Lever,D03,Open Center
  • PARKER
  • Directional Valve, Lever, D03, Open Center Directional Valve,Lever,D03,Open Center
  • Item # 4DKJ1
  • Mfr. Model # D1VL002CN
  • Hydraulic Directional Valve, Lever Operated, NFPA D03 Size, Number of Ways 4, Number of Positions 3, Open...More

Directional Valve,Solenoid,Open,12 VDC
  • PARKER
  • Directional Valve, Solenoid, Open, 12 VDC Directional Valve,Solenoid,Open,12 VDC
  • Item # 4DJY6
  • Mfr. Model # D3W2CNKW
  • Hydraulic Directional Valve, Solenoid Operated, NFPA D05 Size, Number of Ways 4, Number of Positions 3, Open...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More